Beli pipa elbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Reelex Water Reelatribut:
- Color: Navy Blue
- Compatible Hose (mm) Inner Diameter x Outer Diameter: 12x16
- Total Hose Length (m): 13
- Dimensions (mm): 300x450x450
- Finishing Material: Main Body: Polypropylene (PP), Hose: Vinyl Chloride (PVC)
- Working Pressure (MPa): 0.7
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Vinilon Fitting PVC ElbowDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- Boss Inspection ElbowDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- Takagi Automatic-Winding Type Hose ReelDeskripsi:-Automatically winds up the hose when the red button on the upper part of the main body is pressed and fixes the drum and stops winding up when the red button is released.-Since it has a ratchet mechanism, the hose length can be fixed at intervals of 5 to 10cm when the hose is pulled out.atribut:
- Total Hose Length: 15m
- Compatible Hose (Inner DiameterxOuter Diameter): 7.5x13.5mm
- Working Pressure: 0.7MPa
- Tap Side Hose Length: 1.2m
- Material: Polypropylene (PP), Polyacetate, ABS resin, Polyvinyl chloride (PVC)
- Width x Depth x Height: 213x340x330mm
- NIPPEI KIKI Water ReelDeskripsi:-Water spray/straight adjustable water gun is accessory.-Can be mounted on the ceiling, wall.-Adopt a protective plate to prevent friction of the body.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Die-Cast Water Gun-With Swing Hanger Funatribut:
- Total Hose Length: 10m
- Compatible Hose (Inner DiameterxOuter Diameter): 8.0x12mm
- Working Pressure: 0.3MPa
- Primary Mounting Side: R3/8 (male)
- Secondary Mounting Side: Rc3/8 (female)
- Accessories: Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw, Die-Cast Water Gun
- Hose Material: Soft Polyvinyl Chloride Resin (PVC)
- Main Body Materials: Polypropylene (PP)
- Width x Depth x Height: 300x111x330mm
- HATAYA Automatic Winding Hose Reel Water MacDeskripsi:A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.atribut:
- Dimensions (Width x Depth x Height) (mm): 181x476x440
- reeling Method: Automatic
- Hose Length (m): 1.5
- Caster: None
- Cover: Yes
- Applicable hose inner diameter x outer diameter (Φmm): 12x17
- Suitable Outer Diameter (Φmm): (Faucet) 15
- Connect Fitting (Primary): 3/8 (with 1m hose)
- Applicable hose Length/(m): 15
- Operating Pressure (MPa) : 0.7
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- Kenmaster Gulungan Selang AirDeskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- Reelex Automatic Winding Air Reel Reelex Air Matribut:
- Secondary Mounting Side: Socket included
- Finishing Material: Main Body: Resin
- RUCIKA Elbow Sambungan Pipa PVCatribut:
- Size (inch): 12
- Application For: Clean and Pressure Water
- Dimension H (mm): 300
- Dimensions d (mm): 327
- Dimension D (mm): 306
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
Daftar Harga pipa elbow Terbaru March 2026
| Reelex Water Reel | Rp7.999.900 |
| SEKISUI PVC Fitting Clean 90 Elbow (Sambungan) | Rp25.900 |
| Maspion Sambungan Pipa PVC Elbow | Rp2.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp4.900 |
| Vinilon Fitting PVC Elbow | Rp2.900 |
| Boss Inspection Elbow | Rp5.900 |
| Boss Pipa Conduit | Rp19.900 |
| Takagi Automatic-Winding Type Hose Reel | Rp1.899.900 |
| NIPPEI KIKI Water Reel | Rp8.399.900 |
| HATAYA Automatic Winding Hose Reel Water Mac | Rp14.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/4lP102113165-2.jpg)
/Maspion%20Sambungan%20Pipa%20PVC%20Elbow/l3P105021759-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/Vinilon%20Fitting%20PVC%20Elbow/4iP106381162-1.jpg)







/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
/P102113066-1.jpg)



/RUCIKA%20Elbow%20Sambungan%20Pipa%20PVC/ovP107527895-1.jpg)