Beli pintu dorma di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- DORMAKABA Door Closer (Hidden)Deskripsi:The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115atribut:
- Standard Finish: Silver
- Dimensions (mm): 267x36x57
- Door Thickness (mm): min. 45
- Opening (°): 0-115
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- DORMAKABA Patch Fitting UniversalDeskripsi:Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Door CloserDeskripsi:The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
- Nicole Door Closeratribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- NEW STAR Door Closers,Parallel Typeatribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- DORMAKABA Hold Open Unitatribut:
- Door Thickness (mm): Min. 45
- Door Width (mm): 850-1100
- Fire Door (minute): 240
- Max. Hold Opening (°): 115
- Max. Opening (°): 115
- Vintage Door Closer/Penutup Pintu OtomatisDeskripsi:Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahunatribut:
- Dimensions (mm): 190x40
- Material: Aluminium
- Maximum Load (kg): 40~65
- NEW STAR Door Closer 7000 Series Parallel Type (With Stop)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- SUGATSUNE Flush Sliding Door SystemDeskripsi:Outset pocket door system with various size options.- Sliding system allows doors to retract inside cabinets. Doors will not occupy space, providing full access to inside of cabinets.- The slides hold doors in position when they slide out of cabinets. This prevents doors from sagging.- Overlay amount is up to 10 mm.- Has easier hinge position adjustment than previous model.
- CKE Kipas Angin BerdiriDeskripsi:Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
Daftar Harga pintu dorma Terbaru February 2026
| DORMAKABA Penutup Pintu | Rp369.900 |
| DORMAKABA Door Closer (Hidden) | Rp2.399.900 |
| DORMAKABA Pintu Otomatis | Rp25.999.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| Dekkson Door Closer | Rp489.900 |
| DORMAKABA Door Closer | Rp729.900 |
| DORMAKABA Patch Fitting Universal | Rp4.699.900 |
| DORMAKABA Butt Hinges | Rp74.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| NEW STAR Door Closer | Rp1.199.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)




















































































































































/P102943982-1.jpg)













/Vintage%20Door%20Closer%2FPenutup%20Pintu%20Otomatis/m4P105877796-1.jpg)
/byP103652430-1.jpg)