Beli pilot lamp indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Double Pole Switch Belankoatribut:
- Type of Fastening: Mounting With Screw
- Material Quality: Thermoplastic
- Surface Protection/Finishing: Untreated/Glossy
- Suitable For Degree Of Protection (IP): IP20
- Built-in Depth (mm): 20.5
- Cable Nature For Connection: Flexible Or Rigid
- Connection Type: Screwed Terminal
- Cover: Full Cover Plate
- Degree of Impact Strength (IK): IK04
- Mounting Method: Flush-Mounted
- Number of Phases: 1
- Number of Units: 1
- Terminal Marking Indication: Yes
- Voltage Type: AC
- With Enhanced Contact Protection: Yes
- With Function Lighting: Yes
- With On/Off Switch: Yes
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- ABB Compact LED Pilot LightDeskripsi:Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DCatribut:
- Connection Type: Screw Clamp
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Actuator Type: Pilot light head
- Illumination: Illuminated
- Pollution Degree: 3
- Product Width (mm): 30
- Terminal Type: Screw Terminals
- Tightening Torque (N m): 0.9
- Wire STripping Length (mm): 8
- Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Deskripsi:Lampu indikator LED.atribut:
- Diameter (mm): 30
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)Deskripsi:LED Pilot Lamp DC 12V/24V, LED Lifetime 30.000 Houratribut:
- Voltage (V): 12/24 DC
- LED Lamp Life Time (hour): 30000
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- GAE Current Transformer Window Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.atribut:
- Case Color: Black
- Case Material: PC V0
- Class: CL 1.0
- Class of Insulation: E
- FS Size: 5
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Legrand Single Pole Switch Malliaatribut:
- Current Rating (AX): 10
- Rated Voltage (V): 250
- Legrand Mallia Senses Single Pole SwitchesDeskripsi:Allows to control lighting, with a smooth and soft touch on the rocker Product charateristics - 16AX, 250V - MALLIA SENSES is sold as a complete set under one cat number - Screw type terminals for enhanced contacts - Marked terminals for easy identification - Dark silver finish Recommendation / Restriction Recommended inside use onlyatribut:
- Suitable For Degree Of Protection (IP): IP20
- Degree of Impact Strength (IK): IK04
- Material Quality: Thermoplastic
- Nominal Voltage (V): 250
- Rated Current (A): 16
- Switching current for fluorescent lamps (AX): 16
- Panasonic Double Pole Switch with Indicatoratribut:
- Current (A): 20
- Boss Metal Clad 2 Gang SwitchDeskripsi:Metal Clad 2 Gang 2 way switch- Kapasitas Arus nominal 10AX 250V 50/60 Hz- Dimensi 80 x 80 x 42 mm- Warna putih- Dilengkapi dengan safety shutter- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar nasional Indonesia SNIatribut:
- Current (AX): 10
- Rated Voltage (V): 250
- Mounting Center (mm): 60
- Number of Gang Switch: 2
- Dimensions (mm): 80x80x42
- Legrand Mosaic Support (Braket)atribut:
- Operating/Setting Temperature (°C): -5-60
- Color: White
- Impact Protection (IK): IK07
- IP Protection: IP40
- Material: Plastic
- Antimicrobial Treatment: No
- Depth (mm): 9.9
- Flush-mounted Installation: No
- Halogen Free: Yes
- Height (mm): 67.5
- Label Space/Information Surface: No
- RAL Number (Similar): 9003
- Storage Temperature (°C): -25-60
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- With Hinged Lid: No
Daftar Harga pilot lamp indicator Terbaru October 2026
| Legrand Double Pole Switch Belanko | Rp129.900 |
| LARKIN Current Transformer CT Diameter 30 | Rp70.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| IDEC Pilot Light Dome (Lampu Indikator) | Rp149.900 |
| ABB Compact LED Pilot Light | Rp139.900 |
| Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator) | Rp21.900 |
| DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator) | Rp8.900 |
| LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator) | Rp12.900 |
| Legrand Single Pole Switch Belanko | Rp389.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/bpP103102421-11.jpg)
/lsP103210784-1.jpg)

/goP108476600-1.jpg)
/dgP105169484-2.jpg)
/95P109185329-1.jpg)

/dqP101006494-4.jpg)
/naP108909838-1.jpg)
/luP103102786-11.jpg)




/9bP101006335-2.jpg)

/e8P101006512-5.jpg)
/mhP103210809-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)