Legrand Double Pole Switch Belanko

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp129.900 - Rp159.900
Spesifikasi
Type of FasteningMounting With Screw
Material QualityThermoplastic
Surface Protection/FinishingUntreated/Glossy
Suitable For Degree Of Protection (IP)IP20
Built-in Depth (mm)20.5
Cable Nature For ConnectionFlexible Or Rigid
Connection TypeScrewed Terminal
CoverFull Cover Plate
Degree of Impact Strength (IK)IK04
Mounting MethodFlush-Mounted
Number of Phases1
Number of Units1
Terminal Marking IndicationYes
Voltage TypeAC
With Enhanced Contact ProtectionYes
With Function LightingYes
With On/Off SwitchYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Recommended inside use only
Feature
Installation
Quick & Easy plate clipping system

Usage
Complies to British Standards certifications for loads up to 20A

Advantages
Fast and Easy install.

Paint job made simpler
Optimised range for new builds and ideal for renovation projects
Delivered with screws for flush & surface boxes in both plastic and metal boxes

Ulasan Produk

Tidak ada ulasan