Beli pid temperature controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JUMO QUANTROL PID Temperature ControllerDeskripsi:Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.atribut:
- Additional Function: ON/OFF, PID
- Communication Module Available: No
- IP Rating: IP65
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): -5
- Series: QUANTROL
- Elitech Temperature ControllerDeskripsi:Elitech ETC-974 is a universal standard temperature controller with cooling, defrosting, and fan control outputs. The parameter setting of ETC-974 is divided into the user menu and administrator menu. If you are an equipment company, you can set up the administrator menu parameters. The end-user only sets the user parameter menu, which is convenient for users to operate. The administrator menu has a password protection function to prevent users from misusing settings.It has a Copycard function, which is convenient to set the same parameter for a large number of temperature controllers. If you are an equipment manufacture or after-sale service company, this will save time.
- Autonics Controllers Counters Standard Type FXS SeriesDeskripsi:The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.atribut:
- Contact Type: Relay & NPN Output
- Digit: 4 digits
- Type: LED
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- JUMO Thermocouple Type JDeskripsi:Type K and type J lined sheath thermocouplesDeformable lined Inconel sheathatribut:
- Thermocouple Type: J
- Elitech Digital Temperature and Humidity Data Loggeratribut:
- Temperature Range (°C/°F): -40 to +85/-40 to 185
- Humidity Range (%RH): 0 to 100
- Resolution (°C/°F/RH): 0.1; 0.1
- Record Capacity Temperature (points): 16000
- Logging interval: 10 seconds to 24 hours
- Data Interface: Micro USB
- Alarm Configuration: Buzzer; LCD Display
- Certification: EN12830, CE, RoHS
- Dimensions (mm): 118x61.5x19
- Logging Mode: Stop when full; Circular logging
- Power Supply: Single-use 3.6V ER14505H lithium battery; Or powered via USB
- OMRON Temperature Controller (Digital Controller) E5CC-Uatribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- AS ONE Acrylic Small Vacuum VesselDeskripsi:An acrylic vacuum container with a detachable top plate.atribut:
- Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
- Allowable Vacuum (Pa): about 133
- Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
- Elitech Data Logger Suhu dan KelembabanDeskripsi:Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
- Autonics Controllers Counters Standard Type FXY SeriesDeskripsi:The FXY series indicators are counter/timer units with counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps and various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXY series is available in 4-digit and 6-digit models in standard DIN size W 72 x H 36 mm.atribut:
- Contact Type: Indicator Only
- Digit: 4 digits
- Type: LED
- Voltage (V): DC 12-24
- AS ONE Digital tabletop temperature controlleratribut:
- Package Size (mm): 210x230x110
- Elitech Temperature Data LoggerDeskripsi:Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.atribut:
- Temperature Resolution (°C/°F): 0.1
- AS ONE Economy Electric FurnaceDeskripsi:It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.atribut:
- AS ONE Part Number: 1-5921-01
- Current (A): 5
- Power Supply (V): 100 (AC)/(50/60Hz)
- Mass (kg): about 5
- External Dimensions (mm): 210×260×290
- Furnace Internal Dimensions (mm): 90×110×70
- Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
- Power Cord: 2m with 2P plug
- Resolution: Temperature; 1°C, Time setting; 1 minute
- Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
- Sensor: Type K thermocouple
- Temperature Control Method: PIDs
- Temperature Setting Range (°C): 100-900
- Timer: ON, OFF, SV timer
- Autonics Controllers Counters Standard Type CT SeriesDeskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- TEKIRO Kunci Sok TDeskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 1 (mm): 200
- Dimension 2 (mm): 10
- Dimension 3 (mm): 300
- Elitech PDF USB Temperature Data LoggerDeskripsi:Elitech RC-5+ USB temperature data logger features a plug-and-play USB port interface and allows for faster access to data collected in any cold chainmanagement process. This could be used in pharmaceuticals, food, life science, cooler boxes, medical cabinets, fresh food cabinets, freezer, or laboratories.Different from the normal USB temperature data logger, the RC-5+ temperature data logger has two types of alarms-single and cumulative alarm. Its robust and compact design satisfies the dynamic demands in any sensitive storage and transportation system. It records real-time temperature that is stored in non-volatile memory for access via the USB port.atribut:
- Temperature Range (°C): -40 to +85 (External Sensor Only)
- Record Capacity Temperature (points): 32000
- Accuracy (°F): ±0.9
- Communication Interface: USB
- Power Supply: CR2032 replacable battery
- Connection Type: USB
Daftar Harga pid temperature controller Terbaru January 2026
| JUMO QUANTROL PID Temperature Controller | Rp8.699.900 |
| AS ONE Digital Temperature Controller | Rp199.900 |
| Elitech Temperature Controller | Rp399.900 |
| Autonics Controllers Counters Standard Type FXS Series | Rp1.299.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| JUMO Thermocouple Type J | Rp4.299.900 |
| Elitech Digital Temperature and Humidity Data Logger | Rp1.099.900 |
| OMRON Temperature Controller (Digital Controller) E5CC-U | Rp3.799.900 |
| AS ONE Acrylic Small Vacuum Vessel | Rp9.699.900 |
| Elitech Data Logger Suhu dan Kelembaban | Rp929.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20E5CC-U/8vP106932319-1.jpg)
/AS%20ONE%20Acrylic%20Small%20Vacuum%20Vessel/meP103473806-4.jpg)