Teledyne LeCroy Bench Oscilloscope HDO4000A Series

Sebelum PPN:
Rp719.999.900 - Rp789.999.900
Spesifikasi
Digital/AnalogDigital
Dimensions (mm)291.7x339.4x131.31
Display TypeTFT LCD
InterfaceCAN, IIC, LIN, RS232, SPI, UART, USB
Maximum Vertical Sensitivity (V/div)10
Minimum Time Base (ps/div)200
Minimum Vertical Sensitivity (mV/div)1
Number of Analogue Channels4
Oscilloscope FormDigital Storage
Oscilloscope TypeBench
Power SourceMains
Record Length (m)12.5 points/ch
Safety CategoryCAT II 300V
Sample Rate Random (Gsps)10, 125
Screen Size (inch)12.1
SeriesHDO4000A
Vertical Resolution (bit)12, 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne LeCroy HDO4000A Series Oscilloscopes with HD4096 Technology
Oscilloscopes are tools used by engineers, designers, and technicians to analyse and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.

Options include:
HDO4024A 200MHz - 1368336
HDO4034A 350MHz - 1368337
HDO4054A 500MHz - 136-8338
HDO4104A 1GHz - 1368339
HDO4000A Series
Teledyne LeCroy's HDO4000A series of digital oscilloscopes come with 4 input channels 12-bit resolution and are available in bandwidths ranging from 200 MHz up to 1 GHz. Compact and only 5" deep the HDO4000A oscilloscopes are one of the most space-efficient bench scopes around. Combine this with Teledyne LeCroy's HD4096 HD technology, long memory, and a compact form factor the HDO4000A series of oscilloscopes provide superior and uncompromised measurement performance.
With a large 12.1" multi-touch colour LCD display and mixed-signal capabilities the Teledyne LeCroy HDO4000A oscilloscopes are the ideal instrument for debug and troubleshooting. Particularly in power electronics designs, digital power management, power integrity analysis, automotive electronics and embedded or mechatronics designs.
Feature
High-definition digital storage oscilloscope with 12-bit ADC resolution
4 Analog channels
200 MHz, 350 MHz, 500 MHz and 1 GHz bandwidths
Long memory-up to 50 Mpts
2.1" easy to read WXGA multi-touch screen display
Extensive signal triggering function
Advanced digital debug tools
Wavescan advanced Search and find
Advanced math and measure including statistics and histocons
History mode waveform playback
Advanced waveform capture with sequence mode
Features Lab Notebook Documentation and Report Generator tools
Includes LAN and USB ports for connectivity
Use
Digital oscilloscopes are used in a wide array of applications in a multitude of different industries. The oscilloscope is a vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are;
Automotive industry
Power electronics industry
Telecommunications
Military
Mechatronics
Diagnostics

Ulasan Produk

Tidak ada ulasan