Beli piano wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Forte Wire Kawat Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  2. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  3. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  4. TRUSCO Wire
    Mulai

    Rp319.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  5. TRUSCO Wire
    Mulai

    Rp399.900

    TRUSCO Wire
    Deskripsi:
    Purpose: Gardening, plantations, and other work, etc, a broad range For various types of binds.
    atribut:
    • Finishing Material: Steel (SWMGS-2)/uni-chrome plating
    • Weight (kg): 1
    • Length (m): 60
    • Working Load (kgf): 21
    • Count: 16
    • Purpose of Use: For uniting.
    • Wire Diameter (mm): 1.6
  6. TRUSCO Steel Wire Small Roll Type
    Mulai

    Rp99.900

    TRUSCO Steel Wire Small Roll Type
    Deskripsi:
    Small volume type. For gardening, farming, and other work. For various bonds.
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Treatment: Hot-dip galvanized finish
  7. Tajima Plumb Bob Setter
    Mulai

    Rp1.899.900

    Tajima Plumb Bob Setter
    Deskripsi:
    -It can be attached to a piece of wood with an installation needle(that can be hammered)and to a piece of iron with a strong magnet(1.8 times stronger than our company's products).-With an adjuster that can wind up loosening of a string on the plumb bob a-Building down plumb bob retainer device.
    atribut:
    • String Length: 16m
    • Applicable Plumb Bob Weight: 100 to 1000g
    • Purpose of Use: Building down plumb bob retainer device.
  8. Tajima Plumb Bob Setter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    Tajima Plumb Bob Setter
    Deskripsi:
    -It can be attached with an installation needle on the wood part, with magnet on the iron part, and it can be attached to other concrete, etc. with one touch.-Equipped with the easy-to-handle installation needle that can be directly inserted in the wood p-Building down plumb bob retainer device.
    atribut:
    • String Length: 3m
    • Applicable Plumb Bob Weight: 100 to 400g
    • Purpose of Use: Building down plumb bob retainer device.
  9. Kennedy Stainless Steel Mig Wire
    Mulai

    Rp10.999.900

    Kennedy Stainless Steel Mig Wire
    Deskripsi:
    For Welding 18/8 (304) austenitic stainless steels providing good corrosion and wear resistance Welds.Features and Benefits:- Increased silicon content for use where appearance is important- Supplied on a precision layer wound - The wire basket can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.Typical Applications:- For use on stainless steel structures, chemical, food and power generation industries
    atribut:
    • Material Type: Stainless Steel
    • Reel Size (kg): 15
  10. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  11. TOYOX Toyospray
    Mulai

    Rp36.900

    TOYOX Toyospray
    Deskripsi:
    Toyospray dengan spesifikasi 5/16-13/32inch adalah selang (hose) dari brand TOYOX untuk Kebutuhan industri dan bisnis anda.
    atribut:
    • Inner Diameter X Outer Diameter (mm): 8.5x14.0
    • Working Pressure (MPa): 0-4.0
    • Temperature Working (°C): 0-60
  12. monotaro Wire (1 Kg)
    Mulai

    Rp80.900

    monotaro Wire (1 Kg)
    Deskripsi:
    Manufacturing site, construction site, to the binding applications in such as horticulture and plantations.
    atribut:
    • Material: iron
    • Surface Treatment: plating
  13. YOKOTA Air Impact Wrench (Pistol Type)
    Mulai

    Rp11.999.900

    YOKOTA Air Impact Wrench (Pistol Type)
    Deskripsi:
    - Touch Joint
    atribut:
    • Exhaust: Back
    • Hose Mounting Port: Rc1/4
    • Working Air Pressure Range (MPa): 0.4 to 0.6
  14. LEXEES Ballnose Carbide
    Mulai

    Rp66.900

    LEXEES Ballnose Carbide
    atribut:
    • Material: Carbide HRC55
  15. Kawasaki Hose Sprayer High Pressure/Air Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Kawasaki Hose Sprayer High Pressure/Air Hose
    atribut:
    • Color: Yellow
    • Hose Length (m): 50
  16. BeHAUS Empty Can Royal
    Mulai

    Rp149.900

    BeHAUS Empty Can Royal
    atribut:
    • Capacity (ml): 500
    • Material: Tinplate
    • Length (mm): 61
    • Height (mm): 102
    • Width (mm): 117
  17. Sejong Flex High Pressure Spray Hose
    Mulai

    Rp16.900

    Sejong Flex High Pressure Spray Hose
    Deskripsi:
    - For power spray (for spraying agricultural chemicals for farm, villages, orchads, vinyl green-houses and so on- for high pressure water supply- for excavation (mines, roads and so on)- for cleaning (ships, vehicles and sos on)- other special purposes
    atribut:
    • Inner Diameter (mm): 8.5
    • Outer Diameter (mm): 14.5
    • Working Pressure (kgf/cm³): 50
    • Burst (kgf/cm³): 150
    • Color: Yellow
Daftar Harga piano wire Terbaru March 2026
Forte Wire Kawat BajaRp63.900
TRUSCO Stainless Steel Wire Small TypeRp70.900
TRUSCO Steel WireRp99.900
Non Brand Kawat Stainless SteelRp169.900
TRUSCO WireRp319.900
TRUSCO WireRp399.900
TRUSCO Steel Wire Small Roll TypeRp99.900
Tajima Plumb Bob SetterRp1.899.900
Tajima Plumb Bob SetterRp749.900
Kennedy Stainless Steel Mig WireRp10.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)