Beli photo cell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASKO Photo Cell
    Mulai

    Rp36.900

    MASKO Photo Cell
    atribut:
    • AC Voltage (V): 220
  2. SELCON Photocell
    Mulai

    Rp139.900

    SELCON Photocell
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  3. DV Photo Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    DV Photo Sensor
    atribut:
    • Voltage Rate (VAC): 220
    • Current Rate (A): 10
  4. KAGASEL Photo Controls AS Series
    Mulai

    Rp159.900

    KAGASEL Photo Controls AS Series
    Deskripsi:
    1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  5. TORK Lighting Photocontrol
    Mulai

    Rp389.900

    TORK Lighting Photocontrol
    Deskripsi:
    These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
  6. NISO Telephone Wiring Duct
    Mulai

    Rp7.900

    NISO Telephone Wiring Duct
    atribut:
    • Length (m): 1
    • Material: PVC
  7. Legrand Motion Sensor
    Mulai

    Rp709.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  8. Iterno Photocell
    Mulai

    Rp28.900

    Iterno Photocell
    atribut:
    • Delay Time (minute): < 3
    • Voltage (V AC): 220
  9. AJIPOWER LED Streetlight
    Mulai

    Rp3.499.900

    AJIPOWER LED Streetlight
    Deskripsi:
    This is a new model street light which is very popular in European marketSlim shape designLumen 145lm/wAdjustable installationHigh performance/cost ratioIP66 protectionWith 2 size housing designSize range 50-150wattWih IoT smart control system (optional)
    atribut:
    • Size (W): 150
    • Light Source: 192 or 288pcs of CREE, Lumileds Philip, Bridgelux Brand SMD3030 Chips
    • Color Temperature (Kelvin): 3000/4000/5000/5700/6500
    • Luminous Efficiency (lm/w): About 1451
    • CRI: >70
    • Beam Angle (°): 150x80
    • Input Voltage (V): AC 100-305
    • PF: >0.95
    • Product Dimension (mm): 496.4x191.1x78.9
    • Used of Meanwell Driver: XLG-100/XLG-150
    • Waterproof Class: IP66
  10. INTERMATIC Lighting Photocontrol
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    INTERMATIC Lighting Photocontrol
    Deskripsi:
    These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
    atribut:
    • UNSPSC: 39121524
    • Contact Form: SPST
    • Enclosure Type: Raintight
    • Setting: Dusk to Dawn
  11. Non Brand Besi H-Beam
    Mulai

    Rp8.299.900

    Non Brand Besi H-Beam
    atribut:
    • Size (mm): 100x100
    • Length (m): 6
  12. Meiji Extension Spray Gun F110 Series
    65%
    Mulai

    Rp4.199.900

    Meiji Extension Spray Gun F110 Series
    Deskripsi:
    Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
  13. Fort Sensor Cahaya
    Mulai

    Rp36.900

    Fort Sensor Cahaya
    atribut:
    • Voltage (V): AC 220
  14. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  15. Autonics Closed Loop Stepper System AiC-CL Series
    Mulai

    Rp8.699.900

    Autonics Closed Loop Stepper System AiC-CL Series
    Deskripsi:
    The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.
    atribut:
    • Certification of Motor: CE
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Output Phase Motor: A,, B,, Z,
    • Power Supply Driver (V): 24 DC
    • Protection Structure of Motor: IP30
  16. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
Daftar Harga photo cell Terbaru March 2026
MASKO Photo CellRp36.900
EWIG Photocell CircleRp45.900
SELCON PhotocellRp139.900
DV Photo SensorRp53.900
KAGASEL Photo Controls AS SeriesRp159.900
EWIG Photocell SquareRp44.900
TORK Lighting PhotocontrolRp389.900
NISO Telephone Wiring DuctRp7.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Chint Time Delay RelayRp57.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait