INTERMATIC Lighting Photocontrol

Rating:
100% of 100
(2)
Sebelum PPN:
Rp419.900 - Rp929.900
Spesifikasi
UNSPSC39121524
Contact FormSPST
Enclosure TypeRaintight
SettingDusk to Dawn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
Feature
Photocontrol Mounting Locking Voltage 120 to 277V AC Max Wattage 4 155 Max Incandescent Amps 15 A Max Ballast Amps 8.3 A 0.5 Foot Candles On 15 Foot Candles Off Color White/Gray Temp Range -40 Degrees to 158 Degrees F Length 2 3/4 in Width 3 in Depth 3 in Enclosure Type Raintight Contact Form SPST Housing Material Polypropylene Setting Dusk to Dawn Standards CSA UL Includes Locking Nut Washer Gasket

Ulasan Produk