Beli phenolic resin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRESI Resin Phenolic Redatribut:
- Color: Red
- Type of Resin: Phenolic
- PRESI Resin Phenolic Whiteatribut:
- Color: White
- Type of Resin: Phenolic
- PRESI Resin Phenolic Blackatribut:
- Color: Black
- Type of Resin: Phenolic
- AS ONE Central Laboratory Bench Wooden Type with Storage Space (Meja Lab Tengah)atribut:
- Top Board Material: Cellon (phenolic resin composit), Edge/PP (Polypropylene) 45 mm Finish
- Pull Material: PP (Polypropylene)
- Body Material: Two-sided melamine decorative particle board
- Toyopanel Plywood Phenolic Film Faced (Kayu Lapis)Deskripsi:TOYOPANEL Film Faced Plywood adalah brand terpercaya untuk kebutuhan konstruksi dan industri yang memerlukan performa tinggi serta sifat anti-air & anti-kimia yang unggul. Terbuat dari 100% kayu keras Kalimantan, produk ini menjamin daya tahan dan kekuatan superior, menjadikannya pilihan terbaik untuk kebutuhan Anda.TOYOPANEL Film Faced Plywood juga tahan air, dan anti-rayap.Serta sudah lulus semua persyaratan pengujian domestik, internasional dan memiliki sertifikat produk.atribut:
- Average Reuse: 8-10x
- Flatness: 2 faces
- Glue Type: WBP T-1.5
- Length (cm): 244
- Smoothness: 2 faces
- Straight Line Tolerance (cm): <0.16
- Surface Finish: Phenolic Impregnated Film
- Tolerance (mm): ± 0.5
- Water Contents (%): 9.5
- Width (cm): 122
- Wood Core (Grade): Kalimantan Hardwood (AAA)
- REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Structure: Antistatic Steel Cement with 1.2mm HPL cover and thin black edge trim. pedestal, stinger and screw included
- RAVEN Roda Phenolicatribut:
- Diameter x Width (mm): 75x50
- Load Capacity (kg): 250
- Overall Height (mm): 107
- Plate Size (mm): 4.5x80x105
- Temperature Resistance (°C): -20-220
- Type: Swivel
- Wheel Material: Phenolic Fiber
- Omge Toilet Reinforcement Fitting (Aksesoris Toilet)Deskripsi:Reinforcement Fitting OMGE RFM-11-1-US32D.atribut:
- Finish: US32D (Doff)
- For: Glass Partition
- PRESI Resin Phenolic Greenatribut:
- Color: Green
- Type of Resin: Phenolic
- TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- Carta High Pressure Laminate Solid Premium (Lembaran Pelapis HPL)Deskripsi:Carta HPL (High-pressure laminate), the most innovative surfacing solution, providing customer with large selection of surface design and uncompromising quality.High-Pressure Laminate (HPL) adalah bahan pelapis dekoratif yang terbuat dari lapisan kertas kraft dan resin khusus, diproses menggunakan tekanan dan suhu tinggi. Produk ini menawarkan solusi pelapisan yang kuat, tahan lama, dan estetis untuk berbagai kebutuhan interior dan furnitur.atribut:
- Size (m): 1.2x2.4
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- AS ONE Resin Board Bakelite Boardatribut:
- Material: Baked paper (Phenol Plastic)
- Robust Island BenchDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 1000 x 1500 x 850/1600 mm Moveble System of Under Bench CabinetStructure C Frame of RHS size of Frame 50 x 100 x 1.8 ( 40 X60 X 3)mm Handle : robust system/Stainless steel 304 / Polypropilane Inner wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingOuter wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingWorktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,Based on Mild steel structure Thicknes of plate 1.2 mm, finishing with powder coatingDrawer - door cabinet using Galvanised steel plate 1.2 mm, finish powder coating chemicals RESISTANCE( METHODE OF POWDER COATING, DEGRESSING,PHOSPATING, GALVANISING FINISHING POWDER COATING )- Door and Drawer design: Flush Overlay System- Doors using hinge opening 110"- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)Single electric socket Close Cap : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionWater supply installation : - Water installation used copper tubing 3/8" ex. import Connecting system with brass nepple tubing ex. import- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428x 260 Single way Swivel outlet water fitting completed with front control Rbs w 101PEG BoardMFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductMaterial ; 13mm CompactPeg : PPRemovable peg and Easy Installationsize: 500 mm x 600 H mmCENTER RACK Based on GALVANISED STEEL structure Thicknes of plate 1.2mm, finishing with powder coatingShelves phenolic Resin 13 mm Rack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mmatribut:
- Dimensions (mm): 1000 x 1500 x 850/1600
- REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Calcium Sulphate Raised Floor
- Size (m²): 1
- Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- Alwsci-Labfil Vial Sample (Botol Vial / Sampel)Deskripsi:Storage Vial, Clear Liquid Sampling Sample Glass Thread Bottles, Capacity 20ml with 18-400 Black Screw cap, PE Liner, Pack of 100 by ALWSCI1. Size - 20ml2. High quality glass made - Made from clear Type 1 Class B borosilicate glass, hard and durable, long-lasting, can be used repeatedly3. Black Polypropylene caps - All vials come with screw-on black Polypropylene caps & PE liner attached. The cap finish : clear glass 18-400 thread .4. Easy to carry - Perfect for travel, and conveniently fits in your purse. With screw cap, Good sealing, avoid leaking.5. Application - Ideal for general laboratory using sample bottle, reagents bottle, storing small amount of chemical solutions and fumes.Also can be used for cosmetic liquid, Essential Oil etc.atribut:
- Cap Type: Screw cap
- Color: Clear
- Material: Glass
Daftar Harga phenolic resin Terbaru October 2026
| PRESI Resin Phenolic Red | Rp6.399.900 |
| PRESI Resin Phenolic White | Rp6.999.900 |
| PRESI Resin Phenolic Black | Rp6.199.900 |
| AS ONE Central Laboratory Bench Wooden Type with Storage Space (Meja Lab Tengah) | Rp129.999.900 |
| Toyopanel Plywood Phenolic Film Faced (Kayu Lapis) | Rp6.199.900 |
| REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised) | Rp1.299.900 |
| RAVEN Roda Phenolic | Rp309.900 |
| Omge Toilet Reinforcement Fitting (Aksesoris Toilet) | Rp129.900 |
| PRESI Resin Phenolic Green | Rp6.399.900 |
| AS ONE Meja Lab Adjustable Ringan | Rp8.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/PRESI%20Resin%20Phenolic%20Red/6tP111268245-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/PRESI%20Resin%20Phenolic%20White/7bP111268263-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/PRESI%20Resin%20Phenolic%20Black/54P111268184-1.jpg)
/1vP108017067-1.jpg)
/87P111997295-1.jpg)
/l5P107305761-1.jpg)

/20P112063072-18.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/PRESI%20Resin%20Phenolic%20Green/6bP111268227-1.jpg)


/f1P108409541-1.jpg)
/2bP111309083-1.jpg)
/50P102004180-4.jpg)


/lxP107305789-1.jpg)
/fuP107622570-1.jpg)
/7dP110139265-1.jpg)
/htP110898641-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)