Spesifikasi
| Dimensions (mm) | 1000 x 1500 x 850/1600 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Total Dimension : 1000 x 1500 x 850/1600 mm
Moveble System of Under Bench Cabinet
Structure C Frame of RHS size of Frame 50 x 100 x 1.8 ( 40 X60 X 3)mm
Handle : robust system/Stainless steel 304 / Polypropilane
Inner wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder Coating
Outer wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder Coating
Worktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV
Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,
Based on Mild steel structure Thicknes of plate 1.2 mm, finishing with powder coating
Drawer - door cabinet using Galvanised steel plate 1.2 mm, finish powder coating chemicals RESISTANCE
( METHODE OF POWDER COATING, DEGRESSING,PHOSPATING, GALVANISING FINISHING POWDER COATING )
- Door and Drawer design: Flush Overlay System
- Doors using hinge opening 110"
- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)
Single electric socket Close Cap : Ex Legrand Germany IP.55
with PVC trucking cable 50 x100mm : Ex Legrand Germany
Electrical :
- Cable NYM 2 ½ mm - Ex Supreme/equal
- Cable NYMHY 1 ½ mm - Ex Supreme/equal
- Cable NYYHY 2 ½ mm - Ex Supreme/equal
- PVC electrical pipe conduit 20 mm for protection
Water supply installation :
- Water installation used copper tubing 3/8" ex. import
Connecting system with brass nepple tubing ex. import
- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin
PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428x 260
Single way Swivel outlet water fitting completed with front control Rbs w 101
PEG Board
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Material ; 13mm Compact
Peg : PP
Removable peg and Easy Installation
size: 500 mm x 600 H mm
CENTER RACK
Based on GALVANISED STEEL structure Thicknes of plate 1.2mm, finishing with powder coating
Shelves phenolic Resin 13 mm
Rack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mm
Total Dimension : 1000 x 1500 x 850/1600 mm
Moveble System of Under Bench Cabinet
Structure C Frame of RHS size of Frame 50 x 100 x 1.8 ( 40 X60 X 3)mm
Handle : robust system/Stainless steel 304 / Polypropilane
Inner wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder Coating
Outer wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder Coating
Worktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV
Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,
Based on Mild steel structure Thicknes of plate 1.2 mm, finishing with powder coating
Drawer - door cabinet using Galvanised steel plate 1.2 mm, finish powder coating chemicals RESISTANCE
( METHODE OF POWDER COATING, DEGRESSING,PHOSPATING, GALVANISING FINISHING POWDER COATING )
- Door and Drawer design: Flush Overlay System
- Doors using hinge opening 110"
- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)
Single electric socket Close Cap : Ex Legrand Germany IP.55
with PVC trucking cable 50 x100mm : Ex Legrand Germany
Electrical :
- Cable NYM 2 ½ mm - Ex Supreme/equal
- Cable NYMHY 1 ½ mm - Ex Supreme/equal
- Cable NYYHY 2 ½ mm - Ex Supreme/equal
- PVC electrical pipe conduit 20 mm for protection
Water supply installation :
- Water installation used copper tubing 3/8" ex. import
Connecting system with brass nepple tubing ex. import
- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin
PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428x 260
Single way Swivel outlet water fitting completed with front control Rbs w 101
PEG Board
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Material ; 13mm Compact
Peg : PP
Removable peg and Easy Installation
size: 500 mm x 600 H mm
CENTER RACK
Based on GALVANISED STEEL structure Thicknes of plate 1.2mm, finishing with powder coating
Shelves phenolic Resin 13 mm
Rack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
