Beli phenolic board di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)
    Mulai

    Rp1.299.900

    REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)
    atribut:
    • Height (mm): 0-600
    • Model : Concrete Steel Laminated Panel
    • Size (m²): 1
    • Structure: Antistatic Steel Cement with 1.2mm HPL cover and thin black edge trim. pedestal, stinger and screw included
  2. Toyopanel Plywood Phenolic Film Faced (Kayu Lapis)
    Mulai

    Rp6.199.900

    Toyopanel Plywood Phenolic Film Faced (Kayu Lapis)
    Deskripsi:
    TOYOPANEL Film Faced Plywood adalah brand terpercaya untuk kebutuhan konstruksi dan industri yang memerlukan performa tinggi serta sifat anti-air & anti-kimia yang unggul. Terbuat dari 100% kayu keras Kalimantan, produk ini menjamin daya tahan dan kekuatan superior, menjadikannya pilihan terbaik untuk kebutuhan Anda.TOYOPANEL Film Faced Plywood juga tahan air, dan anti-rayap.Serta sudah lulus semua persyaratan pengujian domestik, internasional dan memiliki sertifikat produk.
    atribut:
    • Average Reuse: 8-10x
    • Flatness: 2 faces
    • Glue Type: WBP T-1.5
    • Length (cm): 244
    • Smoothness: 2 faces
    • Straight Line Tolerance (cm): <0.16
    • Surface Finish: Phenolic Impregnated Film
    • Tolerance (mm): ± 0.5
    • Water Contents (%): 9.5
    • Width (cm): 122
    • Wood Core (Grade): Kalimantan Hardwood (AAA)
  3. Omge Toilet Reinforcement Fitting (Aksesoris Toilet)
    Mulai

    Rp129.900

    Omge Toilet Reinforcement Fitting (Aksesoris Toilet)
    Deskripsi:
    Reinforcement Fitting OMGE RFM-11-1-US32D.
    atribut:
    • Finish: US32D (Doff)
    • For: Glass Partition
  4. PRESI Resin Phenolic Red
    Mulai

    Rp6.399.900

    PRESI Resin Phenolic Red
    atribut:
    • Color: Red
    • Type of Resin: Phenolic
  5. PRESI Resin Phenolic Black
    Mulai

    Rp6.199.900

    PRESI Resin Phenolic Black
    atribut:
    • Color: Black
    • Type of Resin: Phenolic
  6. RAVEN Roda Phenolic
    Mulai

    Rp309.900

    RAVEN Roda Phenolic
    atribut:
    • Diameter x Width (mm): 75x50
    • Load Capacity (kg): 250
    • Overall Height (mm): 107
    • Plate Size (mm): 4.5x80x105
    • Temperature Resistance (°C): -20-220
    • Type: Swivel
    • Wheel Material: Phenolic Fiber
  7. REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)
    Mulai

    Rp1.499.900

    REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)
    atribut:
    • Height (mm): 0-600
    • Model : Calcium Sulphate Raised Floor
    • Size (m²): 1
    • Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
  8. PRESI Resin Phenolic White
    Mulai

    Rp6.999.900

    PRESI Resin Phenolic White
    atribut:
    • Color: White
    • Type of Resin: Phenolic
  9. REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised)
    Mulai

    Rp829.900

    REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised)
    atribut:
    • Uniform Load (N/m²): 12500
    • Concentrated Load (N): 3560
    • Type: FS660
    • Model : Bare Panel
    • Size (m²): 1
    • Structure: Bare Concrete Panel
  10. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  11. FIBERGRATE Access Floor Pedestal
    Mulai

    Rp1.599.900

    FIBERGRATE Access Floor Pedestal
    Deskripsi:
    Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.
    atribut:
    • Base Diameter (inch): 5
    • For use with: Fibergate(R) Access Floor Panels
    • Load Capacity (lbs/ft²): 150
    • Material: Fiberglass
    • Maximum Temperature (°F): 140
    • UNSPSC: 56101712
  12. MSFLOOR Laminated Thermal Panel (Panel Insulasi)
    Mulai

    Rp1.099.900

    MSFLOOR Laminated Thermal Panel (Panel Insulasi)
    atribut:
    • Uniform Load (N/m²): 16500
    • Concentrated Load (N): 3550
    • Structure: Antistatic Steel Cement with HPL cover and thin black edge trim. pedestal, stinger and screw included
    • Model : Concrete Steel Laminated Panel
    • Size (m²): 1
  13. SAKURA Floordeck
    Mulai

    Rp1.299.900

    SAKURA Floordeck
    atribut:
    • Size (mm): 1219x6000
    • Material: Galvanis Z 18 / Z22 G550
    • Color: Red
    • Length (m): 6
  14. Non Brand Plywood Melamine (Triplek Melamin)
    Mulai

    Rp249.900

    Non Brand Plywood Melamine (Triplek Melamin)
    atribut:
    • Size (mm): 1220x2440x3
    • Color: Putih
    • Thickness (mm): 3
  15. Puffin Paint Epoxy Floor Paint (Cat Epoxy)
    Mulai

    Rp109.900

    Puffin Paint Epoxy Floor Paint (Cat Epoxy)
    Deskripsi:
    Cat dasar epoxy untuk permukaan lantai beton standard.
  16. Hikari Polystyrene Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  17. Nobleza Cylindrical Lockset
    Mulai

    Rp109.900

    Nobleza Cylindrical Lockset
    atribut:
    • Material: Stainless Steel
    • Diameter (mm): 53
  18. GOLDEN Strip Aluminum 8mm for ALSD Partition (List Alumunium untuk Partisi)
    Mulai

    Rp9.899.900

    GOLDEN Strip Aluminum 8mm for ALSD Partition (List Alumunium untuk Partisi)
    Deskripsi:
    Solusi sambungan sudut dalam yang kuat, bersih, dan estetik.Golden Lis Alumunium A-LSD adalah lis siku dalam berbahan alumunium yang berfungsi sebagai penyambung sudut antara dua Golden Partisi atau Golden Wallboard. Dirancang untuk menghasilkan finishing yang rapi dan simetris, lis ini bisa digunakan untuk pemasangan dalam maupun luar sudut.
    atribut:
    • Installation: with Screw
    • Length (m): 2.95
    • Material: Aluminium
    • Thickness (mm): 8
    • Width (cm): 2.7
Daftar Harga phenolic board Terbaru November 2026
REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)Rp1.299.900
Toyopanel Plywood Phenolic Film Faced (Kayu Lapis)Rp6.199.900
Omge Toilet Reinforcement Fitting (Aksesoris Toilet)Rp129.900
PRESI Resin Phenolic RedRp6.399.900
PRESI Resin Phenolic BlackRp6.199.900
RAVEN Roda PhenolicRp309.900
REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)Rp1.499.900
PRESI Resin Phenolic WhiteRp6.999.900
REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised)Rp829.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait