Beli perforated plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Plat Perforatedatribut:
- Dimensions (mm): 1120x2440
- WAKI Perforated Board (Papan Berlubang)atribut:
- Height (mm): 900
- Hole Diameter (mm): 5
- Hole Pitch (mm): 25
- Thickness (mm): 5.5
- Legrand Perforated Plate for Plexo3atribut:
- Width (mm): 344
- Height (mm): 150
- Material: Steel
- Surface Protection: Galvanized
- Perforated: Yes
- Halogen Free: Yes
- Ultrachem Floor Hardener (Pengeras Lantai)Deskripsi:Ultrachem Floor Hardener adalah bahan bubuk campuran siap pakai yang ditaburkan ke atas beton segar, akan kering bersamaan dengan beton dan setelah itu membentuk lapisan yang keras, padat, menyatu dengan beton dan memiliki ketahanan yang sangat baik terhadap gesekan dan tumbukan dari lalu lintas kendaraan diatasnya. Digunakan sebagai lapisan pelindung pada struktur beton yang banyak dilalui kendaraan.atribut:
- Compressive Strength (kg/cm²): 680 (after 28days) (ASTM C-109)
- Coverage Area (kg/m²): Light duty : 3; Medium duty : 5; Heavy duty : 7
- Density (g/mL): ±2.11
- Drying Time - Initial Setting (minute): ±4.5 (at 30°C)
- Drying Time Full Cure (day): 28 (at 30°C)
- Drying Time Open Traffic 30°C (hour): ±24 for light traffic (at 30°C); ±168 (7days) for vehicular traffic (at 30°C)
- Finish: Matte
- Form: Powder
- Friction Resistance (mm/minute): 0.009
- Packaging: Bag
- Pull-Off Strength (N/mm²): ±1.5 (ASTM D 4541)
- Theoretical Thickness (mm): 1.42 (@3kg/m²); 2.37 (@5kg/m²); 3.32 (@7kg/m²)
- Type: Non metallic floor hardener
- Uni Seiki Surface PlateDeskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.atribut:
- Material: Cast Iron
- Non Brand Plat SUS304atribut:
- Dimensions (mm): 1120x2440
- Hikari Perforated Board (Rak Papan Berlubang)Deskripsi:-Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
- Niigata Seiki (SK) Granite Surface PlateDeskripsi:- Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
- GT RACK Cover Perforated SerbagunaDeskripsi:Cover Perforated adalah inovasi design terbaru yang dirancang untuk pemakaian serbaguna sebagai tambahan aksesoris GT Rack. Material Heavy Duty untuk pemakaian beragam seperti cover/penutup rak, pembatas antar rak yang berdempetan, Display Barang, serta penempatan barang seperti perkakas agar mudah diakses. Dengan posisi pemasangan yang fleksibel, ideal untuk berbagai keperluan di rumah, kantor, atau bisnis Anda.atribut:
- Finishing: Cat + Powder Coating
- Material: Steel
- AS ONE Punching Plate Stainless Steel SUS304atribut:
- Material: Stainless Steel (SUS304)
- YTH Keranjang Industri Perforated Besar (Storage Basket)atribut:
- Size (cm): 61.5x41.5x38.5
- Non Brand Stainless Steel Bordesk Plate SS304atribut:
- Width (mm): 1220
- Length (mm): 2440
- Legrand Lina 25 perforated plateatribut:
- Material: Steel
- Surface Protection: Galvanized
- Perforated: Yes
- Halogen Free: Yes
- WAKI Pegboard (Papan Berlubang)Deskripsi:Enjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum board mounting brackets, and telescopic pole mounting brackets (sold separately).atribut:
- Material: China plywood (F4)
- Hole Diameter (φmm): 5
- Painting: Table (urethane paint), back (no paint)
- Hole Distance (mm): 25
- Dimensions, Height H x Width W x Thickness t (mm): 600x300x5.5
- GOLDENSEA Wire Mesh 16 Stainless Steel 304atribut:
- Material: Stainless Steel 304
- Mesh Size: 16
- Thickness (mm): 0.27
- Width (m): 1.5
- Gooloong Plywood Bending (Kayu Lapis)Deskripsi:Gooloong Bending Plywood adalah light-weight plywood buatan Indonesia dengan menggunakan kayu sustainable dengan grade tertinggi (AAA). Karena beratnya yang ringan, dapat dipasang, dimodifikasi, dan diangkut dengan mudah. Gooloong Bending Plywood juga memiliki permukaan yang sangat halus namun mencengkeram dan memungkinkan finishing akhir yang mudah.Gooloong Bending Plywood juga anti-rayap dan memiliki emisi formaldehida rendah (LFE).Serta sudah lulus semua persyaratan pengujian domestik, internasional dan memiliki sertifikat produk.atribut:
- Flatness: 2 faces
- Formaldehyde Emission: Low Formaldehyde Emission (LFE), E1 (EN 13986-EN 717-2)
- Glue Type: Urea Formaldehyde (UF)
- Length (cm): 244
- Number of Ply (Layer): 3
- Smoothness: 2 faces
- Straight Line Tolerance (cm): <0.16
- Tolerance (mm): ± 0.3
- Water Contents (%): 9.5
- Width (cm): 122
- Wood Core (Grade): Kalimantan Keruing (AAA)
- Wood Faceback (Grade): Solomon Falcata (AAA)
Daftar Harga perforated plate Terbaru October 2026
| Non Brand Plat Perforated | Rp959.900 |
| WAKI Perforated Board (Papan Berlubang) | Rp659.900 |
| Legrand Perforated Plate for Plexo3 | Rp1.999.900 |
| Ultrachem Floor Hardener (Pengeras Lantai) | Rp97.900 |
| Uni Seiki Surface Plate | Rp4.499.900 |
| Non Brand Plat SUS304 | Rp999.900 |
| Hikari Perforated Board (Rak Papan Berlubang) | Rp299.900 |
| Niigata Seiki (SK) Granite Surface Plate | Rp8.799.900 |
| GT RACK Cover Perforated Serbaguna | Rp349.900 |
| Non Brand Hollow Stainless Steel SUS304 | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/8fP111780303-1.jpg)

/i9P111362657-1.jpg)


/P102633410-1.jpg)
%20Granite%20Surface%20Plate/P102224908-1.jpg)



/90P106035324-1.jpg)


/r6P109572978-11.jpg)
/bxP110638429-1.jpg)


/48P111997152-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)