WAKI Pegboard (Papan Berlubang)

Sebelum PPN:
Rp339.900
Spesifikasi
MaterialChina plywood (F4)
Hole Diameter (φmm)5
PaintingTable (urethane paint), back (no paint)
Hole Distance (mm)25
Dimensions, Height H x Width W x Thickness t (mm)600x300x5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy storage according to the space!
The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern.
The front side is painted with "prevention of hand stains".
There are also parts such as special hooks, gypsum board mounting brackets, and telescopic pole mounting brackets (sold separately).

Ulasan Produk

Tidak ada ulasan