Beli perekam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Perekam Suara Digital Voice Recorder
    Mulai

    Rp189.900

    Taffware Perekam Suara Digital Voice Recorder
    Deskripsi:
    Alat perekam suara atau audio recorder ini memiliki banyak kegunaan seperti untuk wawancara, merekam hasil rapat, serta merekam suara dan lagu. Perekam suara dari Taffware ini dapat menjadi pilihan terbaik karena dapat merekam suara dengan jelas dan jernih. Memiliki file format WAV, yang merupakan format file berkualitas tinggi apabila dibandingkan dengan format MP3
    atribut:
    • Dimensions (cm): 9.8x3.3x1.2
    • I/O Ports: Jack 3.5 mm & Micro USB
    • Signal to Noise Ratio (dB): Sekitar 70
    • Battery Capacity (mAh): 220
    • Recording Formats: WAV
    • Bit Rate Recording: 1536 Kbps
    • Material: Plastic
    • Music: MP3
    • Operating System Compatibility: Windows 7 atau Lebih
    • Record Source: Rekaman Telepon, MIC Internal
    • Record Storage: Perekaman Berkualitas Tinggi Selama 96 Jam / Perekaman Normal Selama 136 Jam
  2. VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function Installed
    Mulai

    Rp3.699.900

    VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function Installed
    Deskripsi:
    Automatic aggregation that can be used in any workplace. Significantly improve the efficiency of "accounting" work without the need for manual calculations! Flexibility in working hours for each employee.Actual working hours and overtime working hours can be counted at the same time!For those who want to simultaneously tally not only actual working hours at workplaces such as restaurants where breaks and working hours vary by employee, but also overtime and early work hours.
    atribut:
    • Product Type: Body
    • Mounting Type: Deferred type (can be wall mounted)
    • Mass (kg): About 1.4
    • Included Accessories: Instruction manual, initial setting manual, key x 2, time card 80 sheets (1 box) x 2 boxes, replacement ink ribbon cassette x 1
    • Calendar: Built-in perpetual calendar (automatic adjustment at the end of the month)
    • Clock Function: Crystal oscillation method
    • Dimensions (D x W x H) (mm): About 120x190x215
    • Memory: Memory retention (blackout compensation): 3 years of cumulative power failure from factory shipment
    • Operating Ambient Temperature (°C): -30-40
    • Operating Humidity (%): 10-80
    • Power Cable (m): About 1.5
    • Power Consumption (W): Rating: 0.4, Normal: 0.4, Max: 13
    • Power Input (V): 100 to 240 AC, 12.5 / 1.5 A DC input
    • Type of Printing: Automatic card retract / dot printer method
    • Warranty Period: 1 year (time recorder only)
  3. Cheetah TALK Translation Machine
    Mulai

    Rp4.999.900

    Cheetah TALK Translation Machine
    atribut:
    • Size (mm): 135x34x9
    • Function: Translation history display, Volume adjustment (4 levels), Voice recorder (2 hours)
    • Communication Type: Bluetooth BLE 4.0 or higher
    • App Compatible Specs: Android smartphone (Android 4.4 or later), iPhone 5s (iOS 9.0 or higher)
    • Accessories: Main Unit, USB Charging Cable
    • Continuous Usage Time (hour): 24 (When fully charged)
    • Languages: 32 languages, 42 languages
    • Package Size (mm): 120x17x160
    • Wait Time (days): 180 (When fully charged)
  4. AIPHONE Video Intercom Kit Surface Mount
    Mulai

    Rp52.999.900

    AIPHONE Video Intercom Kit Surface Mount
    Deskripsi:
    Video intercom kits contain all the primary components needed to set up a one-way or two-way video intercom system that allows communication between two spaces.
    atribut:
    • UNSPSC: 31160000
  5. GAND Continuous Form 5ply (Kertas Faktur)
    Mulai

    Rp259.900

    GAND Continuous Form 5ply (Kertas Faktur)
    Deskripsi:
    Continuous Form 5 Ply Tidak Dibagi
    atribut:
    • Number of Ply: 5
  6. HP LaserJet Toner Cartridge 416A (Tinta Printer)
    Mulai

    Rp1.799.900

  7. Mitech Ultrasonic Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp75.999.900

    Mitech Ultrasonic Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Alat Ukur Pendeteksi Kecacatan MITECH MFD800C adalah alat ukur yang digunakan untuk mendeteksi kecacatan benda-benda keras atau padat. Perangkat ini memiliki desain yang unik, manufaktur canggih, operasi yang mudah digunakan, fungsi yang kuat, Dibutuhkan banyak keuntungan dalam satu unit. Itu telah mendapatkan pelanggan disukai sejak awal. Dapat menguji, mengarahkan, mengevaluasi dan mendiagnosis berbagai kekurangan seperti retak, lubang udara di interior benda kerja dengan cepat dan akurat tanpa penghancuran apa pun. Dengan layar LCD TFT 640X480 digital lengkap, dapat memilih gaya antarmuka operasi dan kecerahan LCD sesuai dengan lingkungan.Dengan desain antarmuka memanusiakan, bentuk gelombang menunjukkan dengan hati-hati. Dapat menemukan cacat dengan jelas di layar penuh. Satu tangan yang mampu menahan operasi, pembuatan kurva, pemeriksaan kalibrasi dan operasi konvensional lainnya dapat diselesaikan secara otomatis. CPU prosesor inti dengan frekuensi utama 400M, dapat menyelesaikan proses kompleks dengan cepat dan mewujudkan analisis cacat cerdas. Desain daya rendah dengan kapasitas besar dan modul baterai lithium ion kinerja tinggi, dapat bekerja lebih dari 8 jam terus menerus. Menu master-slave penuh bahasa Inggris, menekankan pada pengalaman pengguna, mengumpulkan kunci pintas, roda berputar antar-jemput digital, menu silang tiga cara pengoperasian dalam satu tubuh, pelanggan dengan kebiasaan berbeda dapat mengoperasikannya dengan bebas. Ini mendukung banyak bahasa.
  8. Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    98% of 100
    (28)
    Mulai

    Rp48.900

    Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Size: A4
    • Color: White
  9. SONY Digital Voice Recorder TX Series
    Mulai

    Rp4.499.900

    SONY Digital Voice Recorder TX Series
    Deskripsi:
    Capture meetings, talks and voice memos easily, with the ICD-TX800 Digital Voice Recorder. Compact and portable, it comes with 16GB of built-in memory and goes from ‘off’ to ‘record’ mode with just one touch. It can even be controlled from across the room with the REC Remote smartphone app or supplied remote control. - Compact, portable design with convenient pocket clip - Store maximum 5000 files with 16GB built-in memory - Clear recordings from the built-in microphone - Built-in micro USB connector - cable supplied - Intelligent noise cut playback
    atribut:
    • Memory Size (GB): 16
    • Battery Type: Li-ion
    • Recording Format: LinearPCM/MP3
    • Playback Format: MP3/WAV/WMA/AAC
  10. AIPHONE Monitor-Equipped Handset
    Mulai

    Rp3.899.900

    AIPHONE Monitor-Equipped Handset
    Deskripsi:
    It is a relay slave unit with a monitor for JS-12E.
    atribut:
    • Call Method: Loudspeak automatic alternate/press talk
    • Color: Snow white
    • Number of pixels: 230000
    • Power Supply Voltage (V) : AC100
  11. monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    8%
    Rating:
    99% of 100
    (52)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Thickness (mm): 0.04
    • Color: Hitam
    • Material: HDPE
    • Thickness (micron): 40
  12. TaffPACK Super Strong Grid Fiber Tape (Lakban Serat Fiber / Lakban Kuat)
    Mulai

    Rp8.900

    TaffPACK Super Strong Grid Fiber Tape (Lakban Serat Fiber / Lakban Kuat)
    Deskripsi:
    Lakban merupakan salah satu perlengkapan penting yang harus Anda miliki di rumah untuk berkreasi, dan memiliki fungsi utama untuk merekatkan berbagai benda atau objek di rumah agar menempel dengan kuat. Lakban ini memiliki serat fiber, membuat lakban dapat menempel dengan sangat kuat. Lakban fiber ini berwarna transparan sehingga tidak mengganggu pandangan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Super Strong Grid Fiber Tape 20M - SQ20M
    atribut:
    • Material: Fiber
  13. Victaulic Flow Meter (Pengukur Aliran)
    Mulai

    Rp40.999.900

    Victaulic Flow Meter (Pengukur Aliran)
    Deskripsi:
    The Style 735 Victaulic Fire Pump Test Meter was specifically designed for the monitoring offire protection systems. Style 735 consists of a calibrated Victaulic Venturi with attached dialmeter and flow reading in GPM. Quickly installed on the discharge side of the pump with just two Victaulic couplings, the Style 735 provides accurate measurements of pump performance.
    atribut:
    • Cone Material: Steel conforming to ASTM A-569
    • Housing Material: Steel - 4inch/100 mm and under, Schedule 40, conforming to ASTM A-53; 5inch/125 mm and above conforming to ASTM A-53 Grade B
    • NPT Size (inch): 1/4
    • Needle Valve: Yellow brass conforming to ASTM B-124 (377)
    • Tubing Material: Yellow brass conforming to ASTM B-16 (360)
  14. ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp169.900

    ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Perlindungan kimia serbaguna untuk melakukan di beragam aplikasi.Sarung tangan Ansell Sol-Vex nitrile dirancang untuk memberikan hasil yang optimal dalam lngkungan kerja yang basah maupun kering dimana ketahanan terhadap cairan kimia sangat diperlukan. Sarung tangan ini dapat digunakan kembali, dengan tahan terhadap abrasi yang tiada bandingnya, memberikan kenyamanan yang luar biasa bagi pemakainya. Sarung tangan ini adalah pilihan yang ideal untuk penanganan yang aman di berbagai lingkungan kerja dimana bahan kimia itu berada. Versi sarung tangan bergaris, mengurangi resiko kontaminasi serat dan membuatnya menjadi ideal untuk daerah produksi yang sensitif terhadap pengenalan kotoran dari luar. Bentuk akhir belah ketupat yang terbalik lebih meningkatkan tingkat cengkraman.Benefit:Sarung tangan Ansell Sol-Vex Nitrile dirancang untuk memberikan hasil yang optimal dalam lingkungan kerja yang basah atau kering dimana ketahanan terhadap cairan kimia sangat diperlukan.Memberikan kenyamanan yg luar biasaTahan terhadap abrasiSpesifikasi:- Material Nitrile- Liner Material Unflocked- Cuff style Gauntlet- AQL 0.65- Coating material Nitrile- Grip Design Sand patch- Colour Green- Powder free Powder-freeAplikasi:- Agrochemicals- Metal fabrication- Refining - Oil & Petrol- Chemical processing and preparation- Printing industry
    atribut:
    • Cuff Style: Gauntlet
    • Material: Nitrile
  15. HellermannTyton Cable Ties Insulok MS Heat Stabilized (Pengikat / Kabel Tis)
    40%
    Mulai

    Rp119.900

    HellermannTyton Cable Ties Insulok MS Heat Stabilized (Pengikat / Kabel Tis)
    Deskripsi:
    -A cable tie excellent in heat resistance (up to 110°C).-Excellent also in wear resistance, adopted in a wide range of fields.-For binding of electrical construction, switchboard, etc.
    atribut:
    • Color: Light Green
Daftar Harga perekam Terbaru October 2026
Taffware Perekam Suara Digital Voice RecorderRp189.900
VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function InstalledRp3.699.900
Cheetah TALK Translation MachineRp4.999.900
AIPHONE Video Intercom Kit Surface MountRp52.999.900
GAND Continuous Form 5ply (Kertas Faktur)Rp259.900
HP LaserJet Toner Cartridge 416A (Tinta Printer)Rp1.799.900
Mitech Ultrasonic Hardness Tester (Alat Uji Kekerasan)Rp75.999.900
Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp48.900
SONY Digital Voice Recorder TX SeriesRp4.499.900
AIPHONE Monitor-Equipped HandsetRp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait