Beli peralatan safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUS Travel Rail Bracket Kit
    Mulai

    Rp189.900

    SUS Travel Rail Bracket Kit
    Deskripsi:
    *The image shows representative items from this series.
    atribut:
    • Mass (g): 101
    • Material: Blanket: SPCC
    • Set Contents: Travel rail bracket, T nut, hexagon socket head cap screw, anti-slip cap
  2. SAFETY JOGGER Gloves Constructo (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    SAFETY JOGGER Gloves Constructo (Sarung Tangan)
    Deskripsi:
    Seamless cotton safety gloves for general use in heavy conditions The seamless CONSTRUCTO gloves of Safety Jogger are designed for general use. Cotton/polyester liner with green latex coating on the palm of the hand. The most used glove for handling for which high abrasion resistance and dexterity are a must! Extremely flexible and solid. The wrinkled latex coating gives an extraordinary grip.
    atribut:
    • Color: Yellow
    • Liner: Polyester
    • Coating: Latex
    • Performance Level: 3243X
    • Protection Type (Gloves): Multi-purpose protection
  3. ASA Safety Helmet Fastrack (Helm Proyek)
    Mulai

    Rp45.900

    ASA Safety Helmet Fastrack (Helm Proyek)
    Deskripsi:
    Safety Helmet Viva V-Guard+ Inner Fastrack/putar + Tali dagu.Helm Safety dengan kualitas yang sangat baik untuk melindungi kepala anda.Dilengkapi dengan Inner Fastrack yang semakin mempermudah anda dalam pengaturan lingkar kepala hanya dengan memutar knob/dial pada fastrack.
    atribut:
    • Material: Polyester and Nylon
    • Size: All Size Standard
    • Type: Fastrack
  4. SUS 40 Safety Fence High Rigidity H1800 Bb
    Mulai

    Rp4.699.900

    SUS 40 Safety Fence High Rigidity H1800 Bb
    Deskripsi:
    *We do not deliver to private homes (detached houses or apartment buildings). *The image shows representative items from this series.
    atribut:
    • Color: Silver
    • Height (mm): 1800
    • Mass (kg): 11.9
    • Material (Frame): A6063SS-T6
    • Panel: Wire mesh (steel) pitch 30 wire diameter DIA3.2 / Wire mesh (steel) pitch 30 wire diameter DIA3.2
    • Surface Treatment: Anodized
  5. SUS 30 Hanging Sliding Door H2150 L-Cc
    Mulai

    Rp9.099.900

    SUS 30 Hanging Sliding Door H2150 L-Cc
    Deskripsi:
    *We do not deliver to private homes (detached houses or apartment buildings). *The image shows representative items from this series.
    atribut:
    • Color: yellow
    • Height (mm): 2150
    • Mass (kg): 15
    • Material (Frame): A6063SS-T6
    • Panel: PET transparent t3 / PET transparent t3
    • Surface Treatment: Baking coating (Munsell value: 2.5YB / 13 equivalent color)
  6. SUS 40 Safety Fence High Rigidity Connection H1800 Ac
    Mulai

    Rp8.899.900

    SUS 40 Safety Fence High Rigidity Connection H1800 Ac
    Deskripsi:
    *We do not deliver to private homes (detached houses or apartment buildings). *The image shows representative items from this series.
    atribut:
    • Height (mm): 1800
    • Mass (kg): 19.1
    • Material (Frame): A6063SS-T6
    • Panel: Wire mesh (steel) Pitch 50 Wire diameter DIA3.2 / PET transparent t3
    • Width (mm): 1940
  7. INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Mulai

    Rp4.900

    INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 2020
  8. TRUSCO Bracket
    Mulai

    Rp23.900

  9. Non Brand Chain Link Fence Gat
    Mulai

    Rp2.599.900

    Non Brand Chain Link Fence Gat
    atribut:
    • UNSPSC: 30172001
  10. Non Brand Chain Link Fence Fabric
    Mulai

    Rp5.699.900

    Non Brand Chain Link Fence Fabric
    Deskripsi:
    This rugged, chain-link fabric fence is engineered to help in establishing boundaries on any property. The galvanized zinc is uniformly applied to steel wire before weaving for an even, protective coating that is free of sharp burrs. The smooth fabric is easy to work with during installation, and can be used when building or repairing a chain-link fence.
    atribut:
    • UNSPSC: 30152001
  11. SUS Frame
    30%
    Mulai

    Rp28.900

    SUS Frame
    atribut:
    • Conformity: SF20 Series
    • Material: A6N01SS-T5, alumite surface treatment
    • Resistance Values: 10 9 - 10 Omega
    • RoHS Directive: Compatible with 10 Substances
  12. NICHIHO Guard Fence
    Mulai

    Rp4.199.900

  13. Yamato Aluminum Frame for Medium Load
    Mulai

    Rp139.900

    Yamato Aluminum Frame for Medium Load
    Deskripsi:
    -Structure for medium load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.
    atribut:
    • Width: 30mm
    • Height: 30mm
    • Bolt Size: 6mm
    • Cross Sectional Area: 416.90mm²
    • Material: Aluminium
    • Surface Treatment: Alumite Treatment
  14. Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Mulai

    Rp399.900

    Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Deskripsi:
    batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa las
    atribut:
    • External Width (mm): 30x30
    • Length (mm): 1500
    • Screw Diameter (mm): 5
  15. RS PRO Silver Aluminium Anodized Profile Strut
    Mulai

    Rp1.499.900

    RS PRO Silver Aluminium Anodized Profile Strut
    Deskripsi:
    RS PRO Profile StrutsIntroducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.Applications:Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.
    atribut:
    • Colour: Silver
    • Groove Size (mm): 10
    • Length (m): 1
    • Material: Aluminium, Anodized
    • Number of Grooves: 4
    • Series: B10 4040L
    • Structural Element Type: Strut Profile
    • Strut Profile (mm): 40x40
  16. TRUSCO Fence For Construction
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

    TRUSCO Fence For Construction
    atribut:
    • Finish Material: Polypropylene (PP)
  17. Non Brand Lightweight Aluminum Tubing (Selang)
    Mulai

    Rp119.900

    Non Brand Lightweight Aluminum Tubing (Selang)
    Deskripsi:
    General purpose aluminum tubing is corrosion resistant and transfers water, air, oil, and hydraulic fluid in moderate strength applications including transportation, marine, and appliances.
    atribut:
    • UNSPSC: 31231318
    • Fabrication: Seamless
    • Form: Straight
    • Material: Aluminium
    • Resistance Properties: Corrosion Resistant
Daftar Harga peralatan safety Terbaru October 2026
SUS Travel Rail Bracket KitRp189.900
SAFETY JOGGER Gloves Constructo (Sarung Tangan)Rp24.900
ASA Safety Helmet Fastrack (Helm Proyek)Rp45.900
NICHIHO Safety Fence with Door Black StripeRp5.099.900
SUS 40 Safety Fence High Rigidity H1800 BbRp4.699.900
SUS 30 Hanging Sliding Door H2150 L-CcRp9.099.900
SUS 40 Safety Fence High Rigidity Connection H1800 AcRp8.899.900
Hikari Pipa AluminiumRp15.900
INDOMAKERS T Sliding Nut Aluminium Profile 2020Rp4.900
TRUSCO Aluminum Frame (Rangka Aluminum)Rp53.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)