Beli peralatan coffee shop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BUNN Coffee Brewer with Direct Water LineDeskripsi:These machines brew and dispense coffee into an airpot. Airpots are portable, insulated carafes providing coffee wherever it is needed.atribut:
- UNSPSC: 48101505
- Brewing Rate (gph): 3.9
- Color: Black; Silver
- Current (A): 13.9
- Includes: Cord
- Includes Service and Holding: No
- Material: Plastic; Stainless Steel
- Maximum Brewing Capacity (fl oz): 64
- Number of Warmers: 3
- Overall Depth (inch): 21-3/8
- Plug Type: 5-15P
- Plumbing Required: Yes
- Power Source: Electric
- Product Type: Coffee Brewer
- Standards: NSF Certified; UL Listed
- Type: Direct Line
- Voltage (V): 120 AC
- Water Faucet: Yes
- Water Inlet (inch): 1/4 Male Flare Fitting
- Wattage (W): 1670
- DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)Deskripsi:General Specifications: Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3atribut:
- Color: Black
- Rated Voltage (V): 220/240
- Frequency (Hz): 50/60
- Input Power (W): 1100
- Maximum cup height (cm): 130.0
- Weight (kg): 4
- DeLonghi Espresso Coffee Machine EC SeriesDeskripsi:- Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
- DeLonghi Full Automatic Coffee Machineatribut:
- Input Power (W): 1450
- DeLonghi Mesin Espressoatribut:
- Color: Black
- Pump Pressure (bar): 15
- Body Material: Plastic
- Dimensions (wxdxh mm): 275x310x305
- Heating system: Thermoblock
- Input Power (W): 1450
- Number of Filter: 3
- Rated Voltage/Frequency (V/Hz): 220/240-50/60
- Water Tank Capacity (L): 1
- DeLonghi Mesin Kopi Espressoatribut:
- Power (W): 1100
- BUNN Coffee Brewer with Pourover Water ReservoirDeskripsi:These brewers have warming stations to keep coffee warm for hours at a time. Brewers with multiple stations keep freshly-made pots of coffee warm while simultaneously brewing another pot.atribut:
- UNSPSC: 48101505
- Brewing Rate (gph): 3.9
- Color: Black
- Features: Funnel Deflects Hot Liquids Away from Hand
- Includes: Cord
- Includes Service and Holding: No
- Maximum Brewing Capacity (fl oz): 64
- Number of Cups Produced: 62
- Plug Type: 5-15P
- Plumbing Required: No
- Power Source: Electric
- Product Type: Coffee Brewer
- Standards: NSF Certified; UL Listed
- Type: Pourover
- Voltage (V): 120 AC
- Water Faucet: No
- GETRA Coffee MachineDeskripsi:Mesin pembuat minuman kopi espresso dan cappuccino semi otomatis. Dilengkapi dengan LCD display panel memudahkan pengoperasiannya.atribut:
- Bean Capacity (g): 250
- Voltage (V/Hz): 220/50 1P
- Pump Pressure (bar): 20
- Cosmos Coffee MakerDeskripsi:Mesin Pembuat Kopi / Coffee Maker berkapasitas 0,65 liter, cukup untuk 6 cangkir. Membuat kopi menjadi lebih praktis dan efisien. Memiliki penghangat otomatis, sehingga membuat kopi tetap terjaga kehangatannya agar lebih nikmat dan terdapat perlindungan terhadap panas berlebih sehingga aman juga untuk digunakan.atribut:
- Power (W): 600
- BUNN Dispenser Standatribut:
- UNSPSC: 23181801
- Kenko Lakban OPP Red Core (Solasi / Selotip)atribut:
- Width (mm): 48
- Kenko Lakban OPP Blue Core (Solasi / Selotip)atribut:
- Width (mm): 48
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- MIZUNO Arch Support InsolesDeskripsi:Arch support insole Equipped with three comfort functions for feet that continue to work for a long time. Supports the arch of the arch and supports the arch to reduce the burden on the foot. If you use an insole that is equivalent to a three-dimensional design antibacterial deodorizing mesh that fits your foot, you can maintain the performance of the toe box's pressure resistance/shock resistance and the impact energy absorption performance of the heel.atribut:
- Color: Navy
- GETRA Espresso & Cappuccino MachineDeskripsi:Adjustable touch panel settings. Stainless steel steam pipes, front panel and body. Anti-splash hot water outlet. Automatic boiler fill. Heating element protector. Internal motor and pump. Stylish & Back-lit Touch pads. Filter holder and Cup Warming Grid.
Daftar Harga peralatan coffee shop Terbaru January 2026
| BUNN Coffee Brewer with Direct Water Line | Rp32.999.900 |
| DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi) | Rp3.199.900 |
| DeLonghi Espresso Coffee Machine EC Series | Rp2.599.900 |
| DeLonghi Full Automatic Coffee Machine | Rp12.999.900 |
| DeLonghi Mesin Espresso | Rp5.999.900 |
| DeLonghi Mesin Kopi Espresso | Rp2.799.900 |
| BUNN Coffee Brewer with Pourover Water Reservoir | Rp14.999.900 |
| GETRA Coffee Machine | Rp5.099.900 |
| DeLonghi Drip Coffee Maker | Rp869.900 |
| Cosmos Coffee Maker | Rp369.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/P103067173-1.jpg)









/ljP106785775-1.jpg)
/P103085328-2.jpg)
/odP108166877-19.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Insole/MIZUNO%20Arch%20Support%20Insoles/4wP110468176-1.jpg)