BUNN Coffee Brewer with Direct Water Line (Alat Seduh Kopi)

Sebelum PPN:
Rp38.999.900 - Rp39.999.900
Spesifikasi
UNSPSC48101505
Brewing Rate (gph)3.9
ColorBlack; Silver
Current (A)13.9
IncludesCord
Includes Service and HoldingNo
MaterialPlastic; Stainless Steel
Maximum Brewing Capacity (fl oz)64
Number of Warmers3
Overall Depth (inch)21-3/8
Plug Type5-15P
Plumbing RequiredYes
Power SourceElectric
Product TypeCoffee Brewer
StandardsNSF Certified; UL Listed
TypeDirect Line
Voltage (V)120 AC
Water FaucetYes
Water Inlet (inch)1/4 Male Flare Fitting
Wattage (W)1670

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These machines brew and dispense coffee into an airpot. Airpots are portable, insulated carafes providing coffee wherever it is needed.
Feature
Airpot Coffee Brewer with Adjustable Legs Brewing Rate 3.9 gph Maximum Brewing Capacity 1.9 L Number of Cups Produced 62 Overall Height 17 3/8 in Overall Width 9 3/4 in Overall Depth 17 7/8 in Color Black Silver Type Direct Line Number of Warmers 0 Plumbing Required Yes Wattage 1 350 W Current 11.3 A Voltage 120V AC Power Source Electric Water Faucet Yes Plug Type 5-15P Water Inlet 1/4 in Male Flare Fitting Material Plastic Stainless Steel Product Type Airpot Coffee Brewer

Ulasan Produk

Tidak ada ulasan