BUNN Coffee Decanter, Airpot & Urn

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC23181801
Base MaterialGlass
HandleYes
InsulatedNo
Maximum Capacity (fl oz)64
Overall Height (inch)6-1/2
Pour StylePour Over
Product TypeDecanter
Top Diameter (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coffee airpots hold and serve joe brewed from a coffee brewer. These insulated servers keep coffee warm for long periods. These coffee pots serve high-volume traffic areas and large event spaces.
Feature
Airpot Pour Style Lever-Action Liner Material Stainless Steel Insulated No Base Material Stainless Steel Lid Material Plastic Handle Color Black Lid Type Brew-Thru Handle Included Yes Dishwasher Safe No Product Type Airpot Top Diameter 9 in Finish Stainless Inside Depth 11 13/16 in Lid Color Black Maximum Capacity 101 fl oz Overall Height 15 13/16 in NSF Certified No

Ulasan Produk

Tidak ada ulasan