BUNN Pour Over Coffee Brewer with Water Reservoir (Alat Seduh Kopi)

Sebelum PPN:
Rp17.999.900 - Rp22.999.900
Spesifikasi
UNSPSC48101505
Brewing Rate (gph)3.9
ColorBlack
FeaturesFunnel Deflects Hot Liquids Away from Hand
IncludesCord
Includes Service and HoldingNo
Maximum Brewing Capacity (fl oz)64
Number of Cups Produced62
Plug Type5-15P
Plumbing RequiredNo
Power SourceElectric
Product TypeCoffee Brewer
StandardsNSF Certified; UL Listed
TypePourover
Voltage (V)120 AC
Water FaucetNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brewers have warming stations to keep coffee warm for hours at a time. Brewers with multiple stations keep freshly-made pots of coffee warm while simultaneously brewing another pot.
Feature
Coffee Brewer Brewing Rate 3.9 gph Maximum Brewing Capacity 64 fl oz Number of Cups Produced 62 Overall Height 20 1/4 in Overall Width 8 3/4 in Overall Depth 15 7/8 in Color Black Type Pourover Number of Warmers 2 Plumbing Required No Wattage 1 575 W Current 13.1 A Voltage 120V AC Power Source Electric Water Faucet No Plug Type 5-15P Material Plastic Stainless Steel Product Type Coffee Brewer Includes Service and Holding No Features Funnel Deflects Hot Liquids Away from Hand

Ulasan Produk

Tidak ada ulasan

Halaman Terkait