Beli penetrant magnaflux di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)Deskripsi:General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.atribut:
- Color: Dark Red
- Odour: Bland
- Density (g/cm³): 0.845
- Viscosity (mm²/s): 3.4
- Corrosion: Meets AMS 2644
- AMS 2644 Class: Type 2 Method B, C, D
- Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam)Deskripsi:Spotcheck® SKD-S2 adalah pengembang pelarut non-halogenasi yang memenuhi persyaratan utama untuk paduan khusus dan aplikasi nuklir. Spotcheck® adalah suspensi siap pakai dari partikel-partikel putih yang berkembang dalam pelarut cepat kering. Ini menghasilkan lapisan putih buram, yang memberikan latar belakang kontras yang sangat baik untuk indikasi penetran.atribut:
- Density: Bulk: 7.5 lb/gal (870 g/L)
- NPE-Free: Yes
- Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Deskripsi:Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.atribut:
- Flash Point: > 57°F / 14°C
- Density: 6.29 lb/gal / 755 g/L
- Corrosion: Meets AMS 2644 requirements
- Non Volatile Residue (ppm): <50
- NPE-Free: Yes
- Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)Deskripsi:These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
- Magnaflux Spotcheck WCP2 (Cat Kontras Putih Magnetik)Deskripsi:Cat Kontras Magnavis® WCP-2 memberikan latar belakang putih yang meningkatkan indikasi partikel magnetik. Magnavis® WCP-2 terdiri dari pigmen aseton dan anorganik dan menggunakan propelan aerosol karbon dioksida untuk kemudahan aplikasi.atribut:
- Appearance: Opaque paint with a matte finish
- Color in Visible Light: White
- Odor: Mild Solvent
- Flash Point: NA (Aerosol)
- Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam)Deskripsi:Magnavis® 7HF Black Visible Magnetic Particle Wet Method Prepared Bath dirancang untuk pemeriksaan tempat bagian-bagian yang, karena ukuran atau lokasinya, harus diperiksa di lapangan. Magnavis® 7HF tersusun atas bubuk magnetik Magnaflux 7C Hitam yang tersuspensi dalam minyak mineral volatilitas rendah. Ini menawarkan keuntungan yang signifikan dalam situasi di mana pengolahan massal ditemukan menjadi tidak praktis dan sering digunakan dalam kombinasi dengan WCP-2 White Contrast Paint.atribut:
- Appearance: Oily liquid and fine particle solution
- Color in Visible Light: Black
- Odor: Odorless
- Flash Point: > 200°F / 93°C
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Magnaflux High Performance Ultrasonic Couplant (Gel Tester Ultrasonic)atribut:
- Compatibility: Most composites and metals
- TASETO Developer Remover Penetrant Set (Set Inspeksi Penetran)Deskripsi:TASETO COLOR CHECK is a Penetrant testing material which is widely used in the inspection of surface discontinuit ies of Welds, Forgings, Pressure Vessels, Casting, General Metal Work, Power Plant Construction and Leak Testing.Apply the developer and suck out the penetrant inside a flaw after drying the developer to make an enlarged pattern indicating defect on a white background.The developer can be easily removed with cloth or scrubbing brush.Can also be used widely for cleaning of various parts since it has excellent detergency against oil stain, etc.With its excellent penetrating property, penetrates into fine defects when applied to an inspection object. When a developer is applied after the removal treatment, a clear pattern indicating defect is formed on a white background.The detection sensitivity is high, being classified as high sensitivity of JIS Z 2343.atribut:
- Color: White, Transparent, Red
- Capacity (ml): 420
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- Nabakem Dye Penetrant Inspection Mega Check (NDT)atribut:
- Volume (ml): 450
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- Dextone Red Silicone (Lem Gasket)Deskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)atribut:
- Length (m): 1.7
- Color: Grey
- Glo-check Solvent Removable Penetrant (Cairan Inspeksi Penetran)Deskripsi:GLO-CHECK VISIBLE DYE PENETRANT dirancang untuk digunakan dengan pemeriksaan secara visible untuk mendeteksi diskontinuitas pada produk jadi dan rekayasa struktural. Dengan menggunakan konsentrasi cairan penetrant yang dapat masuk kedalam celah material akan memberikan indikasi yang memudahkan mendeteksi cacat.atribut:
- Temperature (°F): 120
Daftar Harga penetrant magnaflux Terbaru October 2026
| Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran) | Rp109.900 |
| Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam) | Rp109.900 |
| Magnaflux Spotcheck Developer Remover Penetrant Set (Set Inspeksi Penetran) | Rp319.900 |
| KOWA Cable Duct (Kabel Duct) | Rp199.900 |
| Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT) | Rp109.900 |
| Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik) | Rp5.399.900 |
| Magnaflux Spotcheck WCP2 (Cat Kontras Putih Magnetik) | Rp439.900 |
| Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam) | Rp439.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
| Magnaflux High Performance Ultrasonic Couplant (Gel Tester Ultrasonic) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKL-SP2%20(Penetran)%20(Cairan%20Penetran)/qaP103469946-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKD-S2%20(Developer)%20(Cairan%20Inspeksi%20Keretakan%20Logam)/qjP103469955-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20Developer%20Remover%20Penetrant%20Set%20(Set%20Inspeksi%20Penetran)/14P105879040-3.jpg)
/orP105428891-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKC-S%20(Cairan%20Pembersih%20NDT)/qsP103469964-2.jpg)
/i5P109493653-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20WCP2%20(Cat%20Kontras%20Putih%20Magnetik)/q1P103469937-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%207HF%20(Cairan%20Partikel%20Magnet%20Hitam)/psP103469928-1.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20High%20Performance%20Ultrasonic%20Couplant%20(Gel%20Tester%20Ultrasonic)/82P113118290-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/TASETO%20Developer%20Remover%20Penetrant%20Set%20(Set%20Inspeksi%20Penetran)/00P107907000-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
/P103074669-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Nabakem%20Dye%20Penetrant%20Inspection%20Mega%20Check%20(NDT)/k0P105443720-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)
/9zP103074359-4.jpg)
/aiP103059378-5.jpg)
/htP103845641-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Glo-check%20Solvent%20Removable%20Penetrant%20(Cairan%20Inspeksi%20Penetran)/hmP106080634-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)