Beli penangkal petir di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Penangkal Petir
    Mulai

    Rp1.299.900

  2. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  3. Schirtec Lightning Conductor (Penangkal Petir)
    Mulai

    Rp25.999.900

    Schirtec Lightning Conductor (Penangkal Petir)
    atribut:
    • Dimensions (mm): 590x120
    • Material: Stainless Steel
    • Standards: NFC 17-102: 2011, UNE 21186: 2011
  4. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  5. Vertex Squares
    Mulai

    Rp999.900

    Vertex Squares
    Deskripsi:
    Squares.Alloysteel Grounded HRC50 Degree ±2
    atribut:
    • Material: Alloysteel
  6. Nvent Erico Air Terminal, Imperial Thread
    Mulai

    Rp1.899.900

    Nvent Erico Air Terminal, Imperial Thread
    atribut:
    • Diameter (mm): 15.9
    • Height (mm): 609.6
    • Material: Copper
    • Finish: Bare
    • Type: Sharp
    • Thread Size (Ts): 5/8 UNC
  7. Fort Grounding Rod (Batang Arde/Earthing Rod)
    Mulai

    Rp95.900

    Fort Grounding Rod (Batang Arde/Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  8. DESCO ESD Mat Grounding Cord (Kabel Arde)
    Mulai

    Rp679.900

    DESCO ESD Mat Grounding Cord (Kabel Arde)
    Deskripsi:
    ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.
    atribut:
    • UNSPSC: 46182103
    • Color: Black
    • Cord Length (ft): 15
    • For use with: Floor Mat; Worksurface Mat
    • Includes: (6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
    • Manufacturer Part Number: 9813
    • Product Type: Grounding Cord
    • Resistance (ohm): 1.00x10^6
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
    • Standards: ANSI/ESD S6.1
  9. Nvent Erico Dynasphere Air Terminal System 3000 (Sistem Terminal Penangkal Petir)
    Mulai

    Rp42.999.900

  10. CKD Oil Mist Filter
    Mulai

    Rp869.900

    CKD Oil Mist Filter
    atribut:
    • Accessories: Bowl guard
    • Working Fluid: Compressed air
    • Filtration Degree (µm): 0.01
    • Operating Temperature Range (°C): 5 to 60
    • Working Pressure Range (MPa): 0.1 to 1.0
  11. Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)
    Mulai

    Rp1.599.900

    Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)
    atribut:
    • Diameter (mm): 17.3
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Ground Rod Diameter, Nominal (inch): 3/4
    • UPC Label: No
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • EAN-13: 8711893093636
    • Plating Thickness (µm): 254
    • UPC: 78285630617
  12. HUBBELL WIRING DEVICE-KELLEMS Metallic Single-Channel Surface Raceway (Dudukan Saklar/Stop Kontak Logam)
    Mulai

    Rp589.900

  13. Nvent Erico Coupler Threaded for Copper-Bonded Ground Rod, Sectional, Bronze (Kopler)
    Mulai

    Rp129.900

  14. NOTRAX ESD Mat Grounding Cord (Kabel Arde)
    Mulai

    Rp559.900

    NOTRAX ESD Mat Grounding Cord (Kabel Arde)
    Deskripsi:
    These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
    atribut:
    • UNSPSC: 52101509
    • Color: Black
    • Cord Length (ft): 10
    • For use with: Cushion-Stat Antistatic Mats
    • Manufacturer Part Number: 825SGC10BL
    • Product Type: Grounding Cord
    • Resistance (ohm): 1.00x10^6
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
    • Sub Brand: Cushion-Stat
  15. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  16. Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp679.900

    Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.
    atribut:
    • UNSPSC: 39121202
    • For Max. Ground Conductor Wire Size (AWG): 4 SOL
    • For Min. Ground Conductor Wire Size (AWG): 6 SOL
    • For Rod Diameter (inch): 5/8
    • For use with: Galvanized Rod
    • Grounding Wire Size (AWG): 4 to 6 SOL
    • Grounding Wires Connected To: 5/8 in Rod
    • Material: Copper
    • Number of Grounding Wires: 1
    • Standards: cULus; RUS
    • Type - Grounding Connector: Hammer
  17. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
Daftar Harga penangkal petir Terbaru October 2026
MASKO Lightning Rod Ball (Penangkal Petir)Rp719.900
Fort Penangkal PetirRp1.299.900
MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)Rp329.900
Schirtec Lightning Conductor (Penangkal Petir)Rp25.999.900
Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)Rp119.900
Vertex SquaresRp999.900
Nvent Erico Air Terminal, Imperial ThreadRp1.899.900
Fort Grounding Rod (Batang Arde/Earthing Rod)Rp95.900
DESCO ESD Mat Grounding Cord (Kabel Arde)Rp679.900
Nvent Erico Dynasphere Air Terminal System 3000 (Sistem Terminal Penangkal Petir)Rp42.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)