Beli pelican light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Tactical LED Light
    Mulai

    Rp3.599.900

    Pelican Tactical LED Light
    Deskripsi:
    -A military spec tactical light.-A high power LED model.-The tail push structure enables one-hand operation.
    atribut:
    • Brightness: 602lm
    • Outer DiameterxTotal Length: 38x135mm
    • Power Supply: Lithium battery CR123A (x2)included
    • Protection Grade: IPx7
    • Main Body Materials: Aluminium
    • Maximum Lighting Time: 16 hours (low mode)
  2. Pelican Recoil LED Light
    Mulai

    Rp8.599.900

    Pelican Recoil LED Light
    Deskripsi:
    -The reflector increases LED light by 50% or more on the lumen base.-It emits straight and powerful light just like a lighthouse.-None-1m waterproof
    atribut:
    • Brightness: 183lm
    • Color: Phosphorescence
    • Power Supply: AA dry battery (x 4)included
    • Protection Grade: IPX7
    • Beam Distance: 102m
    • Main Body Materials: ABS Resin
    • Maximum Lighting Time: 7 hours
  3. Pelican Key Chain Light
    Mulai

    Rp519.900

    Pelican Key Chain Light
    Deskripsi:
    -This LED light is extremely small and does not get in the way anywhere it is worn.
    atribut:
    • Brightness: 16lm
    • Color: Black
    • Outer DiameterxTotal Length: 10x38mm
    • Power Supply: LR41 (x4) Included
    • Protection Grade: IPx4
    • Main Body Materials: Aluminium
    • Maximum Lighting Time: 8 hours 30 minutes
  4. Pelican Protector Case with Foam
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam
    atribut:
    • Pins Material: Stainless Steel
  5. Pelican LED Headlight
    Mulai

    Rp999.900

    Pelican LED Headlight
    Deskripsi:
    -Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
  6. Pelican LED Flex Neck Light
    Mulai

    Rp1.999.900

    Pelican LED Flex Neck Light
    Deskripsi:
    -The neck bends flexibly.-Suitable for work in narrow space.-Magnet base
    atribut:
    • Brightness: 49lm
    • Outer DiameterxTotal Length: 83x557mm
    • Power Supply: AA alkaline dry battery (x2)sold separately
    • Protection Grade: IPx4
    • Body Material: Aluminium (matte)
    • Maximum Lighting Time: 7 hours
  7. Pelican LED Head Up Light
    Mulai

    Rp1.999.900

    Pelican LED Head Up Light
    Deskripsi:
    -Beam can be focused and adjusted.-Equipped with a white LED and a sub red LED. It flickers SOS signals in emergency situations.-The head can be rotated down to 90 °s.-None
    atribut:
    • Brightness: 5 to 80lm
    • Power Supply: AAA alkaline dry battery (x3)included
    • Protection Grade: IPx4
    • Maximum Lighting Time: About 8 hours (in High Mode), about 175 hours (in Low Mode)
    • Width x Depth x Height: 63x47x38mm
  8. Pelican LED Light
    Mulai

    Rp1.199.900

    Pelican LED Light
    Deskripsi:
    -Illumination is high output and even.-Weight has become light (using magnesium alloy).-Long life.-Lightweight, compact and low price.
    atribut:
    • Protection Grade: IPx4
  9. Pelican Flashlight LED Lantern
    Mulai

    Rp11.999.900

    Pelican Flashlight LED Lantern
    Deskripsi:
    Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.
    atribut:
    • Body Material: ABS
    • Shroud Material: EXL
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: EPDM
  10. Pelican Protector Transport Case No Foam
    Mulai

    Rp9.999.900

    Pelican Protector Transport Case No Foam
    Deskripsi:
    Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
    atribut:
    • Foam Material: 1.3lb Polyurethane
    • Material: Body; Polypropylene
    • Maximum Temperature (°F): 210 (99°C)
    • Minimum Temperature (°F): -40 (-40°C)
    • O-Ring Materials: Polymer
    • Padlock Hole Diameter (inch): 5/16 (8mm)
    • Pins Material: Stainless Steel
    • Purge Body Material: ABS
    • Purge Vent Material: 3 Micron Hydrophobic Non-Woven
    • Wheels: 4
  11. Pelican Flashlight Stealthlite
    Mulai

    Rp2.199.900

    Pelican Flashlight Stealthlite
    atribut:
    • Color: Yellow
    • Body Material: EXL
    • Shroud Material: Photo luminescent Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • Contact Spring Retainer Material: Stainless Steel/Phosphore Bronze
    • O-Ring Materials: Ethylene Propylene
    • Submersible: Yes
  12. Pelican LED Flashlight
    Mulai

    Rp13.999.900

    Pelican LED Flashlight
    Deskripsi:
    -Can be hands free with the use of a clip.-It has a sub LED in addition to the main light, equipped with a total of 3 lights.-Equipped with an indicator that shows remaining battery level.-Stainless steel clip
    atribut:
    • Brightness: 233lm (high)/94lm (low)
    • Color: Black
    • Power Supply: AA alkaline dry battery (x4)sold separately
    • Protection Grade: IPx4
    • Material: ABS resin
    • Maximum Lighting Time: High 4 hours 45 minutes, low 8 hours 30 minutes
  13. Pelican Flashlight LED Flex Neck
    Mulai

    Rp1.599.900

    Pelican Flashlight LED Flex Neck
    Deskripsi:
    Direct Light Where You Need ItThe new 2365 LED flex neck light from Pelican lets you shine light where it's needed. Whether you are working in the engine bay of your car or under the fuselage of a jet, the 2365 ensures you can work hands free in bright LED light. A magnetic base attaches metal surfaces and the 15 Inch flexible neck directs 65 lumens of bright LED light. A push button tail switch activates the efficient 2365 for 7 hours of burntime on two standard AA batteries. The new 2365 by Pelican allows you to be flexible at work.- Built Pelican tough- Compact and Lightweight- Super bright LED beam- Will run on 1 AA, 2 CR123 or Pelican / Peli rechargeable batteries
    atribut:
    • Color: Black
    • Light Output: 65 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/2
    • Length: 21.92inch
    • Body & Shoud: Aluminium with Type II Anodized
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Locking/Switch
    • Light Modes: On/Off
    • Contact Spring Retainer: Nickel/Plated/Phosphore/Bronze
    • O-Ring: EPDM
    • Lens: Polycarbonate (PC)
    • Beam Distance: 81m
  14. Pelican Flashlight LED Sabre Lite
    Mulai

    Rp2.099.900

    Pelican Flashlight LED Sabre Lite
    Deskripsi:
    Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescent
    atribut:
    • Color: Black
    • Light Output: 161 Lumens
    • Battery Size/Type/Quantity: C/Alkaline/3
    • Length: 8.11inch
    • Body: EXL
    • Voltage: 4.0V
    • Lamp Type: LED
    • Switch Type: Twisting/Lens/Shroud
    • Light Modes: on/off
    • Shroud Clip: ABS
    • Contact Spring Retainer: Stainless/Steel/Brass/Nickel
    • O-Ring: Ethylene/Propylene
    • Lens: Polycarbonate (PC)
    • Beam Distance: 160m
  15. Pelican Air Case
    Mulai

    Rp9.999.900

    Pelican Air Case
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Bottom Depth: 7.38inch
    • Total Depth: 9.38inch
    • Latch Purge Body: ABS
    • O-Ring: EPDM
    • Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
    • Min Temperature: -60degree F(-51degree/C)
    • Material: Body; Proprietary Polypropylene Blend
    • Maximum Temperature: 160degree F(71degree/C)
  16. Pelican Storm Transport Case
    Mulai

    Rp13.999.900

    Pelican Storm Transport Case
    Deskripsi:
    Pelican Storm CaseThe Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.- Seven Press & Pull Latches- Guaranteed For Life- Two Padlockable Hasps- Two Double-layered, Soft-grip Handles- In-line Wheels- Powerful Hinges- O-ring seal- Two stainless steel padlock protectors- Specialized molded foam interior designed for Pump or Semi-automatic shotguns and accessories- Retention Strap Instructions
    atribut:
    • Color: Black
    • Latch Purge Body: Valox-Polybutylene Terephthalate (PBT)
    • O-Ring: EPDM
    • Pins: Stainless Steel
    • Purge Vent: Gortex Membrane
    • Dimensions (mm): 33.30x24.40x19.30inch
    • Total Depth: 17.75inch
    • Min Temperature: -20degree F
    • Certifications: MIL-STD-810F/ATA/300/FED-STD-101C
    • Material: Body; Injection Molded HPX
    • Maximum Temperature: 140degree F
  17. Pelican Protector Case without Foam
    Mulai

    Rp4.199.900

    Pelican Protector Case without Foam
    Deskripsi:
    Pelican Storm Case without FoamThe Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.- Four Press & Pull Latches- Guaranteed For Life- Two Padlockable Hasps- Two Double-layered, Soft-grip Handles- Two Integrated Key Lockable Latches- Powerful Hinges- O-ring seal- Two stainless steel padlock protectors- Specialized molded foam interior designed for Pump or Semi-automatic shotguns and accessories- Retention Strap Instructions
    atribut:
    • Color: Black
    • O-Ring: Seal
    • Type: Protector Case
    • Configuration: Case-No Foam
    • Total Depth: 4.11inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/Def/Stan/71-41/STANAG/4280
    • Dimensions (mm): 27x24.6x12.4cm
  18. Pelican Carry-on Case with Foam
    Mulai

    Rp7.099.900

    Pelican Carry-on Case with Foam
    Deskripsi:
    Pelican Storm CaseThe Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.- Guaranteed for life- Watertight, crushproof, and dustproof- Two Press & Pull Latches- Two Padlockable Hasps- Double-layered, Soft-grip Handle- Vortex Valve- Powerful Hinges- Lightweight Strong HPX Resin
    atribut:
    • Color: Black
    • Latch: Valox-Polybutylene Terephthalate (PBT)
    • Latch (ALT): Xenoy-Polyester Polycarbonate blend
    • Pins: Stainless Steel
    • Purge Body: Valox-Polybutylene Terephthalate
    • Certifications: MIL-STD-810F/ATA/300/FED-STD-101C
    • Range Temperature: -29/60degree C
    • Foam Layers: Layer 1 (Lid): 2.00inch-Convolute Layer 2 (Base): 0.50inch-Pad Layer 3 (Base): 1.62inch-Pick N Pluck Layer 4 (Base): 1.62inch-Pick N Pluck Layer 5 (Base): 1.62inch-Pick N Pluck
    • Material: Body; Injection Molded HPX High Performance Resin
  19. Pelican Protector Case with Foam
    Mulai

    Rp9.999.900

    Pelican Protector Case with Foam
    Deskripsi:
    Pelican Protector CaseSensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
    atribut:
    • Interior Dimension (mm): 546x417x319
    • Exterior Dimenison (mm): 629x497x353
    • Lid Depth (cm): 5.1
    • Bottom Depth (cm): 26.7
    • Total Depth (cm): 31.9
    • Int Volume (m³): 0.072
    • Padlock Hole Diameter (mm): 8
    • Wheels: 2
    • Extandable Handle: Yes
    • Color: Black
  20. Pelican Protector Air Carry-on Case
    Mulai

    Rp7.399.900

    Pelican Protector Air Carry-on Case
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Maximum airline carry on size- Retractable extension handle- Super-light proprietary HPX² Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: EPDM
    • Purge Body: ABS
    • Purge Vent: Hi-Flowgore-Tex/3micron/Hydrophobic/Non-Woven
    • Total Depth: 7.21inch
    • Exterior Dimensions (LxWxD) (cm): 55.8 x 35.5 x 22.8
    • Interior Dimensions (LxWxD) (cm): 51.8 x 28.4 x 18.3
    • Material: Body; Propprietary Polupropylene Blend
Daftar Harga pelican light Terbaru February 2026
Pelican Tactical LED LightRp3.599.900
Pelican Recoil LED LightRp8.599.900
Pelican Key Chain LightRp519.900
Pelican Protector Case with FoamRp1.099.900
Pelican LED HeadlightRp999.900
Pelican LED Flex Neck LightRp1.999.900
Pelican LED Head Up LightRp1.999.900
Pelican LED LightRp1.199.900
Pelican Flashlight LED LanternRp11.999.900
Pelican Protector Transport Case No FoamRp9.999.900

Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)