Pelican Protector Carry-on Case (Koper Perkakas)

Sebelum PPN:
Rp15.999.900
Spesifikasi
ColorBlack
LatchABS
O-RingPolymer
PinsStainless Steel
Purge BodyABS
Purge Vent3micron Hydrophobic Non-Woven
Dimensions (mm)22.00x13.81x9.00inch
CertificationsIP67/STANAG/4280/Def/Stan/81-41
Range Temperature-40/210degree F
Foam LayersLayer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
MaterialBody; Polypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Protector Carry-on Case
Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
- Personalized nameplate service available
- Maximum airline carry on size
- Strong polyurethane wheels with stainless steel bearings
- Watertight, crushproof, and dustproof
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Comfortable rubber over-molded top and side handles
- Easy open Double Throw latches
- Lifetime Guarantee of Excellence
- O-ring seal
- Open cell core with solid wall design - strong, light weight
- Retractable extension handle
- Stainless steel hardware and padlock protectors
- Check with your airline for exact measurement requirements.

Ulasan Produk

Tidak ada ulasan