Pelican Protector Case with Foam 1520

Sebelum PPN:
Rp9.999.900
Spesifikasi
ColorBlack
LatchABS
O-RingPolymer
PinsStainless Steel
Purge BodyABS
Purgent Vent3micron Hydrophobic Non-Woven
Dimensions (mm)19.78x15.77x7.41inch
Total Depth6.72inch
Range Temperature-40/210degree F
CertificationsIP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
MaterialBody; Polypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Protector Case with Foam.
Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
- Watertight, crushproof, and dustproof.
- Automatic Pressure Equalization Valve-balances interior pressure, keeps water out.
- Easy open Double Throw latches.
- Lifetime Guarantee of Excellence.
- O-ring seal.
- Open cell core with solid wall design-strong, light weight.
- Pick N Pluck with convoluted lid foam.
- Stainless steel hardware.

Ulasan Produk

Tidak ada ulasan