Pelican Protector Case with Foam

Sebelum PPN:
Rp10.999.900
Spesifikasi
Interior Dimension (mm)546x417x319
Exterior Dimenison (mm)629x497x353
Lid Depth (cm)5.1
Bottom Depth (cm)26.7
Total Depth (cm)31.9
Int Volume (m³)0.072
Padlock Hole Diameter (mm)8
Wheels2
Extandable HandleYes
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Protector Case

Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- 4 level Pick N Pluck with convoluted lid foam
- Strong polyurethane wheels with stainless steel bearings
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Retractable extension handle
- Fold down handles
- Easy open Double Throw latches
- Stainless steel hardware and padlock protectors
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Personalized nameplate service available

Ulasan Produk

Tidak ada ulasan