Beli pelican 3315 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Flashlightatribut:
- UNSPSC: 31160000
- Manufacturer Part Number: 033150-0103-245
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Flashlight LED LanternDeskripsi:Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.atribut:
- Body Material: ABS
- Shroud Material: EXL
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: EPDM
- Pelican Safety-Rated Handheld FlashlightDeskripsi:These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.atribut:
- UNSPSC: 39111702
- Application: Industrial
- Battery Chemistry: Alkaline
- Battery Size: AA
- Beam Color: White
- Beam Focus: Fixed
- Beam Pattern: Flood
- Hazardous Location Specification: Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1
- Includes: Lanyard
- Includes Batteries: Yes
- Includes Charger: No
- Includes Secondary Light: No
- Intrinsically Safe: Yes
- Lens Material: Polycarbonate
- Light Output Modes: High
- Lighting Technology: LED
- Number of Light Output Levels: 1
- Power Source: Battery
- Rechargeable: No
- Special Operating Modes: No Special Light Output
- Switch Location: Body
- Pelican Protector Case with Foam (Koper Perkakas)atribut:
- Pins Material: Stainless Steel
- Pelican Flashlight LEDDeskripsi:Introducing the all new full size, full power and self programmable 8060 LED. Packed with the most advanced technology found in any duty light on the market. Powered by a rechargeable NiMH battery pack or 4C cells, the Pelican 8060 LED is the longest running duty light today.Full size equals full performance and, at almost 13 inches in length, you can be sure that your 8060 will deliver in any emergency. With over 1070 lumens available at your fingertips and up to 60 hours of useful light will ensure that your light will keep burning even when all hell breaks loose.Count on the 8060's rugged dependability, and a full list of features that includes a high/strobe/medium/low/flashing mode options, no-slip grenade grip and it's self programmable. This allows you to personalize the operation to suit your needs. The all new 8060 also includes a built in low battery level indicator. Two different optional in-vehicle charger cables are available as well. The Pelican 8060 LED flashlight, where brawn meets brains.If power is unavailable for recharging purposes, the 8060 can utilize 4 "C" cell alkaline batteries (not included). The 8060 LED comes standard with desk/dash charger base, rechargeable battery, and 110V wall charger.atribut:
- Lens Material: Polycarbonate (PC)
- Pelican Flashlight LED Stealth LiteDeskripsi:Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalinatribut:
- Color: Yellow
- Light Output: 183 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/4
- Length: 7.00inch
- Body: EXL
- Voltage: 6.0V
- Lamp Type: LED
- Switch Type: One-handed/safety/switch
- Light Modes: on/off
- O-Ring: Ethylene/Propylene
- Shroud: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 184m
- Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
- Pelican Headlight LED (Senter Kepala)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- CKE Ventilator Portable (Ventilator Portabel)Deskripsi:PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
- UNIWELD Oxy-Fuel Torch Kit (Set Blender Las)Deskripsi:These portable outfits come with a carrying tote. They contain a torch and tips for heavy-duty welding and brazing in HVAC/R and plumbing applications.atribut:
- UNSPSC: 23171529
- For Fuel Type: Acetylene
- Torch Style: Victor
- Streamlight Lantern & SpotlightDeskripsi:Safety-rated and industrial lanterns withstand heavy use in environments where they may be subject to dirt, grime, impacts, or other hazards. They direct light through the large lens at the front of their body. Their handle runs the length of the body for a balanced hold, and their flat bottom provides a stable tip-resistant base for hands-free use.atribut:
- UNSPSC: 39111702
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- JTC Brake Tool Cylinder Honing (Perkakas Rem)atribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- SATA Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:-The unique shape and pin mechanism allow you to firmly grasp slippery places in 4 places. -Tighten securely with the surface drive mechanism. - The ratchet part has a standard feed angle of 30 ° and a feed angle of 5 °. - Ratchet function on both box and spanneratribut:
- Set Contents: 8mm : L 140mm, A 16.0mm, 10mm : L 159mm, A 19.0mm, 11mm : L 165mm, A 20.6mm, 12mm : L 171mm, A 21.7mm, 13mm : L 178mm, A 23.6mm, 14mm : L 190mm, A 25.9mm, 17mm : L 225mm, A 30.5mm, 19mm : L 248mm, A 34.0mm
- KANON Torque WrenchDeskripsi:-The necessary torque setting can be easily set at hand.-By socket replacement, able to tighten several type of bolt and nut.-For Works that must be compatible with several tightening torque.atribut:
- Input Drive: 6.35mm
- Minimum Scale (N m): 5cN・m
- Overall Length (mm): 187
- Purpose of Use: For Works that must be compatible with several tightening torque.
- Torque Range (N m): 1.0 to 3.0
- SATA Tray Metric Open End and Combination WrenchDeskripsi:Contents:- 2 - Double Ratcheting Combination Wrenches 13, 14 mm- 8 - Double Open End Wrenches 6x7, 8x10, 10x12, 11x13, 12x14, 22x24, 24x27, 30x32 mmatribut:
- Length (mm): 375
- Width (mm): 185
- Height (mm): 45
- Pelican Flashlight LED Sabre LiteDeskripsi:Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescentatribut:
- Color: Black
- Light Output: 161 Lumens
- Battery Size/Type/Quantity: C/Alkaline/3
- Length: 8.11inch
- Body: EXL
- Voltage: 4.0V
- Lamp Type: LED
- Switch Type: Twisting/Lens/Shroud
- Light Modes: on/off
- Shroud Clip: ABS
- Contact Spring Retainer: Stainless/Steel/Brass/Nickel
- O-Ring: Ethylene/Propylene
- Lens: Polycarbonate (PC)
- Beam Distance: 160m
Daftar Harga pelican 3315 Terbaru October 2026
| Pelican Flashlight | Rp1.299.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Flashlight LED Lantern | Rp11.999.900 |
| Pelican Safety-Rated Handheld Flashlight | Rp1.299.900 |
| Pelican Protector Case with Foam (Koper Perkakas) | Rp1.099.900 |
| Pelican Flashlight LED | Rp2.299.900 |
| Pelican Flashlight LED Stealth Lite | Rp2.599.900 |
| Pelican Headlight LED (Senter Kepala) | Rp1.499.900 |
| CKE Ventilator Portable (Ventilator Portabel) | Rp2.099.900 |
| UNIWELD Oxy-Fuel Torch Kit (Set Blender Las) | Rp8.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102175347-1.jpg)


/7aP102175262-2.jpg)


/68P102175224-4.jpg)
/1xP107841069-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Welding%20%26%20Cutting%20Set/UNIWELD%20Oxy-Fuel%20Torch%20Kit%20(Set%20Blender%20Las)/l2P109495758-1.jpg)

/oyP103564898-1.jpg)
/P102583434-1.jpg)



/apP110974385-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)