Beli pedal switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Foot Pedal Valve
    21%
    Mulai

    Rp249.900

    Airtac Foot Pedal Valve
    atribut:
    • Fluid: Air (to be filtered by 40μm filter element)
    • Pressure Range (MPa): 0 to 1.0 (0-145Psi)
    • Lubrication: Not Required
    • Operating: Acting type controlled by foot normally closed
    • Proof Pressure (MPa): 1.5 (215Psi)
    • Temperature (°C): - 20 to 70
  2. TRUSCO Foot Pedal Switching Valve
    Mulai

    Rp1.299.900

    TRUSCO Foot Pedal Switching Valve
    atribut:
    • Connection Port Diameter: Rc1/8
    • Effective Area (mm²): 8
    • Fluid Temperature (°C): 5 to 60
    • IN, OUT: Rc1/4
    • Dimensions (mm): 80x120x48.5
    • Working Pressure (MPa): 0 to 0.7
  3. DV Foot Switch
    Mulai

    Rp60.900

    DV Foot Switch
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Rate Current (A): 10
    • Rate Voltage (V): 220
  4. EMC Foot Valve
    Mulai

    Rp239.900

    EMC Foot Valve
    atribut:
    • Series No.: F: F series foot valve
    • Poer Size (inch): 1/4
    • Positions: 2:2 positions
    • Valve body size: 2:2Series
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Lubrication: Not required
    • Maximum Pressure (MPa): 1.2
    • Working Pressure (MPa): 0~0.8
    • Working Temperature (°C): -5~60
  5. Ojiden Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    Ojiden Foot Switch
    atribut:
    • Number in Series: Single
    • Finishing Material: Aluminium Die-Cast
  6. LINEMASTER Foot Switch
    Mulai

    Rp609.900

    LINEMASTER Foot Switch
    Deskripsi:
    Linemaster offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.
  7. Ojiden Ofl Basic Series Foot Switch
    Mulai

    Rp999.900

    Ojiden Ofl Basic Series Foot Switch
    atribut:
    • Material: Aluminium Die-Cast
    • Contact: 1c
    • Number in Series: Single
    • Operating Characteristics: Momentary
    • Electrical Rating: 6A-250VAC
    • Included VCTF Cord: 1.25mm2 3 pins 1m
    • Specification: Rear hinge
  8. Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series
    Mulai

    Rp1.299.900

    Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series
    Deskripsi:
    This is the most standard type series. Itcan be used for a wide range of purposes, including various machine tools and equipment.It is an alternate type general-purpose foot switch that is ideal for continuous current. The built-in switch uses a push button switch.
    atribut:
    • Color: Metallic R25-635 equivalent
    • Rating: AC250V 6A
    • Contact Configuration: 1a
    • Operating Characteristics: Alternate
    • Attached Cord: VCTF 2 cores x 0.75mm2 x 1m
    • Ambient Humidity (%RH): 85 or less
    • Ambient Temperature (°C): -5 to 40
    • Built-in Switch: Locking push button
    • Insulation Resistance (MΩ): Over 100 (DC500V)
    • Material Body/Cover: Aluminium Alloy Die-Cast
    • Material Return Spring: SWP (piano wire)
    • Material Seal Nut: Polyacetal resin
    • Operating Force (N) : 34.3
    • Protective Structure: IP30
    • Shaft Material: SS400
    • Withstand Voltage (V/minute): AC1500
  9. Nihon Seiki Foot Switch
    Mulai

    Rp1.399.900

    Nihon Seiki Foot Switch
    Deskripsi:
    -A compact foot switch.-Wire is connected to the internal terminal.-The lock type locks the pedal when the pedal is stepped on. Step on the pedal again to release the lock.-For ON-OFF switch for power supplies of various electric devices.-Front Hinge Type
    atribut:
    • Foot Width Size: EEE
    • Kinetic Friction Coefficient: 0.30 or More
    • Upper Materials: artificial leather
    • Shoe Sole Materials: EVA/Synthetic Rubber
  10. King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Deskripsi:
    Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.
    atribut:
    • Color: Gray
    • Material: PVC
    • Seat: EPDM, VITON, NBR
    • O-Ring: EPDM, NBR
  11. HANYOUNG NUX Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    HANYOUNG NUX Foot Switch
    atribut:
    • Rated Voltage (V): 250 a.c.; 10A
  12. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  13. In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  14. CM Swing Foot Valve Flange End
    Mulai

    Rp1.099.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  15. RYUICHI Foot Valve PVC
    Mulai

    Rp22.900

    RYUICHI Foot Valve PVC
    atribut:
    • Material: PVC
Daftar Harga pedal switch Terbaru October 2026
Ojiden Foot SwitchRp439.900
Airtac Foot Pedal ValveRp249.900
TRUSCO Foot Pedal Switching ValveRp1.299.900
DV Foot SwitchRp60.900
EMC Foot ValveRp239.900
Ojiden Foot SwitchRp629.900
Fort Saklar InjakRp56.900
LINEMASTER Foot SwitchRp609.900
Ojiden Ofl Basic Series Foot SwitchRp999.900
Kokusai Dengyo Medium-sized Aluminum Foot Switch SF SeriesRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)