Beli patch fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dekkson Patch FittingDeskripsi:Patch fitting for lower-outer side of glass door, connected with the floor hinge. Certified by PSB Singaporeatribut:
- Material: SUS 304
- Finishing: PSS
- DORMAKABA Patch Fitting UniversalDeskripsi:Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Philips EcoFit LEDtube T8atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Luminous Efficacy (lm/W): 100
- Voltage (V): 220 to 240
- DORMAKABA Patch Fitting Universal Lightatribut:
- Thickness (mm): 10-12
- Set Contents: UL PT10, 20 & US10
- wide (mm): 1100
- Maximum Door Weight (kg): 85
- Dekkson Hi-Grade Hinge NRP ESS DLDeskripsi:NRP Hinge made from high quality material.atribut:
- Finishing: Satin Stainless Steel (SSS)
- Dekkson Lever Handle Solid RoseDeskripsi:Lever handle with sturdy materials and attractive design.
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Dekkson Hi-Grade Deluxe Hinge ESS DLDeskripsi:High quality door hinge made of Stainless Steel SUS 304 (Nickel >8%) with stainless steel screw and 2 ball bearings.
- KEND Floor Hingeatribut:
- Finishing: Silver
- Closing Force: Fix Size
- Max. Door Width (mm): 1100
- Closing Speed Angle (°): 15 - 130 adjustable by valve
- Latching Speed Angle (°): 0 - 15 adjustable by valve
- Door Opening Angle (°): 130.0
- Mechanical Hold Open (°): 90.0
- Applications: Non Handed/ Double Action
- Maximum Door Weight (kg): 100
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Daiichi Map L DCS A4atribut:
- Size: A4
Daftar Harga patch fitting Terbaru February 2026
| Dekkson Patch Fitting | Rp109.900 |
| DORMAKABA Patch Fitting Universal | Rp4.699.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| Dekkson Door Closer | Rp489.900 |
| Dekkson Floor Hinge | Rp1.199.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| Dekkson Double Cylinder | Rp199.900 |
| Philips EcoFit LEDtube T8 | Rp52.900 |
| DORMAKABA Patch Fitting Universal Light | Rp3.499.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)
























































































































































/Dekkson%20Floor%20Hinge/ciP108495450-1.jpg)








/P102040430-1.jpg)