Beli patch cord lc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Optical Fiber OS 1/OS 2 Patch Cordatribut:
- Color: Yellow
- Incombustibility: Riser
- Type: OS1/OS2
- Number of Cores: 2
- Outer Diameter (mm): 1.6
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm (Multimode)
- Zipcord Type: Duplex
- NETVIEL Patch Cord FC-FCDeskripsi:Patch Cord FC-FC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: FC
- Connector Type on Second End: FC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um OM3, 2 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm OM3 (Multimode)
- Zipcord Type: Duplex
- Panduit Optical Fiber OM 3 Patch Cordatribut:
- Incombustibility: Riser
- Number of Cores: 2
- Color: Aqua
- Operating Temperature Limits (°C): -20 to 70
- Panduit NetKey Fiber Multi Mode LC to SCDeskripsi:NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with1.6mm jacketed cable.atribut:
- Fiber Type: OM3
- Installation Temperature (°C): -10 to 60 (14 to 140°F)
- Resistance Properties: Flame-Resistant
- Cable Color: Aqua
- Environment: Indoor
- Standards Met: TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
- Body Style: Duplex
- Boot Color: Aqua
- Connector: LC Duplex (Type1); SC Duplex (Type2)
- Fiber Diameter (µm): 50
- Flammability Rating: LSZH
- Maximum Connector Insertion Loss (dB): 0.3
- Minimum Connector Return Loss (dB): 26
- Number of Fibers: 2
- Operating Temperature (°C): -10 to 60 (14 to 140°F)
- Outer Diameter (mm): 1.6 (0.06inch)
- Part Features: Riser rated patch cords support installations that require this flame rating in specific environments
- Product Type: Fiber Optic Patch Cord
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- NETVIEL Patch Cord SC-LCDeskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- TRIPP LITE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 3.0 @ 850 Nanometers
- Bandwidth (Gbps): 1; 10
- Clad Dimension (micron): 125
- Core Diameter (micron): 62.5
- Fiber Count: 2
- Fiber Material: Glass
- Fire Rating: Riser
- Jacket Color: Orange
- Jacket Material: PVC
- Maximum Distance (dB/km): 3.0 @ 800nm
- Mode: Multi-Mode
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Patch Cord Color: Orange
- Standards: FDDI; REACH; RoHS Compliant
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- BELDEN Patch Cord LC-SC DuplexDeskripsi:Patch Cord LC-SC Duplex Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- Panduit Optic Fiber Patch Cordatribut:
- Color: Aqua
- Number of Cores: 2
- Working Temperature Range (°C): -20 to 70
- Panduit Optical Fiber OM 3 Patch Cord Both Ends LCatribut:
- Number of Cores: 2
- Incombustibility: Riser
- Color: (Cable) aqua
- Cable Length (mm): 1.6
- Minimum Bending Radius (mm): 32
- Operating Temperature Limits (°C): -20 to 70
- Outer Diameter (mm): 1.6
- Return Loss (dB): 26
- Type: OM3
- NETVIEL Patch Cord SC-FCDeskripsi:Patch Cord SC-FC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: FC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Panduit NetKey Patch CordDeskripsi:NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.atribut:
- Sub Brand: NetKey
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um OM4, 2 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm OM4 (Multimode)
- Zipcord Type: Duplex
Daftar Harga patch cord lc Terbaru March 2026
| Panduit Optical Fiber OS 1/OS 2 Patch Cord | Rp369.900 |
| NETVIEL Patch Cord LC-LC | Rp409.900 |
| NETVIEL Patch Cord LC-LC | Rp399.900 |
| NETVIEL Patch Cord FC-FC | Rp299.900 |
| NETVIEL Patch Cord LC-LC | Rp599.900 |
| Panduit Optical Fiber OM 3 Patch Cord | Rp1.299.900 |
| Panduit NetKey Fiber Multi Mode LC to SC | Rp239.900 |
| BELDEN Patch Cord LC-LC Duplex | Rp279.900 |
| INTERLUC Cable Fiber Optic | Rp92.900 |
| NETVIEL Patch Cord SC-LC | Rp389.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)