StarTech.com Optical Fiber Cable/OS2 Single Mode/LC-SC/2-Core/100Gb/Yellow/Optical Jumper Cable (Kabel Fiber Optik)
#Grup produk P113626504
Spesifikasi
| Cable Outer Diameter (mm) | 2 |
|---|---|
| Color | yellow |
| Connector Shape | LC Connector - SC Connector |
| Fiber Type | Single mode |
| Number of Cores | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OS2 Fiber Optic Cable: Single-mode OS2 fiber optic cable is resistant to electromagnetic interference (EMI) and compatible with 100G networks. Coarse wavelength division multiplexing (CWDM) technology covers the 1260-1625nm wavelength range, providing higher channel isolation over long distances. High-quality construction: LC/SC-UPC termination provides better return loss than PC polish. Connectors are numbered and color-coded to indicate polarity. Bend-resistant fiber core with aramid-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding the industry standard. Excellent compatibility: This single-mode fiber optic patch cord supports 100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers, switches, and data center equipment.
For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding the industry standard. Excellent compatibility: This single-mode fiber optic patch cord supports 100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers, switches, and data center equipment.
For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.
Feature
OS2 Fiber Optic Cable: Single-mode OS2 fiber optic cable is resistant to electromagnetic interference (EMI) and compatible with 100G networks. Coarse wavelength division multiplexing (CWDM) technology covers the 1260-1625nm wavelength range, providing higher channel isolation over long distances. High-quality construction: LC/SC-UPC termination provides better return loss than PC polish. Connectors are numbered and color-coded to indicate polarity. Bend-resistant fiber core with aramid-reinforced jacket. Minimum bend radius of 10mm.Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding the industry standard. Excellent compatibility: This single-mode fiber optic patch cord supports 100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers, switches, and data center equipment.
Use
For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e0P113626504-12.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
