Beli panel meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHIMPO Panel MeterDeskripsi:These tachometers install into equipment racks and panels and provide a visual readout of the speed of a rotating piece of equipment. They are commonly used in laboratories for research and manufacturing for quality assurance testing.atribut:
- Minimum Speed (rpm): 0.4
- Maximum Speed (rpm): 999999
- RPM Resolution: 0.00001
- Number of Digits: 6
- DIN Size: 1/8
- Cutout Height (inch): 1-3/4
- Cutout Width (inch): 3-5/8
- Digital Display Screen Type: LED
- Input Voltage (V): 85 to 264 AC
- Non Brand Analog Panel Meteratribut:
- UNSPSC: 41113601
- Accuracy: +/-1.5% Full Scale
- Case: 10% Glass Filled Polycarbonate
- Case Style: Rish Vista
- Includes: Mounting Template and Mounting Screws
- Standards: UL
- Window: Polycarbonate
- Mother Tool Digital Panel Meter ModuleDeskripsi:Built-in digital panel meter module.atribut:
- Type: MT-321V auto range
- Mass (g): About 45
- Power Supply: DC3V
- Display: 3 3/4 LCD, character height 13 mm, maximum display 3200 bar graph included
- Range: DC:±300mV/±3V/±30V/±300V/±1000V, AC:3V/30V/300V/500V
- Board Dimensions (mm): 80x53
- JENCO Panel MeterDeskripsi:Panel Meter J, K, Kb, RTD, T Th, Single Probe, Temperature, P = LCD
- RED LION Digital Panel Meters LED (Display Indikator)Deskripsi:DC voltage digital panel meters verify the voltage, or power potential, on a battery or alternator. They can test equipment while in use to troubleshoot whether a voltage drop is below ideal parameters. These panel meters are commonly used in automotive or solar applications to check the power drawn to an inverter or other DC device like a cell phone or laptop.atribut:
- UNSPSC: 41113601
- Legrand Thermostat for Electric Floor Heating Arteoratribut:
- IP Protection: IP30
- Number Of Modules (Module System): 1
- Depth (mm): 47
- Storage Temperature (°C): -10-70
- Operating/Setting Temperature (°C): 0-40
- Height (mm): 45
- Width (mm): 45
- Fort Watt Meter AnalogDeskripsi:3phase/4 wire, 400V, 3 CT/5A, Unbalanceatribut:
- Class: 1.5
- Size (mm): 96x96
- OMRON Soft coveratribut:
- Product Code: Y92A2005F
- Family Type: BUHIN
- FLUKE Probe Arus Fleksibel (Flexible Current Probes) (Probe Kumparan Fleksibel)Deskripsi:Be Ready for AnythingThe Fluke iFlex flexible current probes expand the measurement range of the select Fluke meters to 2500 A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.atribut:
- Cable Length (m): 1.8
- Safety Conformance: IEC 61010-2-032 CAT III 1000 V / CAT IV 600 V
- AC Current Range (A): 2500
- AC current resolution (A): 0.1
- AC Current Accuracy (%): 3 ±5 digits
- Frequency Range (Hz): 500
- External Magnetic Field Rejection (dB): 40
- Frequency Accuracy (Hz): 0.5 ±5 digits
- Frequency Resolution (Hz): 0.1
- Garmin GPS 73atribut:
- Display Type: 4 Level Gray LCD
- Screen Size (cm): 1.4x2.1
- Display Resolution (pixels): 128x160
- Battery Type: 2AA
- Waypoints/Favorites/Locations: 1000
- Battery Life (hour): 18
- Navigation Track Log: 10,000 Locations; Save 200 Routes
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Fort Watt Meter DigitalDeskripsi:AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
- CIRCUTOR Watt MeterDeskripsi:- Class 1.5- Moving coil with built in electronic converter- Untuk 400V skalanya adalah setengah rasio CT- Scale 90°- Jumlah terminal : Tipe WTC A : 7 terminal dari 4 terminal CT (R,T) 3 terminal (R,S,T), Tipe WTC AN : 10 terminal terdiri dari 6 terminal CT (R,S,T) terminal (R,S,T) dan 1 terminal Netral.- 3P-4W; 3T; 400V
- GAE WattmeterDeskripsi:All Instruments comply with IEC 60051 for performance, accuracy and overloadsatribut:
- Connection: 3 Phase 4 Wire
- Rated Voltage (V): 380
- Class: 1.5
- Frame Size (mm): 96x96
- Internal Consumption Current Path (W/VA): 0.5/0.5
- Internal Consumption Voltage Path (W/VA): 1.75/22
- System: Moving Coil Electronic Frequency Measurement
- TRUSCO Wedge Lock WasherDeskripsi:- It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screwsatribut:
- Mass (g/pack): 7.0
- Nominal Diameter: NL5 (M5)
- Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)Deskripsi:Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produkatribut:
- Dimensions (cm): 16x7x3.5
- Power Consumption of The Power Meter Monitor (W): 0.5
- Frequency Display (Hz): 0 - 9999
- Operating Current (A): 16 MAX
- Current Display (A): 0.000 - 65.000
- Material: ABS Plastik
- Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
- Timing Display Range: 0 Second - 9999 Days
- Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
- Voltage (V): 230 (AC)
- Voltage Display Range (V): 0 - 9999
- Wide Voltage Range (V): 180 - 250 AC
Daftar Harga panel meter Terbaru October 2026
| SHIMPO Panel Meter | Rp8.599.900 |
| Non Brand Analog Panel Meter | Rp889.900 |
| Mother Tool Digital Panel Meter Module | Rp699.900 |
| JENCO Panel Meter | Rp3.999.900 |
| RED LION Digital Panel Meters LED (Display Indikator) | Rp9.399.900 |
| Legrand Thermostat for Electric Floor Heating Arteor | Rp5.299.900 |
| Fort Watt Meter Analog | Rp789.900 |
| Panasonic Condenser for Indicator Switch (Kondensator Sakelar Lampu Indikator) | Rp12.900 |
| OMRON Soft cover | Rp169.900 |
| FLUKE Probe Arus Fleksibel (Flexible Current Probes) (Probe Kumparan Fleksibel) | Rp7.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/qwP112368968-1.jpg)


/3yP103221142-1.jpg)

%20(Probe%20Kumparan%20Fleksibel)/onP106956887-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Garmin%20GPS%2073/6zP108582251-1.jpg)
/p3P107723903-1.jpg)





/qbP107923947-1.jpg)
/0vP103844031-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)