Beli paku tembak angin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Coil Nailer For Wooden Package and Pallet
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  2. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  3. MILWAUKEE Nail Gun
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  4. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp4.299.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  5. INGCO Cordless Brad Nailer
    Mulai

    Rp2.399.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  6. TEKIRO Mesin Paku Tembak
    Mulai

    Rp489.900

    TEKIRO Mesin Paku Tembak
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  7. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  8. TCH Paku Tembak Seri F
    Mulai

    Rp20.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  9. INGCO Air Brad Nailer
    Mulai

    Rp399.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  10. MILWAUKEE Staple Gun
    Mulai

    Rp5.499.900

    MILWAUKEE Staple Gun
    Deskripsi:
    These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Series: M12 Redlithium
    • Overall Length (inch): 7 1/4
    • Overall Width (inch): 2 1/2
    • Series: M12
    • Clinch Direction: None
    • Features: Adjustable Belt Hook, Compact and Ergonomic Design
    • Firing Mode: Combination
    • For Staple Leg Length (inch): 1/4 to 9/16
    • For Staple Type: Crowned
    • For Staple Width (inch): 3/8
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/4
    • Power Source: Cordless
    • Standards: UL Listed
    • Staple Capacity: 89
  11. PROFAST Smooth Nails
    Mulai

    Rp1.099.900

  12. STANLEY Brushed Finish Nailer
    Mulai

    Rp2.899.900

    STANLEY Brushed Finish Nailer
    Deskripsi:
    LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.
    atribut:
    • Voltage (V): 20
    • Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
  13. TEKIRO Mesin Staples Tembak
    Mulai

    Rp489.900

    TEKIRO Mesin Staples Tembak
    Deskripsi:
    Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mm
    atribut:
    • Size (mm): 11.2x10-30
    • Material: Aluminium
    • Dimension 2 (mm): 191
    • Dimension 1 (mm): 234
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 172
  14. PROFAST Screw Nails
    Mulai

    Rp1.199.900

  15. Snowman Spidol Papan Tulis BG-12
    Rating:
    100% of 100
    (56)
    Mulai

    Rp7.900

    Snowman Spidol Papan Tulis BG-12
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
  16. BITEC Tacker
    Mulai

    Rp709.900

  17. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp6.899.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
Daftar Harga paku tembak angin Terbaru March 2026
KRISBOW Mesin Paku Tembak MediumRp639.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
Makita Pneumatic NailerRp949.900
MILWAUKEE Nail GunRp9.999.900
BOSTITCH Air-Powered Nail GunRp4.299.900
INGCO Cordless Brad NailerRp2.399.900
TEKIRO Mesin Paku TembakRp489.900
Euro Nail GunRp469.900
TCH Paku Tembak Seri FRp20.900
INGCO Air Brad NailerRp399.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)