Beli paku ramset di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAMSET Powder-Actuated GunDeskripsi:Powder-actuated nail guns use an explosive gunpowder charge to drive pins into concrete, steel, and hard backing materials. The charge is fed into the tool and set off when the trigger is pulled and the nose of the tool is pressed against the work surface. OSHA regulations require training and certification for employees who use powder-actuated tools and charges.atribut:
- UNSPSC: 27112716
- Application: Attach Curtain Wall and Other Clips to Concrete; Attach Drywall Track to Concrete; Attach Sill Plate to Concrete
- Caliber: 0.27
- Charge Actuation: Automatic Piston Return
- Charge Style: Strip
- Collation Style: Bulk
- Compatible Charge Colors: Green; Red; Yellow
- Compatible Charge Levels: 1; 2; 3; 4; 5
- Duty Rating: General Duty
- For Max. Pin Length - with Washer (inch): 3
- For Max. Pin Length - without Washer (inch): 2 1/2
- For Pin Diameter (in): 313/1000
- For Use On: Concrete; Metal; Steel; Wood
- Handle Material: Aluminium
- Housing Material: Aluminium
- Muzzle Diameter (inch): 9/16
- Operation Mode: Trigger
- Overall Height (inch): 5 3/4
- Overall Length (inch): 13 1/4
- Overall Width (inch): 2
- Power Source: Powder Actuated
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- RAMSET Hollow Wall Anchoratribut:
- Size: M4
- Wall Thickness (mm): 6-10
- Hole ⌀ (mm): 8
- Recommendation Load on 10mm Plasterboard (kN): 0.12
- INGCO 2 In 1 Combo Air Brad NailerDeskripsi:INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Anginatribut:
- Load Capacity (pcs): 100
- Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
- Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
- Staple Crown (mm): 5.7
- Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
- Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
- METABO Cordless Drywall ScrewdriverDeskripsi:The specialist for gypsum plasterboards in drywall construction situations: high torque for even faster productivityCompact and light design for comfortable one-hand operationPrecise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutchRobust screwdriver magazine for applying screws accurately in quick succession; can be removed without toolsStandard 50-screw strips can be usedMagazine for processing screws with a length of 25-55 mm with max. shaft Ø of 5 mm and max. screw head Ø of 9.5 mmDepth guide can be fully removed for inspection during operationVariospeed (V) Electronics for working at customised speeds to suit various application materialsIntegrated working light to illuminate the contact areaHandy belt hook, can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Screwdriver magazine SM 5-55Phillips screwdriver bit, size 2/25 mm2 Phillips screwdriver bits, size 2/176.5 mmBelt hook2 Li-Power battery packs (18 V/2.0 Ah)Charger ASC 55 "AIR COOLED"Plastic carry caseCharger ASC 55 "AIR COOLED"Plastic carry caseDepth guideMagnetic bit holder 1/4" (6.35 mm)atribut:
- Uncertainty of Measurement K (dB(A)): 3
- Bit Retainer: Hexagon recess 1/4inch (6.35mm)
- Battery Voltage (V): 18
- Battery Pack Capacity (Ah): 2x2
- Maximum Torque Soft (N m): 5
- No Load Speed (rpm): 0-6000
- Sound Level (dBA): 86
- Sound Pressure Level (dBA): 75
- Type of Battery Pack: Li-Power
- TOTAL Brad Naileratribut:
- Fastener Gauge (mm): 18-gauge (GA18): 1.25x1.0
- Working Pressure (Bar): 4-7(60-100psi)
- Capacity of Magazine (Pcs): 100
- Air inlet: 1/4inch Nitto Style-Fitting
- Max. Nail Size (mm): 10-30(F10-F30)
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- monotaro.id Dynabolt SS 304atribut:
- Material: SS 304
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- TCH Stabler Tembak Seri 4JDeskripsi:Cocok untuk berbagai pekerjaan Furniture.atribut:
- Width (mm): 4
- Thickness (mm): 0.90
- Material: Galvanized Steel
Daftar Harga paku ramset Terbaru January 2026
| KAPUSI Paku Mesiu Ramset | Rp229.900 |
| TOTAL Isi Paku Tembak | Rp41.900 |
| RAMSET Powder-Actuated Gun | Rp12.999.900 |
| MILWAUKEE Nail Gun | Rp9.999.900 |
| TCH Paku Tembak Seri F | Rp20.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp639.900 |
| RAMSET Hollow Wall Anchor | Rp15.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| INGCO 2 In 1 Combo Air Brad Nailer | Rp639.900 |
| NRT-PRO Mesin Paku Tembak | Rp219.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




































































































































































/7xP105638285-2.jpg)