Beli paket sound system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Platinum Keramik Keramik Lantai 50x50 Sydney Series (Floor Tile)atribut:
- Size (cm): 50×50
- Finish: Glossy
- ROMAN TILE Granit Hard Rock dTamboraDeskripsi:dTambora 30x30 cm is the newest collection of RomanGranit which is included in the HARDROCK category. Comes with a thickness of 20 mm, HARDROCK products also undergo a rectified process and are produced using the Colored Body technique. dTambora with natural rock motifs appears with random effects and is available in 3 tonality gray colors: dTambora Perla TGT338550CR, dTambora Grigio TGT338551CR, and dTambora Charcoal TGT338552CR.atribut:
- Size (cm): 30x30
- Motive: dTambora
- Tile Category: Hard Rock
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 4
- Slip Resistance: R-12
- Surface Texture: Structured
- TOA Speaker SystemDeskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Habitat Keramik Gol.1Deskripsi:Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Philips Lampu LED Downlightatribut:
- Color: Neutral White
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- Philips Functional DownlightDeskripsi:Tampak menarik saat lampu menyala ataupun mati, Philips LED donwlight ini adalah produk yang sempurna untuk interior rumah Anda, menawarkan cahaya yang nyaman di mata.atribut:
- Color: White
- Color Rendering Index (CRI): 80
- Especially Designed For: Functional
- Lifetime Up to (hour): 15000
- LED: Yes
- Adjustable Lamp Head: No
- Electric Socket: 220-240
- Ip Code: IP20
- Light Beam Angle (degree): 110
- Material: Plastic
- SONY High Power Audio System with BLUETOOTH TechnologyDeskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Philips Essential Smart Bright LED Down Lightatribut:
- Light source replaceable: No
- Input Frequency (Hz): 50 or 60
- Color: White
- Constant light output: No
- Dimmable: No
- Driver included: Yes
- Housing Material: Metal–Plastic
- Optic Material: Polycarbonate
- KURITA Air Duster GunDeskripsi:-Best selling commodity with standard air gun.-The flow rate can be adjusted with a nozzle. -For general cleaning work. -Surface Treatment (chrome plated finishing)
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- ACOURETE Panel Peredam SuaraDeskripsi:Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.atribut:
- Type: Acoustics Fabric Panel
- Color: Beige
- Material: Plywood, Accourete Fiber 300
- Finishing: Fabric
- Mounting: Wall and Ceiling
Daftar Harga paket sound system Terbaru March 2026
| Philips Downlight LED | Rp119.900 |
| Platinum Keramik Keramik Lantai 50x50 Sydney Series (Floor Tile) | Rp75.900 |
| ROMAN TILE Granit Hard Rock dTambora | Rp189.900 |
| TOA Speaker System | Rp9.099.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Habitat Keramik Gol.1 | Rp129.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Philips Lampu LED Downlight | Rp72.900 |
| CF Audio Equalizer | Rp14.999.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/7gP108362268-1.jpg)


/9cP103222336-1.jpg)






/8lP103222309-1.jpg)


/48P103220152-1.jpg)


/9lP103222345-1.jpg)