Beli paket cctv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Kamera CCTV (Kamera Pengaman)
    Mulai

    Rp779.900

    Panasonic Kamera CCTV (Kamera Pengaman)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  2. Uniview Kamera CCTV
    Mulai

    Rp189.900

    Uniview Kamera CCTV
    atribut:
    • Lens Mount: M12
    • Exposure Mode: 4 Modes: Global (Default), BLC, HLC, DWDR
    • Flip: Supports 180° Horizontal Flip, 180° Vertical Flip.
    • Illumination Distance (m): 20
    • Life Time (hour): ‰¥60000
    • WDR: DWDR
    • White balance: 2 Modes: Auto (Default), Manual
  3. Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.999.900

    Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Deskripsi:
    These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
  4. Uniview DVR
    Mulai

    Rp829.900

    Uniview DVR
    atribut:
    • Size (mm): 260×226×47
    • Audio Compression: G.711U
    • Audio Input: 1-ch, RCA
    • Audio Output: 1-ch, RCA
    • Browser: IE (IE10/11), Firefox (Version 52.0 And Above), Chrome (Version 45 And Above), Edge (Version 79 And Above) For Windows
    • Protocols: TCP/IP, P2P, UPnP, DHCP, HTTP, HTTPS, DNS, DDNS, SMTP
    • Remote Users: 128
    • Two-way Audio: 1-ch, RCA
  5. Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator
    Mulai

    Rp1.999.900

    Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator
    atribut:
    • Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
    • Effective Pixels: 1936 (H) x 1097 (V)
    • Max. IR Distance (m): 30
    • Digital Noise Reduction: 2D
    • White balance: Auto
    • Focal Length (mm): 2.7-12
    • Lens Type: M12
    • Power: DC 12V±25%
    • External Case: Metal
    • Maximum Power Consumption (W): 2.5
  6. Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P
    Mulai

    Rp56.900

    Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P
    Deskripsi:
    Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahan
    atribut:
    • Diameter (mm): 44
    • Height (mm): 24
    • Resolution: 1920 x 1080 @ 30 FPS
    • Camera Sensors: 2 MP
    • External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
    • Camera Angle (°): 150
    • Material: Plastik
    • Video Formats: AVI
  7. Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    Mulai

    Rp189.900

    Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  8. Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    Mulai

    Rp3.199.900

    Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  9. Bardi Kamera CCTV
    Mulai

    Rp549.900

    Bardi Kamera CCTV
    Deskripsi:
    BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.
    atribut:
    • Wireless (Ghz): 2.4 (Wifi)
  10. Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    Mulai

    Rp569.900

    Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    atribut:
    • Scanning System: Progressive
    • Ingress Protection: IP67
  11. Panasonic Network Disk Recorder
    Mulai

    Rp7.899.900

    Panasonic Network Disk Recorder
    atribut:
    • Video Compression: H.264 / MJPEG
    • Record Mode: Manual, Schedule {Regular (Continuous), VMD, Alarm}, Stop
    • Power: DC12 V / 4 A (For main unit), DC48 V / 1.04 A (For PoE), NVR : 30 W (without HDD), PoE : Max 25.5 W for single port
Daftar Harga paket cctv Terbaru March 2026
Panasonic Kamera CCTV (Kamera Pengaman)Rp779.900
Panasonic HD Analog Digital Video RecorderRp3.099.900
Uniview Kamera CCTVRp189.900
Konno Eagle Toe Lift Jack (Dongkrak Botol)Rp13.999.900
Uniview DVRRp829.900
Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR IlluminatorRp1.999.900
Taffware Mini WiFi IP Camera CCTV Wide Angle 1080PRp56.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
Dahua Kamera CCTV Seri HAC (Kamera Pengaman)Rp189.900
Panasonic Kamera CCTV Seri E (Kamera Pengaman)Rp3.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait