Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Image Sensor1/2.9\" 2.0 Mega Pixels CMOS
Effective Pixels1936 (H) x 1097 (V)
Max. IR Distance (m)30
Digital Noise Reduction2D
White balanceAuto
Focal Length (mm)2.7-12
Lens TypeM12
PowerDC 12V±25%
External CaseMetal
Maximum Power Consumption (W)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High-performance CMOS image sensor.
- Support 1080p@25fps (PAL)/ 30fps (NTSC)
- Support 75-3 coaxial cable (Belden 9259 or equivalent) transmission up to 500m.
- High speed & long distance real-time transmission.
- Support ICR for day time and night time operation.
- Support auto exposure, auto white balance, auto electronic shutter and auto gain function.
- Support DC12V power supply.
- IP66 compliance.

Ulasan Produk

Tidak ada ulasan