Beli painting masking tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAMOI Masking Tape for Construction Paint (Lakban Kertas)Deskripsi:-Uses strong base material, and hard-to-break when peeling.-There is no floating and separation because of strong viscosity.-Excellent in straight line property, and good in sharp cutting.-For construction paint.atribut:
- Base Material: Japanese Paper
- Adhesive Materials: Acrylics
- Nichiban Lakban Kertas (Solasi / Selotip)Deskripsi:Usage:For masking of vehicle paint.atribut:
- Color: Mint Green
- Base Material: Japanese paper
- Tape Thickness (mm): 0.086
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 1.05
- Tensile Strength (N/10mm): 34.1
- Core Diameter (inch): 1
- Heat Resistance Temperature (°C): 120 (30 minutes)
- 3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip)atribut:
- Adhesive Strength (N/mm): 1/10
- Tensile Strength (N/mm): 29/10
- Continuous Use Temperature: 150 °C (30 minutes)
- Color: light blue
- Length (m): 18
- Adhesive: Acrylic
- Base Material: flat paper
- Elongation (%): 5
- Feature: Heat-resistant
- Heat Resistance Temperature (°C): 150 (30 minutes)
- Tensile Strength (N/10mm): 29
- Thickness (mm): 0.08
- Tesa Tape Lakban Kertas Finely Creped untuk Paint Spraying (Solasi / Selotip)Deskripsi:-The glue residues are hard-to-remain and excellent in general-purpose feature.-Stable physical properties is demonstrated in a use range of low to medium temperatures.-For vehicle coating.atribut:
- Color: White
- Thickness: 0.14mm
- Viscosity: 3.4N/10mm
- Tensile Strength: 38N/10mm
- Continuous Working Temperature: 100 degree C/30mins
- Adhesive Materials: Natural Rubber based
- Base Material: Crepe Paper
- Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)atribut:
- Color: Cream
- KAMOI Lakban Kertas untuk Coating Otomotif Kabuki S (Solasi / Selotip)Deskripsi:Usage:vehicle. for construction paint applicationatribut:
- Color: Yellow
- Base Material: Japanese paper
- Tape Length (m): 18
- Extensibility (%): 3.0
- Tape Thickness (mm): 0.1
- Adhesive: Acrylic
- Tensile Strength (N/15mm): 43.6
- Adhesive Power (N/10mm): 2.07
- St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip)Deskripsi:Masking tape SM0601 for applicable low temperature up to 60Degrees C such as holding, painting etc.atribut:
- Adhesion Categories: Middle
- Adhesive Type: Solvent Rubber
- Material: Crepe Paper
- KAMOI Lakban Kertas Musashi (Solasi / Selotip)atribut:
- Color: Yellow
- Base Material: Japanese paper
- Tape Length (m): 18
- Extensibility (%): 3.8
- Tape Thickness (mm): 0.086
- Tensile Strength (N/15mm): 60.0
- Adhesive Power (N/10mm): 2.20
- Heat Resistance Temperature (°C): 100(30 minutes)
- Nichiban Lakban Kertas (Solasi / Selotip)Deskripsi:-Developed for the needs in painting sites, optimum for better finishing.-Excellent in multi-layer use.-If it is heated, there is almost no floating, separation and glue residue.-For high level finishing of vehicle painting.atribut:
- Base Material: Japanese Paper
- SEKISUI Masking Tape Paper (Lakban Kertas / Solasi Kertas / Selotip)Deskripsi:It Is A Building Curing Tape Using Japanese Paper. Ideal For Masking In General Building Painting Or Sealing Construction.atribut:
- Base Material: Japanese Paper
- Adhesive Material: Rubber Type
- Thickness (mm): 0.1
- Length (m): 18
- Nitoms Masking Tape (Lakban Kertas / Solasi Kertas / Selotip)Deskripsi:-The excellent viscosity enables good fitting with adherends and wide use for aluminum sashes and glass, and others such as rough surfaces of concrete, mortar, PC plates and ALC plates.-Excellent in base material strength, and there is almost no tape breakage when peeling.-The line is excellent in straightness, it has less curl and meandering and can be finished finely.-For joint filler.atribut:
- Base Material: Japanese Paper
- Borneo Lakban Kertas (Solasi / Selotip)Deskripsi:Borneo Masking Tape Core BiruBorneo Masking Tape adalah jenis lakban tahan tekanan yang terbuat dari kertas tipis dan mudah sobek, dengan daya rekat, kekuatan tape, dan ukuran semuanya terjamin oleh Borneo sebagai produsen lakban terbaik di Indonesia.atribut:
- Color: Cream
- Tesa Tape Lakban Kertas Crepe (Solasi / Selotip)atribut:
- Color: Brown
- Material: Base material:Crepe paper, Adhesive:Rubber-based (Non-solvent)
- Length (m): 50
- Thickness (mm): 0.17
- Adhesive Strength: 4.7N/10mm
- Tensile Strength: 53N/10mm
- Tesa Tape Masking Tape for CurvesDeskripsi:-A tape that is difficult to remain adhesive.-It has very high flexibility and can be attached on the curved shape. -For masking on the curved part.atribut:
- Color: Beige
- Thickness: 0.375mm
- Viscosity: 4.5N/10mm
- Tensile Strength: 28N/10mm
- Stretch: 58%
- Heat Resistant Temperature: 60°C
- Adhesive Materials: Rubber
- Base Material: Crepe Paper
- Purpose of Use: For masking on the curved part.
- W x L: 19mmx25m
- Nichiban Adhesive Tape For Business (Solasi / Selotip)atribut:
- Tensile Strength: 42.3N/10mm
- Base Material: Cellophane
- Extensibility: 23%
- Adhesive Power: 4.00N/10mm
- Tape Length: 35m
- Thickness: 0.05micron
- AVON Masking Tape General Purpose (Lakban Kertas / Solasi Kertas / Selotip)Deskripsi:Avon General Purposemasking Tape withatribut:
- Length (m): 50
- Color: Cream
- Material: Crepe Paper
- Service Temperature Range (°C): 0 to 60
- KAMOI Masking Tape Big Boss (Selotip Kertas)Deskripsi:-Good hand cattability and light unwinding. A reliable tape able to surely be multi-layered and hard-to-remain glue residues.-Excellent heat resistance, water resistance, and weather resistance.-For vehicle coating.atribut:
- Color: Pink
- Thickness: 0.08mm
- Viscosity: 1.80N/10mm
- Tensile Strength: 36.7N/10mm
- Continuous Working Temperature: 100 degree C/30mins
- Adhesive Materials: Acrylics
- Base Material: Japanese Paper
Daftar Harga painting masking tape Terbaru October 2026
| KAMOI Masking Tape for Construction Paint (Lakban Kertas) | Rp109.900 |
| Nichiban Lakban Kertas (Solasi / Selotip) | Rp68.900 |
| 3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip) | Rp84.900 |
| Tesa Tape Lakban Kertas Finely Creped untuk Paint Spraying (Solasi / Selotip) | Rp69.900 |
| Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip) | Rp4.900 |
| KAMOI Lakban Kertas untuk Coating Otomotif Kabuki S (Solasi / Selotip) | Rp99.900 |
| St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip) | Rp29.900 |
| NACHI TAPE Masking Tape (Lakban Kertas / Solasi Kertas / Selotip) | Rp4.900 |
| KAMOI Lakban Kertas Musashi (Solasi / Selotip) | Rp99.900 |
| Nichiban Lakban Kertas (Solasi / Selotip) | Rp60.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q2P102782938-1.jpg)
/P102030493-1.jpg)
/5mP103628202-1.jpg)
/P102776414-1.jpg)
/ldP101545769-4.jpg)
/P102026434-1.jpg)
/2dP102176085-20.jpg)
/c9P102026441-4.jpg)
/paP102782910-8.jpg)
/P102236802-1.jpg)
/P102782901-1.jpg)
/njP105472847-1.jpg)
/bjP102005415-2.jpg)

/P102030431-1.jpg)
/b3P102064399-5.jpg)
/rbP102782983-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)