3M Lakban Kertas 2899 untuk Architectural Painting (Solasi / Selotip)

Sebelum PPN:
Rp84.900 - Rp109.900
Spesifikasi
Adhesive Strength (N/mm)1/10
Tensile Strength (N/mm)29/10
Continuous Use Temperature150 °C (30 minutes)
Colorlight blue
Length (m)18
AdhesiveAcrylic
Base Materialflat paper
Elongation (%)5
FeatureHeat-resistant
Heat Resistance Temperature (°C)150 (30 minutes)
Tensile Strength (N/10mm)29
Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adhesive strength that is easy to apply in summer and winter. It can also be used for baking painting. Application : For architectural painting. Holding / Bundling / General purpose. Various sealing masking.

Ulasan Produk

Tidak ada ulasan