Beli paint sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYOBI Paint Sprayer
    Mulai

    Rp1.199.900

  2. RYOBI Heat Gun (Hot Air Gun)
    Mulai

    Rp569.900

    RYOBI Heat Gun (Hot Air Gun)
    atribut:
    • Air flow: 250L/min or 500ml/min
    • Dual Temperature Switch: 400°C/600°C
    • Power: 2000W
  3. INGCO Cordless Spray Gun
    Mulai

    Rp569.900

    INGCO Cordless Spray Gun
    atribut:
    • Maximum Viscosity (din/s): 120
  4. Ohm Electric Cable Ties Releasable (Pengikat / Kabel Tis)
    Mulai

    Rp49.900

    Ohm Electric Cable Ties Releasable (Pengikat / Kabel Tis)
    Deskripsi:
    It can be easily removed and used repeatedly.
    atribut:
    • Material: PA66 / Nylon 66
    • Flame retardance: UL94V-2 (main raw material)
    • Standard Tensile Strength of Loop (N [kgf]): 222[22.6]
    • Minimum Temperature (°C): Installation: -20
    • Operating Temperature Range (°C): -40 to 85
  5. Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp289.900

    Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover)
    atribut:
    • Frame (AF): 30
    • Humidity (%RH): 85 or less
    • Electrical Durability: 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times
    • Insulation Resistance (MΩ): 100 or more (500V insulation resistance tester)
    • Mechanical Durability: 10000 times or more with 10 times opening/closing frequency with no power applied
    • Mounting Method: Surface mounting, IEC35mm rail mounting, mounting bracket mounting
    • Rated Impulse with Stand Voltage (kV): 2.5
    • Rated Insulation Voltage (V) : 250
    • Standard Ambient Temperature (°C): 40(T40)
    • Temperature Range (°C): -10 to 60
  6. Daikin Refrigerant
    Mulai

    Rp2.499.900

    Daikin Refrigerant
    Deskripsi:
    Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kilo
    atribut:
    • Flammability: Low
  7. Penguin Bleu Fiter Catridge PP
    Mulai

    Rp209.900

    Penguin Bleu Fiter Catridge PP
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Height (inch): 20
    • Flow (lpm): 75-95
    • Diameter (inch): 4.5
  8. TSUZUMI Airless Paint Sprayer
    Mulai

    Rp3.399.900

    TSUZUMI Airless Paint Sprayer
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
    • Maximum Pressure (bar): 200
    • Pressure Controlling: Mechanical
  9. Kenmaster Solder
    Mulai

    Rp17.900

  10. Graco Handheld Paint Sprayers
    Mulai

    Rp10.999.900

    Graco Handheld Paint Sprayers
    atribut:
    • Capacity (fl oz): 32
    • Speed: Variable
  11. Meiji Extension Spray Gun F110 Series
    65%
    Mulai

    Rp4.199.900

    Meiji Extension Spray Gun F110 Series
    Deskripsi:
    Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
  12. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  13. Strong Indonesia Bar Cutter
    Mulai

    Rp18.999.900

    Strong Indonesia Bar Cutter
    Deskripsi:
    Bar cutter STRONG merupakan pemotong baja tulangan yang digerakkan oleh tenaga listrik sehingga pemotongan dapat dilakukan dengan jauh lebih cepat dan hemat tenaga. Selain itu diameter baja atau besi yang dapat dipotong juga jauh lebih besar daripada pemotongan menggunakan gunting beton manual.- TRUE CAPACITY! Kapasitas mesin sesuai dengan spesifikasi- Pisau Bar Cutter STRONG terbuat dari bahan berkualitas tinggi dan dapat digunakan di keempat sisinya sehingga lebih ekonomis (memiliki 8 mata potong)- Menggunakan tenaga motor elektrik- Mudah dioperasikan (user-friendly) dengan keamanan yang terjaga
  14. TEKIRO Extractor Screwdriver Set (Tap Balik Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

    TEKIRO Extractor Screwdriver Set (Tap Balik Set)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  15. KRISBOW Set Alat Semprotan Cat Wadah Aluminium
    Mulai

    Rp1.499.900

    KRISBOW Set Alat Semprotan Cat Wadah Aluminium
    atribut:
    • Nozzle Size (mm): 1.8
    • Air Pressure (bar): 4
    • Cup Capacity (cc): 2000
    • Feed type: Suction
    • Dimensions (LxWxH) (cm): 33x23x16
    • Air Consumption (L/minute): 210
  16. KRISBOW Wadah Cat dengan Alat Semprotan Cat
    Mulai

    Rp6.199.900

    KRISBOW Wadah Cat dengan Alat Semprotan Cat
    atribut:
    • Nozzle Size (mm): 1.7
    • Air Pressure (bar): 3.5
    • Air inlet (inch): 1/4
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 312
    • Dimensions (LxWxH) (cm): 29.5x30x38
    • Tank Capacity (gal): 2.25
Daftar Harga paint sprayer Terbaru March 2026
RYOBI Paint SprayerRp1.199.900
RYOBI High Pressure WasherRp1.699.900
RYOBI Heat Gun (Hot Air Gun)Rp569.900
POWERTEC Bolt Type Shackle OmegaRp37.900
INGCO Cordless Spray GunRp569.900
Ohm Electric Cable Ties Releasable (Pengikat / Kabel Tis)Rp49.900
Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover)Rp289.900
Daikin RefrigerantRp2.499.900
Penguin Bleu Fiter Catridge PPRp209.900
TSUZUMI Airless Paint SprayerRp3.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)