Beli packing high temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaka Spirit Union Packing (Non Asbestos)
    Mulai

    Rp2.900

    Osaka Spirit Union Packing (Non Asbestos)
    Deskripsi:
    A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Tensile Strength (MPa): 11 ≤ F
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Material: Non-asbestos
    • Type: Union packing
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • Thickness (mm): 1.5
    • PH Value: 4-11
    • Compression Ratio (%): 7-17
    • Recovery (%): 40Min
    • Density (g/cm³): 1.5-1.7
    • Fluid Used: Water, sea water, hot water Each industrial pipe connection point
    • Maximum Temperature (°C): 150
  2. KLINGER Nonasbestos Union Packing
    43%
    Mulai

    Rp98.900

    KLINGER Nonasbestos Union Packing
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union coupling
    atribut:
    • Thickness (mm): 1.50
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  3. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  4. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  5. TRUSCO Non-Asbestos Union Packing
    Mulai

    Rp5.900

    TRUSCO Non-Asbestos Union Packing
    atribut:
    • Working Temperature Range: -100 to 150degrees
  6. CLEVER Polypropylene Mesh
    Mulai

    Rp1.199.900

    CLEVER Polypropylene Mesh
    Deskripsi:
    -Excellent in chemical resistance.-Can be used with up to 90°C.-For filtration of liquids and as a filter for removing foreign objects.
    atribut:
    • Purpose of Use: For filtration of liquids and as a filter for removing foreign objects.
  7. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  8. PAPYRUS Delivery Pack (Plastik Dokumen)
    Mulai

    Rp279.900

    PAPYRUS Delivery Pack (Plastik Dokumen)
    atribut:
    • Material: Polyethylene (PE)
    • Vertical (mm): 120
    • Horizontal (mm): 240
  9. TRUSCO Cardboard Case (5mm Thick)
    26%
    Mulai

    Rp60.900

    TRUSCO Cardboard Case (5mm Thick)
    Deskripsi:
    33
    atribut:
    • Finish Material: Danboru
    • Thickness: 5mm
  10. Everlasting Rope Graphite PTFE (Tali Packing)
    Mulai

    Rp129.900

  11. TBA Oil Packing
    Mulai

    Rp4.399.900

    TBA Oil Packing
    atribut:
    • Heat Resistance (°C): 260
    • Material: Aramid Paper
  12. Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series
    Mulai

    Rp4.900

    Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series
    Deskripsi:
    A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Flexibility: (No Break) F ≦ 12
    • Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Tensile Strength (MPa): 11 ≤ F
    • JIS Standard: K 6353 Rubber Standard for water supply
    • Material: Non-asbestos
    • Type: Packing for flange
    • Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
    • Characteristics: Oil resistance
    • Thickness (mm): 1.5
    • PH Value: 4-11
    • Compression Ratio (%): 7-17
    • Recovery (%): 40Min
    • Density (g/cm³): 1.5-1.7
    • Maximum Temperature (°C): 150
  13. Osaka Spirit Full Packing for Natural Rubber Flange
    Mulai

    Rp7.900

    Osaka Spirit Full Packing for Natural Rubber Flange
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compression Set (%): 22 (70°C, 22 h)
    • Type: Full packing for flange
    • Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
    • Main Ingredient: Natural rubber, SBR
    • Thickness (mm): 3
    • JIS Standard: K6380(AAD6040)
    • Elongation (%): 250
    • Bolt Hole Number: 4
    • Hardness (Durometer A): 63
    • Operating Temperature Range (°C): -50 to 70
    • Tensile Strength (kgf/cm²): 3
  14. Non Brand Packing Karet Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

Daftar Harga packing high temperature Terbaru October 2026
Osaka Spirit Union Packing (Non Asbestos)Rp2.900
KLINGER Nonasbestos Union PackingRp98.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
TRUSCO Non-Asbestos Union PackingRp5.900
CLEVER Polypropylene MeshRp1.199.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
PAPYRUS Delivery Pack (Plastik Dokumen)Rp279.900
TRUSCO Cardboard Case (5mm Thick)Rp60.900
Everlasting Rope Graphite PTFE (Tali Packing)Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)