Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Authorized Partner
Sebelum PPN:
Rp4.900 - Rp6.900
Spesifikasi
Flexibility(No Break) F ≦ 12
Pressure Resistance (MPa)(Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
Tensile Strength (MPa)11 ≤ F
JIS StandardK 6353 Rubber Standard for water supply
MaterialNon-asbestos
TypePacking for flange
FluidOil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
CharacteristicsOil resistance
Thickness (mm)1.5
PH Value4-11
Compression Ratio (%)7-17
Recovery (%)40Min
Density (g/cm³)1.5-1.7
Maximum Temperature (°C)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.

Dokumentasi Produk:


WARRANTY MonotaRO Private Brand
Warning
* Pressure and heat resistance temperature are inversely proportional to usage conditions. Avoid using in steam piping. For use with gas-based fluid, inner packing is recommended with a thickness of 1.5 mm or less. Also, please use paste together or tight

Ulasan Produk

Tidak ada ulasan

Halaman Terkait