Beli overhead crane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)atribut:
- Lifting Motor Frequency (Hz): 50
- Lifting Motor Rotary Speed (m/minute): 1440
- Running Motor Frequency (Hz/s): 50
- Running Motor Rotary Speed (m/minute): 1440
- KESTONE Travo Las Nantongatribut:
- Protection Class: IP21
- KITO Overhead Type Electric Low Noise Double Girder Saddle 3 TX S 21 M Standard Speedatribut:
- TRUSCO Number: 851-6048
- KITO Overhead Type Electric Low Noise Double Girder Saddle 3 TX S27 M Low Speedatribut:
- TRUSCO Number: 851-6049
- KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)atribut:
- Material: Load Chain: Special Alloy Steel
- KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Deskripsi:-Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
- KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)atribut:
- Dimension G (mm): 25
- Dimensions j (mm): 25
- Dimensions m (mm): 92
- Power Supply Single Phase (V): AC100 (50/60Hz)
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)atribut:
- Hand Chain (m): 3.5
- Load Chain (m): 3
- Rated Load (t): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Minimum Distance Between Hooks (mm): 600
- Standard Lift (m): 3
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- TOYO Hoist Electric Wire Rope Hoist (Katrol Elektrik)Deskripsi:Mengenal Fungsi Electric Wire Rope Hoist di Berbagai Bidang Pekerjaan IndonesiaHoist merupakan alat bantu lifting yang penting digunakan pada berbagai macam jenis industri sebagai alat pengangkat. Namun hoist sendiri memiliki beberapa tipe yang berbeda. Ada hoist yang menggunakan rantai sebagai penariknya namun ada pula yang menggunakan tali kawat seling atau yang sering dikenal dengan sebutan Electric Wire Rope Hoist. Ini merupakan hoist yang dianggap lebih mahal dibandingkan dengan chain hoist karena ada berbagai kelebihan.Perbedaan Chain Hoist dan Electric Wire Rope HoistBerbagai industri sekarang menggunakan hoist untuk mempermudah pemindahan maupun juga pengangkatan barang dengan cepat dan lebih efisien dari segi waktu. Electric Wire Rope Hoist merupakan salah satu alat bantu lifting yang paling sering terlihat selain chain hoist. Ini merupakan alat pengangkut yang ukurannya lebih besar dan digunakan untuk mengangkat beban yang begitu berat dan besar. Ini dikarenakan alat tersebut memang memiliki load kerja yang begitu tinggi.Sesuai dengan namanya, alat ini menggunakan tali kawat seling sebagai media untuk mengangkat dan bukan menggunakan rantai sehingga dianggap memiliki kelebihan dibandingkan dengan rantai bahkan harganya pun mahal. Alat ini juga menggunakan sumber daya listrik sebagai penggerak utamanya dan bukan dengan tenaga manual. Karena itulah, tidak semua orang bisa menggunakan alat ini dan hanya operator khusus saja yang berhak untuk mengoperasikan alat hoist untuk bekerja.Bagian Fitur Penting Electric Wire Rope Hoist dan FungsinyaSekarang banyak orang dan industri menggunakan Electric Wire Rope Hoist ini karena dinilai lebih praktis ditambah juga mempercepat seluruh pekerjaan. Hampir sama seperti versi chain hoist, alat ini juga memiliki beberapa tipe yang berbeda. Ada yang menggunakan listrik dengan tipe satu phase. Alat ini sangat cocok digunakan pada industri yang kecil seperti industri rumahan. Namun ada pula tipe tiga phase yang lebih cocok untuk digunakan pada industri yang skalanya lebih besar lagi.Apapun tipe yang digunakan, tetap saja alat ini memiliki fungsi utama untuk mengangkat maupun menurunkan barang. Ada beberapa bagian yang sangat penting dan vital dari hoist yang satu ini dan masing-masingnya memiliki fungsi yang berbeda antara lain:- Motor pengangkatIni merupakan sebuah motor mesin yang digunakan untuk mengoptimalisasi operasi getaran yang rendah dan juga tenang. Untuk mengangkat beban, maka motor yang digunakan adalah motor yang menggunakan rotor silinder dengan menggunakan sistem proteksi sehingga mampu melindungi mesin dari panas yang terlalu berlebihan.- Kipas pendingin motorIni merupakan fitur yang berbentuk kipas dan akan berputar sepanjang waktu ketika mesin hoist ini dinyalakan dan letaknya terpisah dengan motornya. Alat ini akan memberikan tingkat efisiensi yang tinggi berupa efek pendingin untuk bagian motor ketika sudah hampir mencapai limit dan merasa harus berhenti lebih dulu.- Gear BoxIni merupakan sebuah gearbox yang memiliki daya tahan sangat tinggi dan bisa menyesuaikan dengan material yang akan diangkat menggabungkan baja sehingga mampu untuk memberikan presisi yang tinggi ditambah dengan daya tahan dan solidaritas.- Brake systemAlat yang satu ini merupakan rem elektromagnetik yang dapat mengerem atau menghentikan dengan otomatis katrolnya jika terdapat kegagalan dalam sumbernya. Biasanya sistem brake ini dibuat dengan menggunakan lapisan asbes dibawah normal. Terdapat pula rem mekanik kedua yang merupakan bagian opsional jika rem sebelumnya gagal bekerja.- Tali kawat selingIni merupakan tali seling yang dibuat dari baja namun sangat fleksibel dan juga begitu tahan aus. Penggunaan dan pembuatan tali minimum ini sudah sesuai dengan standar seperti CNAA, CNS, JIS dan ISO. Standar ini menerapkan adanya kekuatan yang tinggi dari tali kawat baja galvanis ini.atribut:
- Size (txm): 5x9
- Lifting Motor (kW): 7.5
- Lift Speed (m/minute): 6.7
- Trolley Speed (m/minute): 21
- Ropes: 4 Ropes
- Rope Diameter (mm): 12
- Hoisting Motor Current (A): 15.6
- Hoisting Motor Power (kW): 7.5
- Hoisting Motor Rotation Speed (rpm): 1380
- Hoisting Motor Type: 5M5
- Hoisting Motor Voltage (V/F/Hz): 380/3/50
- I-Beam Type: 45a-63a
- Min Curve Radius (m): 3
- Trolley Motor Current (A): 2.2
- Trolley Motor Power (kW): 0.75
- Trolley Motor Rotation Speed (rpm): 1380
- Trolley Motor Voltage (V/F/Hz): 380/3/50
- Trolley Type: 5T5
- Wire Diameter (mm): 0.6
- Wire Rope Structure Form: 6x37-B
- KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet metaatribut:
- Standart Lift (m): 1.5
Daftar Harga overhead crane Terbaru October 2026
| KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai) | Rp6.499.900 |
| TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik) | Rp12.999.900 |
| KRISBOW Mechanical Tool Set (Perkakas Set) | Rp719.900 |
| KESTONE Travo Las Nantong | Rp4.999.900 |
| KITO Overhead Type Electric Low Noise Double Girder Saddle 3 TX S 21 M Standard Speed | Rp319.999.900 |
| KITO Overhead Type Electric Low Noise Double Girder Saddle 3 TX S27 M Low Speed | Rp409.999.900 |
| KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai) | Rp9.099.900 |
| KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai) | Rp8.599.900 |
| KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik) | Rp31.999.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/omP102173886-3.jpg)
/1xP108183069-1.jpg)
/m3P104574795-14.jpg)



/ldP105631769-1.jpg)
/P102790557-1.jpg)
%20(Katrol%20Rantai%20Elektrik)/P103045001-1.jpg)

/73P104627255-1.jpg)
/66P103459222-2.jpg)
/r9P105402981-1.jpg)
/doP101002492-2.jpg)
/r9P108182981-1.jpg)
/bnP111254419-2.jpg)
/2uP108183102-1.jpg)
/otP102173893-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)