KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Hand Chain (m)3.5
Load Chain (m)3
Rated Load (t)5
Finishing MaterialLoad Chain: Special Alloy Steel
Minimum Distance Between Hooks (mm)600
Standard Lift (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.
- A load chain of the world's highest level (breaking stress of 1000N/[[MM2]] or more) and outstanding brake performance.

Ulasan Produk

Tidak ada ulasan