Beli oven memmert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Memmert Laboratory Oven
    Mulai

    Rp52.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  2. Binder Universal Temperature Chambers without Ethernet Interface
    Mulai

    Rp51.999.900

    Binder Universal Temperature Chambers without Ethernet Interface
    Deskripsi:
    Benefits: : - Best energy efficiency on the market. - Excellent temporal and spatial temperature accuracy. - USB connection for recording data. - Temperature range up to 300°C. Important characteristics. - Temperature range: ambient temperature plus 5°C to 300°C. - Up to 30% lower Energy Consumption compared to conventional units on the market. - High temperature accuracy thanks to APT.line technology. - Natural convection. - Controller with LCD display. - Electromechanical control of the exhaust air flap. - 2 chrome-plated racks. - Stackable. - Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm. - Ergonomic handle design. - USB port for recording data.
    atribut:
    • Option Model: Standard
    • Power Frequency (Hz): 50/60
    • Temperature Range (°C): 300
    • Wall Clearance (mm): Back 160, Sidewise 100
  3. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  4. Ika Laboratories Laboratory Oven
    Mulai

    Rp60.999.900

    Ika Laboratories Laboratory Oven
    Deskripsi:
    IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certification
    atribut:
    • Air Outlet Port Diameter Inside (mm): 48
    • Heater Output Power (W): 2400
    • Input Power Standby (W): 2
    • Operating Area Inner Chamber (mm): 550x525x450
    • Permissible Ambient Temperature (°C): 5-40
  5. Binder Oven Pengeringan dengan RS 422 Interface
    Mulai

    Rp449.999.900

    Binder Oven Pengeringan dengan RS 422 Interface
    Deskripsi:
    Benefits: - Safety concept meets the DIN EN 1539-2010-08 standard- Short drying time with high temperature accuracy and defined ventilation- Silicone free and dust-free inner chamber- Replaceable fresh air cartridges are easy to change and ensure constant fresh air qualityImportant characteristics- Temperature range: room temperature plus 10 °C to 300 °C- APT.line preheating chamber technology- Controller with time-segment and real-time programming- 2 chrome-plated racks- Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating- Replaceable filter cartridge, Class M6- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422- Standard door gasket made from solvent-resistant FKM for use at up to 200 °C- Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °C
    atribut:
    • Art No.: 9010-0292
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 12
    • Temperature Range (°C): 300
    • Nominal Power Output (kW): 2.9
    • Heating-up Time to 150°C (minute): 20
    • Housing Dimensions (DxHxW) (mm): 685x805x830
    • Interior Volume (L): 115
    • Internal Dimensions (DxHxW) (mm): 435x435x600
    • Load per Pack (kg): 30
    • Permitted Load (kg): 60
    • Phase (Nominal voltage): 1~
    • Power Frequency (Hz): 50/60
    • Rated Voltage (V): 230
    • Wall Clearance (mm): Back 160, Sidewise 100
  6. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  7. Memmert Lab Oven
    Mulai

    Rp129.999.900

    Memmert Lab Oven
    Deskripsi:
    UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 1040x720x600
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 30
    • Max. Number of Internals: 8
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 1224x1247x784
    • Voltage Electrical Load: 400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
    • Volume (L): 449
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  8. Mitutoyo Digital Thickness Gauge
    Mulai

    Rp5.599.900

    Mitutoyo Digital Thickness Gauge
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  9. Binder Vacuum Oven with RS 422
    Mulai

    Rp289.999.900

    Binder Vacuum Oven with RS 422
    Deskripsi:
    Series VD Vacuum drying chambers for non-flammable solventsBINDER’s VD series vacuum drying chambers deliver impressive performance through their precise temperature control and gentle drying. The patented expansion rack technology from BINDER also optimizes heat transfer. The shelves can be repositioned for flexible placement and the interior of the chamber is easy to clean.
  10. B-ONE Digital Oven
    Mulai

    Rp21.999.900

    B-ONE Digital Oven
    atribut:
    • Accuracy (°C): 1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 10-300
    • Timer (minute): 0-9999
  11. Carbolite Gero Laboratory Furnace
    Mulai

    Rp179.999.900

    Carbolite Gero Laboratory Furnace
    Deskripsi:
    The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.
    atribut:
    • Maximum Continuous Operating Temperature (°C): 1000
    • Maximum Temperature (°C): 1100
    • Thermocouple Type: K
  12. Memmert Lab Oven
    Mulai

    Rp119.999.900

    Memmert Lab Oven
    Deskripsi:
    UF260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
  13. BOSCH Built-in Oven
    Mulai

    Rp17.999.900

    BOSCH Built-in Oven
    atribut:
    • Type: Built-in
    • Number of Cavities: 1
    • Door Material: Glass
  14. Memmert Lab Oven
    Mulai

    Rp91.999.900

    Memmert Lab Oven
    Deskripsi:
    UN260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Adjustable Parameters: Temperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Door: fully insulated stainless steel door with 2-point locking (compression door lock)
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 640x800x500
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 20
    • Max. Number of Internals: 9
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 824x1183x684
    • Voltage Electrical Load: 230V, 50/60Hz approx. 3400W; 115V, 50/60Hz approx. 1800W
    • Volume (L): 256
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  15. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp319.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  16. B-ONE Soxhlet
    Mulai

    Rp4.899.900

  17. SATO Sigma II Thermohygrograph
    Mulai

    Rp23.999.900

    SATO Sigma II Thermohygrograph
    Deskripsi:
    Sato Thermohygrograph NSII-Q (as known as Sato Thermohygrograph SigmaII), Part no 7211-00, comes with all transparent acryl-resin made case provides a full view of the chart paper without opening the case
    atribut:
    • Clock: Quartz Clock: 1 Day, 7 Day And 32 Day, Easily Changeable By Toggle Of Speed Switch
    • Temperature Sensor: Aged Bimetal Strip
    • Humidity Sensor: Human Hair Bundle
    • Temperature Range (°C): -10 to 50
    • Humidity Range (%RH): 0-100
    • Temperature Accuracy (°C): ±1 (10-30), ±2 (other temperature within the measurement range)
    • Dimensions WxHxD (mm): 336x295x148
    • Humidity Chart Graduation (%): 1
    • Humidity Range (%): ± 3 (at 15 to 25 ºC, 20 to 95 %), ±5% (other condition within the measurement range)
    • Temperature Chart Graduation (°C): 1
  18. TP GIKEN Zahn-Viscosity Cup
    Mulai

    Rp6.499.900

    TP GIKEN Zahn-Viscosity Cup
    Deskripsi:
    This instrument measures the viscosity of paints, chemicals, pigments, and other liquids quickly and easily. It determines the viscosity of a cup of approximately 50cc by measuring the time it takes for a sample to flow out of the orifice.
    atribut:
    • Standard: ASTMD-1084
    • Orifice Diameter (mm): 4.3
    • Range (CP): 200-900
    • Dimensions (mm): About φ43 x 350
    • Flow Down Time (s): 20-65
  19. Robust Fume Hood
    Mulai

    Rp159.999.900

    Robust Fume Hood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
  20. Cosmos Oven
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Cosmos Oven
    Deskripsi:
    Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
Daftar Harga oven memmert Terbaru January 2026
Memmert Laboratory OvenRp52.999.900
Binder Universal Temperature Chambers without Ethernet InterfaceRp51.999.900
Memmert Universal Laboratory IncubatorRp38.999.900
Ika Laboratories Laboratory OvenRp60.999.900
Binder Oven Pengeringan dengan RS 422 InterfaceRp449.999.900
Memmert Laboratory OvenRp56.999.900
Memmert Lab OvenRp129.999.900
Mitutoyo Digital Thickness GaugeRp5.599.900
Binder Vacuum Oven with RS 422Rp289.999.900
B-ONE Digital OvenRp21.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)