Sebelum PPN:
Rp129.999.900 - Rp139.999.900
Spesifikasi
Altitude of Installation (m)Max. 2000 (above sea level)
Ambient Temperature (°C)+5 to +40
HousingRear Zinc-plated Steel
Humidity rhmax. 80 %, non-condensing
Interior Dimensions (mm)1040x720x600
Internals2 stainless steel grid(s), electropolished
Max. Loading of Chamber (kg)300
Max. Loading per Internal (kg)30
Max. Number of Internals8
Overvoltage CategoryII
Pollution Degree2
Setting Accuracy Temperatureup to 99.9°C=0.1/from 100°C=0.5
Temperature Sensor1 Pt100 sensor DIN class A in 4-wire-circuit
Temperature Setting Range (°C)+20 to +300
Textured Stainless Steel Casing Dimensions (mm)1224x1247x784
Voltage Electrical Load400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
Volume (L)449
Working Temperature Range (°C)at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Standard delivery Universal oven
The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website"

Ulasan Produk

Tidak ada ulasan