Beli oven lab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- QUINCY LAB Lab Oven and FurnacesDeskripsi:Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.atribut:
- Chamber Material: Aluminized Steel
- Convection Type: Gravity
- Door Material: Steel
- Housing Material: Powder Painted Steel
- Number of Doors: 1
- Number of Shelves: 2
- Programmable: No
- Temperature Accuracy (°F): ± 6
- Temperature Range (°C): Ambient 25 to 232
- Temperature Range (°F): Ambient +25 to 450
- Voltage (V): 115
- SH SCIENTIFIC Forced Convection Drying Ovenatribut:
- Air Circulation Type: Forced
- Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
- Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
- Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
- Fan Position: Rear
- Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
- Memmert Laboratory OvenDeskripsi:The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
- Pol-Eko Aparatura Drying Ovenatribut:
- Controller: Microprocessor PID
- Temperature Resolution Every … (°C): 0.1
- B-ONE Shieve Shaker Laboratory Vibrating (Mesin Pengayak Uji)atribut:
- Range (mm/mesh): 0.038-3/7-400
- Amplitudo (mm): < 5
- Diameter (mm): 200
- Maximum Test Sieve: 8 Layer
- Noise (dB): < 50
- Power (W): 150
- Timer (minute): 5-60
- Voltage (VAC/Hz): 220/50
- Ika Laboratories Laboratory OvenDeskripsi:IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certificationatribut:
- Air Outlet Port Diameter Inside (mm): 48
- Heater Output Power (W): 2400
- Input Power Standby (W): 2
- Operating Area Inner Chamber (mm): 550x525x450
- Permissible Ambient Temperature (°C): 5-40
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
- AS ONE Universal Shakeratribut:
- Shaking Width (mm): 40
- Memmert Lab OvenDeskripsi:UF260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
- Memmert Lab OvenDeskripsi:UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.atribut:
- Altitude of Installation (m): Max. 2000 (above sea level)
- Ambient Temperature (°C): +5 to +40
- Housing: Rear Zinc-plated Steel
- Humidity rh: max. 80 %, non-condensing
- Interior Dimensions (mm): 1040x720x600
- Internals: 2 stainless steel grid(s), electropolished
- Max. Loading of Chamber (kg): 300
- Max. Loading per Internal (kg): 30
- Max. Number of Internals: 8
- Overvoltage Category: II
- Pollution Degree: 2
- Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
- Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
- Temperature Setting Range (°C): +20 to +300
- Textured Stainless Steel Casing Dimensions (mm): 1224x1247x784
- Voltage Electrical Load: 400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
- Volume (L): 449
- Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- Labtare Drying OvenDeskripsi:Drying ovens are used across a wide range of industries, research and laboratories for simple applications. It ensures temperature stability and reproducibility for all your desired application needs. Used in Drying, Baking, Disinfecting, Sterilization, Laboratory, Research, Engineering, Industry, Thermostat storage, Heating Storage. Also known as Heating Oven, Laboratory Drying Oven.
- WANT Analytical BalanceDeskripsi:Analytical Balance 220g x 0.1 mg
- B-ONE Digital Ovenatribut:
- Accuracy (°C): 1
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 10-300
- Timer (minute): 0-9999
- Electrolux Oven Built-In (Pemanggang)Deskripsi:Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkanatribut:
- Size (cm): 60
- Carbolite Gero Laboratory FurnaceDeskripsi:The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.atribut:
- Maximum Continuous Operating Temperature (°C): 1000
- Maximum Temperature (°C): 1100
- Thermocouple Type: K
- JOAN LAB Moisture BalanceDeskripsi:- Multiple protections, more secure- Two calibration modes- High-efficiency halogen heating lamp- Multi-device printing, standard RS232 interfaceatribut:
- Actual Scale Dividing Value (mg): 1
- Verification Scale Dividing Value (mg): 10
- Moisture Test Accuracy (%): ±0.5 (sample ≥2g)
- Moisture Content Determines Readability (%): 0.02~0.1 (sample ≥2g)
- Analysis Method: Manual / Timing / Automatic
- Heating Temperature Settable Range (°C): 60~160 (adjust based on 1°C)
- Heating Time Set Range (minute): 0~99 (adjust based on 1min.)
- Maximum Capacity (g): 100
- Moisture Content Determination Range (%): 0~100
- Temperature Control Adjustment Tolerance (°C): ±1
Daftar Harga oven lab Terbaru October 2026
| QUINCY LAB Lab Oven and Furnaces | Rp27.999.900 |
| PRIO Oven | Rp12.999.900 |
| SH SCIENTIFIC Forced Convection Drying Oven | Rp94.999.900 |
| Memmert Laboratory Oven | Rp56.999.900 |
| Pol-Eko Aparatura Drying Oven | Rp70.999.900 |
| B-ONE Shieve Shaker Laboratory Vibrating (Mesin Pengayak Uji) | Rp45.999.900 |
| Ika Laboratories Laboratory Oven | Rp60.999.900 |
| Memmert Laboratory Oven | Rp68.999.900 |
| AS ONE Universal Shaker | Rp51.999.900 |
| Memmert Lab Oven | Rp119.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/cjP107855451-1.jpg)







/P102256965-1.jpg)


/P103056885-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)