Beli one way valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMC EA series One Way Valve (Check Valve)
    Mulai

    Rp70.900

    EMC EA series One Way Valve (Check Valve)
    atribut:
    • Series No.: EA: one-way valve
    • Working Medium: Clean air(After 40μm filteration)
    • Lubrication: Not required
    • Working Pressure (MPa): 0~0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): -5~60
  2. CM Foot Valve Socket End
    Mulai

    Rp26.900

    CM Foot Valve Socket End
    atribut:
    • Material: PVC
  3. ASTRO PRODUCTS One way valve
    Mulai

    Rp259.900

    ASTRO PRODUCTS One way valve
    atribut:
    • Body Material: Aluminium
    • Included Accessories: Hose clamp x 2
    • Overall Length (mm): 51
    • Suitable For: (Compatible hose) Inner diameter 5mm
  4. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  5. FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    Mulai

    Rp359.900

    FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    atribut:
    • Maritime Classification: See certificate
    • Ambient Temperature (°C): 10 - 60
    • Type Code: GRLA
    • Symbol: 991452
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Temperature of Medium (°C): -10 - 60
  6. STNC Check Valve
    6%
    Mulai

    Rp149.900

    STNC Check Valve
    Deskripsi:
    This series of product is a kind of one-way control valve. The medium through this valve can only flow in one way. It is in reasonable design and simple structure, with handsome shape and wide application.
    atribut:
    • Pipe Size: G1/2
    • Applicable Medium: Air
    • Applicable Pressure Range (MPa): 0.05~1.2
    • Medium Temperature (°C): -5~60
    • Diameter (mm): 15
    • Minimum Operating Pressure (MPa): ≥0.04
  7. CM Swing Foot Valve Flange End
    Mulai

    Rp1.099.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  8. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  9. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  10. Kitz Bronze Swing Check Valve 10K (O Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  11. RYUICHI Foot Valve PVC
    Mulai

    Rp22.900

    RYUICHI Foot Valve PVC
    atribut:
    • Material: PVC
  12. King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Deskripsi:
    Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.
    atribut:
    • Color: Gray
    • Material: PVC
    • Seat: EPDM, VITON, NBR
    • O-Ring: EPDM, NBR
  13. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  14. FESTO One-way Flow Control Valve GRLZ Series (Katup Kontrol Tekanan)
    Mulai

    Rp369.900

    FESTO One-way Flow Control Valve GRLZ Series (Katup Kontrol Tekanan)
    atribut:
    • Valve Function: Supply air flow control non-return function
    • Type of Mounting: Screw-in
    • Symbol: 991453
    • Temperature of Medium (°C): -10 - 60
    • Ambient Temperature (°C): 10 - 60
    • Adjusting Element: Slotted screw
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Maritime Classification: See certificate
    • Mounting Position: Any
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Operating Pressure for Entire Temperature Range (bar): 0.2 - 10
    • Tolerance for Nominal Tightening Torque (%): ± 10
    • Type Code: GRLZ
  15. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  16. CAMPBELL Check Valves
    Mulai

    Rp799.900

    CAMPBELL Check Valves
    Deskripsi:
    Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Cracking Pressure: 0.5
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 35
    • Mounting Orientation: Horizontal; Vertical
    • Seat Material: Bronze
    • Spring Material: Stainless Steel
    • Standards: ASTM B62
    • Valve Body Material: Brass
  17. ZUKI Valve Foot Socket (Foot Valve Soket)
    Mulai

    Rp95.900

    ZUKI Valve Foot Socket (Foot Valve Soket)
    Deskripsi:
    Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
  18. ARITA Foot Valve Connection
    Mulai

    Rp439.900

    ARITA Foot Valve Connection
    atribut:
    • Nominal Pressure (bar): PN 6
    • Seal Test Pressure (bar): 10
    • Strength Pressure (bar): 9
    • Suitable Medium: Water
    • Suitable Temperature (°C): <60
  19. King Da Jeng (KDJ) Foot Valve Flange End
    Mulai

    Rp999.900

    King Da Jeng (KDJ) Foot Valve Flange End
    atribut:
    • End Type: Flanged
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
Daftar Harga one way valve Terbaru October 2026
EMC EA series One Way Valve (Check Valve)Rp70.900
CM Foot Valve Socket EndRp26.900
ASTRO PRODUCTS One way valveRp259.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp219.900
FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)Rp359.900
STNC Check ValveRp149.900
CM Swing Foot Valve Flange EndRp1.099.900
Onda Check Valve (Katup Cek)Rp119.900
MILWAUKEE VALVE Check ValvesRp1.199.900
Kitz Bronze Swing Check Valve 10K (O Series)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)