Beli omron water level control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Liquid Level Control Relay (Leakage Relay Control)
    Mulai

    Rp1.299.900

    OMRON Liquid Level Control Relay (Leakage Relay Control)
    Deskripsi:
    Floatless level switch, plug-in, high functionality type, adjustable sensitivity, advanced operation, 11 pins, relay output, 100-240 VACFunctions : Conductive level control
    atribut:
    • Cable Length (m): 4000
    • Installation Type: Socket
    • Terminal: Plug-in
    • Size (mm): 41
    • Supply Voltage AC (V): 100-240
    • Body Color: Black
    • Contact description: 2 x SPDT
    • Number of Inputs for Electrodes: 3
    • Output Type: Relay
  2. Fort Water Level Control
    Mulai

    Rp119.900

    Fort Water Level Control
    Deskripsi:
    For 1 water tank
    atribut:
    • Frequency (Hz): 50/60
  3. BluePoint 3/8inch Long Sockets
    Mulai

    Rp42.900

    BluePoint 3/8inch Long Sockets
    Deskripsi:
    - Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards
    atribut:
    • Length: 64mm
  4. Fort Power Meter / Digital Multifunction Meter
    Mulai

    Rp439.900

    Fort Power Meter / Digital Multifunction Meter
    atribut:
    • Number of Phase: 3Phase
    • Voltage Range (V): 0-450 AC
    • Ampere Range (A): 0-9999/5/1
    • Frequency Range (Hz): 45-65
    • Operating Power (V): 200-240 AC
    • Number of Wire: 4wire
    • Size: 96x96
  5. DV Water Level Control
    Mulai

    Rp299.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  6. OMRON Switch Without Float (Base Type)
    Mulai

    Rp3.099.900

    OMRON Switch Without Float (Base Type)
    Deskripsi:
    Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance- Easy maintenance with building-block Relay Units.- Easy identification of operating status with LED operation indicator.- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments. Control Application: Automatic water supply and drainage with abnormal water increase alarm.
    atribut:
    • Rated Voltage (V): AC110/200
    • Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
    • Ambient Relative Humidity (RH): 45 to 85
    • Conditions to Use: General water purification, sewage
    • Withstand Voltage: AC2000V 50/60Hz 1min
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Electrical life (rated load): 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to +55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
    • Suitable Cable: 1km or less
    • Voltage Between Electrodes (V): AC 8
  7. OMRON Floatless Switch (Plug-In Type) 61F-GP
    Mulai

    Rp2.899.900

    OMRON Floatless Switch (Plug-In Type) 61F-GP
    Deskripsi:
    Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
    • Voltage Between Electrodes (V): AC 8
    • Response Time (ms): 80 or less during operation 160 or less when returning
    • Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to 55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
    • Power Consumption (V/A): About 6.4
    • Rated Voltage (V): AC200
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
    • Type: For general use
    • Withstand Voltage: AC2000V 50/60Hz 1min
  8. LARKIN Water Level Control
    Mulai

    Rp429.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  9. OMRON Switch without float base type 61F-G
    Mulai

    Rp7.699.900

    OMRON Switch without float base type 61F-G
    Deskripsi:
    It is a basic type which is mounted with the building block type board directly attached type and easy to maintain.Maintenance is easy because the relay unit is a building block type. LED operation display with operating status at a glance. Also prepared for tropical treatment and high temperature.Stable detection is achieved even when the ambient temperature is high.
    atribut:
    • Product Code: 61F41002D
    • Suitable Cable: 1km or less
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Ambient Relative Humidity (RH): 45 to 85
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
    • Conditions to Use: General water purification, sewage
    • Voltage Between Electrodes (V): AC 8
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Electrical life (rated load): 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to +55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
    • Power Consumption (V/A): 14.5 or less
    • Rated Voltage (V): AC110/200
    • Shape of Tip: Automatic water supply that serves as both water level and water level indication and prevention of idling due to drought
    • Type: G4 type
    • Withstand Voltage: AC2000V 50/60Hz 1min
  10. Orientalmotor AC Speed Control Motor MSC Series
    Mulai

    Rp1.699.900

    Orientalmotor AC Speed Control Motor MSC Series
    Deskripsi:
    Accessories: circuit, CN1 connector, instruction manual
    atribut:
    • Type: Single speed controller
    • Controller Type: Non-contact type
    • Rotation Speed Setting Method: Set the speed by: Internal potentiometer · External ; potentiometer: Optional (sold separately) PAVR-20KZ (20 kΩ, 1/4 W) ; · External DC voltage: 0 to 5 V DC or DC to 10 V switching, 1 mA or more
    • Function: Speed ​​control, non-contact instantaneous stop, non-contact forward/reverse, non-contact rotation Speed switching, slow start/slow down (0.3 to 15 seconds: 1000r/min no load)
    • Input Signal: Photo coupler input Input resistance 4.7kΩ ; FWD, REV, INT/EXT, ALARM-RESET
    • Output Signal: Open collector output DC30V or less ; SPEED-OUT: 10mA or less, ALARM-OUT: 40mA or less
    • Control Power Supply (V-A): DC24±10%-0.1 or more
    • Power Input Frequency (Hz): 50/60
    • Power Input Voltage (V): Single phase 100/110/115±10% ; Single phase 200/220/230±10%
  11. Onda Water Level Control Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Onda Water Level Control Switch
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  12. OMRON Relay Unit for Non-Float Switch
    Mulai

    Rp669.900

    OMRON Relay Unit for Non-Float Switch
    Deskripsi:
    In the case of maintenance inspection, it can be replaced without removing the wiring.
  13. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.699.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  14. EnerLife Plat Strip
    Mulai

    Rp179.900

    EnerLife Plat Strip
    Deskripsi:
    Plat Strip atau Metal Strip untuk pemasangan insulation, bubble foil atau foam foil.
    atribut:
    • Size WxL (cmxm): 5x60
    • Thickness (mm): 0.2-0.25
    • Material: Galvalum
  15. 3M Glass Cloth Tape 69J
    Mulai

    Rp399.900

    3M Glass Cloth Tape 69J
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 3.8/10
    • Tensile Strength (N/mm): 200/10
    • Dielectric breakdown strength: 11kV / mm
    • Color: white
    • Width (mm): 19
    • Adhesive: Silicone
    • AS ONE Part Number: 2-1489-01
    • Base Material: Glass cloth
    • Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
    • Dielectric Breakdown Voltage (kV/mm): 11
    • Feature: Heat resistance
    • Length (m): 10
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 180
    • TRUSCO Number: 217-2801
    • Tensile Strength (N/10mm): 200
    • Thickness (mm): 0.2
  16. Fort Ampere Meter AC Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Fort Ampere Meter AC Digital
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
Daftar Harga omron water level control Terbaru March 2026
OMRON Liquid Level Control Relay (Leakage Relay Control)Rp1.299.900
OMRON Level Controller 61F TypeRp469.900
Fort Water Level ControlRp119.900
BluePoint 3/8inch Long SocketsRp42.900
Fort Power Meter / Digital Multifunction MeterRp439.900
DV Water Level ControlRp299.900
OMRON Switch Without Float (Base Type)Rp3.099.900
OMRON Floatless Switch (Plug-In Type) 61F-GPRp2.899.900
LARKIN Water Level ControlRp429.900
OMRON Switch without float base type 61F-GRp7.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)