Beli oli sepeda motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Castrol Industrial Gear Oil Alpha SP SeriesDeskripsi:ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Castrol Gear OilsDeskripsi:The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Castrol Diesel Engine OilsDeskripsi:Castrol Agri Trans Plus 10W-30 is a multipurpose, wet brake transmission fluid for use in hydraulics, transmissions and PTO's. It is a SAE 10W-30 viscosity fluid formulated using high quality mineral base oils and additives, including advanced friction modifiers to ensure smooth clutch engagement. Castrol Agri Trans Plus 10W-30 has been formulated to give outstanding gear wear protection and bearing durability as well as good performance in wet brake systems.
- Castrol Gear OilDeskripsi:The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.atribut:
- Volume (L): 18
- Viscosity Index: >95
- Castrol Hydraulic OilsDeskripsi:The Castrol Hyspin AWS hydraulic oil range is based upon highly refined mineral oil with a low zinc containing anti-wear system.atribut:
- Volume (L): 209
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Mobil Industrial Gear Oils PremiumDeskripsi:The Mobilgear 600 XP Series adalah oli roda gigi performa ekstra tinggi yang memiliki krakteristik tekanan ekstrem dan sifat angkut beban yang luar biasa, yang ditujukan untuk digunakan pada segala jenis penggerak roda gigi tertutup dengan sistem sirkulasi atau pelumasan percik. Mobilgear 600 XP Series dirancang untuk tetap terdepan dalam memenuhi kebutuhan teknologi kotak roda gigi yang terus berubah. Tren desain teknologi roda gigi bergerak ke arah unit yang lebih kecil dengan keluaran daya yang sama. Peningkatkan densitas daya ini memberikan tuntutan yang lebih tinggi bagi oli roda gigi. Oli Mobilgear 600 XP Series diformulasikan untuk mengatasi tekanan dengan memberikan perlindungan ekstra bagi roda gigi, bantalan, dan segel.Mobilgear 600 XP Series diformulasikan untuk melindungi roda gigi dari keausan pada tahap yang paling dini. Keausan mikroskopis, yang disebut micropitting, dapat mengakibatkan kerusakan roda gigi. Mobilgear 600 XP Series melampaui persyaratan industri untuk perlindungan keausan bantalan. Malahan, Mobilgear 600 XP Series memberikan perlindungan keausan 15 kali lebih banyak sebagaimana diuji oleh FAG FE 8 standar industri. Formulasi Mobilgear 600 XP Series dapat memberikan perlindungan maksimal terhadap keausan dan korosi, sekaligus mempertahankan kompatibilitas dengan material segel kotak roda gigi umum. Mobilgear 600 XP membantu menjaga integrtasi kotak roda gigi, sehingga mencegah kebocoran oli dan masuknya kontaminan. Dengan melindungi roda gigi, bantalan, dan segel, Mobilgear 600 XP dapat meningkatkan keandalan dan produktivitas peralatan.Oli Mobilgear 600 XP Series direkomendasikan untuk roda gigi spur, heliks, dan bevel industri dengan pelumasan sirkulasi atau percik, yang beroperasi pada suhu oli curah hingga 100ºC. Produk ini cocok untuk set roda gigi yang bekerja dengan muatan berat atau berguncang. Oli Mobilgear 600 XP juga dapat digunakan dalam berbagai aplikasi roda gigi kelautan. Produk ini juga dapat digunakan dalam aplikasi non-roda gigi berbeban berat dan bantalan kontak polos dan gulir berkecepatan rendah.
- Valvoline Hydraulic OilsDeskripsi:Valvoline Ultramax AW 32 Oils diformulasikan khusus untuk digunakan dalam sistem hidrolik yang menggunakan pompa berkinerja tinggi. Mereka memiliki oksidasi yang sangat baik, karakteristik demulibilitas & peringkat FZG yang tinggi. Produk selanjutnya diperkaya dengan inhibitor karat & busa. Valvoline Ultramax AW 32 Oils diformulasikan untuk memenuhi Cincinnati Milacron P-69, DIN 51524 Bagian 2, Dennison HF-0, spesifikasi Dennison HF-2. Mereka memiliki kemampuan filter yang baik, sifat anti busa, indeks viskositas tinggi, kekuatan film & sifat anti aus yang sangat baik untuk meminimalkan keausan pada pompa, cincin, katup, piston, silinder, dll.
- Shell Tellus A227 S2Deskripsi:Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
- Castrol Engine OilsDeskripsi:Castrol Duratec M is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reduce combustion chamber deposits and signficantly reduce maintenance costs. Duratec M is suitable for use in both spark ignition and dual-fuel gas engines. It is formulated for applications where the OEM requires a medium ash product. The detergent/dispersant additive system has been specifically designed to control deposit formation. Duratec M also has improved resistance to oxidation and nitration which ensures a longer oil service life. It also offers excellent corrosion control and base number retention.atribut:
- Volume (L): 209
- Flash Point (°C): >200
- Pour Point (°C): -12
- Total Base Number (mg KOH/g): 15
- Castrol Slideway OilsDeskripsi:Castrol Magna SW Range (previously called Castrol Magna GC 32, BD 68 and CF 220) are specially formulated slideway lubricants to provide all-round performance with good stick-slip and load carrying performance. They combine controlled frictional characteristics with high film- strength and high load carrying properties to eliminate 'stick-slip'.
- Fuchs Maintain Fricofin Delta (Oli Mesin)Deskripsi:Maintain Fricofin is Super High Performance Coolant Additive based on monoethylene glycol. Free from nitrite, amine, and phosphate. Product dyeing: blue-green.It is an antifreeze coolant concentrate based on mono ethylene glycol. It is free of nitrite, amine, and phosphate. Due to its additive composition Maintain Fricofin belongs to the hybrid type coolants.Maintain Fricofin provides reliable protection against damages caused by cavitation, frost, corrosion, and overheating for both modern passenger car and heavy duty engines. Due to its highly active component package, Maintain Fricofin protects all metals used in coolant systems. At the same time it preserves seals, plastics, and hoses.Approvals: - BMW GS 94000 - (BMW N 600 69.0) - CAT/MWM TR 0199-99-2091 - DEUTZ DQC CA-14 - GE JENBACHER TA 1000-0201 - MAN 324 TYPE NF - MAN 324 TYPE NF PRITARDER - MB-APPROVAL 325.0 - MTU MTL 5048 - PN-C 40007:2000 - VOITH TURBO 172.00225010 FUCHS Recommendations: - DAF 74001 - LIEBHERR TLV 035/TLV 23009 A - OPEL/GM B 040 0240 - VW TL 774-C (G11)atribut:
- Applicable Sector: - Automotive - Consumer, aftermarket - Agriculture, forestry - Transport - Construction - Other industries - Power generation - Mining, quarrying, exploration
- Specifications: - AFNOR NF R 15-601 TYPE 1 - ASTM D 3306 TYPE I - ASTM D 4985 - BS 6580: 2010 - CUNA NC 956-16 - SAE J814 - SAE J1034
- Castrol Compressor OilsDeskripsi:The Castrol AircolTM MR compressor oil range of premium lubricants are formulated from highly refined mineral oils and novel additive technology to give outstanding antiwear and antirust performance to meet the requirements of Atlas Copco and similar types of compressor design.
- Shell Spirax A227Deskripsi:Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
- Castrol Power1 Ultimate Matic Oil (Oli Matic)Deskripsi:Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 Ultimate dengan formula 5-in-1 Full Synthetic Technology diciptakan secara khusus untuk performa yang luar biasa di 5 bidang utama: (1) Akselerasi yang sangat baik, (2) Perlindungan yang sangat baik, (3) Berkendara mulus, (4) Menjaga mesin tetap dingin pada perjalanan panjang, (5) tahan lama. Castrol POWER1 Ultimate MATIC 10W-30 terbukti memberikan kinerja dan akselerasi yang luar biasa bagi motor transmisi matic Anda.- API SN- JASO MBatribut:
- Volume (L): 0.8
- SAE Grade: 10W-30
- Type: Full-Synthetic
Daftar Harga oli sepeda motor Terbaru February 2026
| Castrol Industrial Gear Oil Alpha SP Series | Rp2.499.900 |
| Castrol Gear Oils | Rp10.999.900 |
| Castrol Hydraulic Oil | Rp10.999.900 |
| Castrol Diesel Engine Oils | Rp1.399.900 |
| Castrol Gear Oil | Rp2.199.900 |
| Castrol Hydraulic Oils | Rp13.999.900 |
| Castrol Gas Engine Oil (Oli Mesin) | Rp15.999.900 |
| Mobil Industrial Gear Oils Premium | Rp2.099.900 |
| Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
| Valvoline Hydraulic Oils | Rp929.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Gear%20Oils/qzP104628971-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Diesel%20Engine%20Oils/pqP104628926-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Gear%20Oil/qqP104628962-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oils/0dP104629013-1.jpg)
/ihP102080665-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Gear%20Oils%20Premium/h5P105709617-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Valvoline%20Hydraulic%20Oils/0mP104629022-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Tellus%20A227%20S2/r4P103831976-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Engine%20Oils/qhP104628953-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Slideway%20Oils/25P104629077-1.jpg)
/P102209981-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/GLOBAL%20PETRO%20AMERICA%20P%20A%20-%20Compressor%20Oil/i7P105158655-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/hxP103735645-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Castrol%20Compressor%20Oils/phP104628917-1.jpg)
/90P104864324-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Spirax%20A227/0rP103832027-1.jpg)
/ghP107573593-2.jpg)